Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fall Protection

16 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    • DBI-SALA
    • Full Body HarnessFull Body Harness
    • Multiple product options available

      Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

    RescueLanyard,PlystrWebbing,3600 lb.,Blu
    • DBI-SALA
    • Vertical LifelineVertical Lifeline
    • Multiple product options available

      Vertical Lifeline, Temporary, Workers Per System 1 and Weight Capacity 310 lb.; Varies by Length

    • DBI-SALA
    • Shock-Absorbing LanyardShock-Absorbing Lanyard
    • Multiple product options available

      Shock-Absorbing Lanyard; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs, Line Material, Strap Width and Color

    Positioning Device,1-5/6 ft.,4 lb.,Chain
    • DBI-SALA
    • Positioning Device, 1-5/6 ft., 4 lb., ChainPositioning Device,1-5/6 ft.,4 lb.,Chain
    • Item # 2UZF7
    • Mfr. Model # 5920050
    • Positioning Device, Length 22 In., Line Material Rebar Chain, Hardware Material Steel, Number of Legs 2,...More

    Anchorage Connector,Temporary,72 In L
    • DBI-SALA
    • Anchorage Connector, Temporary, 72 In LAnchorage Connector,Temporary,72 In L
    • Item # 26X345
    • Mfr. Model # 5900551
    • Choker Anchor Cable, Temporary Installation, Material Stainless Steel, Ring Dia. 3 In., Length 6 ft., Width...More

    Shock-Absorbing Lanyard,6 ft.,Gray,310lb
    • DBI-SALA
    • Shock-Absorbing Lanyard, 6 ft., Gray, 310lbShock-Absorbing Lanyard,6 ft.,Gray,310lb
    • Item # 3WNK3
    • Mfr. Model # 1241462
    • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 6 ft., Weight Capacity 310 lb., Number of...More

    Boatswain Chair
    • DBI-SALA
    • Boatswain ChairBoatswain Chair
    • Item # 3NGH9
    • Mfr. Model # 1001140
    • Boatswain Chair, Color Yellow, For Use With Lifting/Lowering System, Full Body Harness or Body Belt, Size 12...More

    Concrete Anchor,Temporary,310 lb. Cap
    • DBI-SALA
    • Concrete Anchor, Temporary, 310 lb. CapConcrete Anchor
    • Item # 3TNH9
    • Mfr. Model # 2100085
    • Concrete Anchor, Temporary Installation, Ring Dia. 3 In., Weight Capacity 310 lb., Tensile Strength 5000 lb.,...More

    Lanyard,1 Leg,Nomex,Kevlar(R),Yellow
    • DBI-SALA
    • Lanyard, 1 Leg, Nomex, Kevlar(R), YellowArc-Rated Shock-Absorbing Lanyard
    • Item # 3TND8
    • Mfr. Model # 1240861
    • Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

    Vertical Netting System,100ftLx5-1/2ftW
    Guardrail,72 In. L,Yellow,Alloy Steel
    Concrete Toggle Anchor
    Vertical Netting System Kit,100 ft. L
    • DBI-SALA
    • Vertical Netting System Kit, 100 ft. LVertical Netting System Kit,100 ft. L
    • Item # 49U077
    • Mfr. Model # 4100301
    • Vertical Netting System Kit, Width 5-1/2 ft., Length 100 ft., Mesh Size 1/8 In., Material Polyethylene, Color...More

    Vertical Netting System Kit,100ftLx4ftW
    • DBI-SALA
    • Vertical Netting System Kit, 100ftLx4ftWVertical Netting System Kit,100ftLx4ftW
    • Item # 49U076
    • Mfr. Model # 4100300
    • Vertical Netting System Kit, Width 4 ft., Length 100 ft., Mesh Size 1/8 In., Material Polyethylene, Color...More

    Results per page: 16 | 32 | 48