Skip Content

Filter Results By

Fall Protection

46 Results Found that Include 120 Products

Condor - Dependable, affordable gear to help protect your most valuable asset
Shop Now Learn More
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CONDOR
  • D-Ring Extension D-Ring Extension
  • Multiple product options available

    D-Ring Extension, Hardware Material Alloy Steel, Tensile Strength 5000 lb. and Standards OSHA 1926.502, ANSI Z359.1-2007; Varies by Weight Capacity, Length and Color

Blue, Universal Size Fall Protection Kit, 310 lb. Weight&#x
  • CONDOR
  • Blue, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles Fall Protection Kit
  • Item # 19F395
  • Mfr. Model # 19F395
  • Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Includes Five Point Full Body Harness, 6 ft....More

  • CONDOR
  • Carabiner Carabiner
  • Multiple product options available

    Carabiner, Lock Type Auto-Lock, Material Zinc-Plated Alloy Steel, Color Yellow, Weight Capacity 420 lb., Tensile Strength 5000 lb. and Standards CSA Z259.12, ANSI/ASSE...More

  • CONDOR
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness, Back D-Ring Yes and Subpelvic Strap Yes; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and...More

  • CONDOR
  • Roof Anchor Roof Anchor
  • Multiple product options available

    Roof Anchor, Tensile Strength 5000 lb. and D-Ring Material Alloy Steel; Varies by Attaches To, Width and Length

Blue, Universal Size Roofers Harness Kit, 310 lb. Weight&#x
  • CONDOR
  • Self Retracting Lifeline Self Retracting Lifeline
  • Multiple product options available

    Self Retracting Lifeline, Line Material Galvanized Cable, Housing Material Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16", Number of Legs 1,...More

Fall Limiter,8 ft.,310 lb.
  • CONDOR
  • Fall Limiter, 8 ft., 310 lb. Fall Limiter,8 ft.,310 lb.
  • Item # 19F393
  • Mfr. Model # 19F393
  • Fall Limiter, Length 8 ft., Housing Material Alloy Steel, Weight Capacity 310 lb., Visual Load Indicator Yes,...More

Blue, Universal Size Aerial Lift Kit, 130 to 310 lb.&#
Restraint Lanyard with Rebar Hook,5000lb
  • CONDOR
  • Restraint Lanyard with Rebar Hook, 5000lb Restraint Lanyard with Rebar Hook,5000lb
  • Item # 35KU75
  • Mfr. Model # 35KU75
  • Restraint Lanyard with Rebar Hook, Length 4 to 6 ft., Line Material Polyester Webbing, Hardware Material...More

  • CONDOR
  • Cross Arm Strap Cross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Material Polyester, Ring Dia. 2-1/4", Width 3", Weight Capacity 425 lb., Tensile Strength 5000 lb. and Standards ANSI, OSHA; Varies by Length

Blue/Black, Universal Size Roofer's Kit, 310 lb. Weigh
  • CONDOR
  • Positioning Lanyard Positioning Lanyard
  • Multiple product options available

    Positioning Lanyard, Number of Legs 2, Anchorage Hook Gate Opening 2-1/2", Tensile Strength 5000 lb. and Visual Load Indicator No; Varies by Length, Line Material and...More

SRL,Alum Snap Hook,5000 lb. Carabiner
  • CONDOR
  • SRL, Alum Snap Hook, 5000 lb. Carabiner SRL,Alum Snap Hook,5000 lb. Carabiner
  • Item # 35KU99
  • Mfr. Model # 35KU99
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

D-Ring Extender with Loop,18 in.
Black Trauma Relief Suspension, 310 lb. Weight Capacity
  • CONDOR
  • Black Trauma Relief Suspension, 310 lb. Weight Capacity Trauma Relief Suspension
  • Item # 45J297
  • Mfr. Model # 45J297
  • Trauma Relief Suspension, Weight Capacity 310 lb., Includes Attaches to most all Full Body Harnesses, (2)...More

Hinged Self Tracking Rope Grab,5/8 in.
  • CONDOR
  • Hinged Self Tracking Rope Grab, 5/8 in. Hinged Self Tracking Rope Grab,5/8 in.
  • Item # 30HG85
  • Mfr. Model # 30HG85
  • Hinged Self Tracking Rope Grab, Weight Capacity 310 lb., Color Gold, Rope Size 5/8 In., For Use With Shock...More

  • CONDOR
  • Body Belt Body Belt
  • Multiple product options available

    Body Belt, Number of Anchor Points 2, Webbing Material Polyester, Hardware Material Steel, Buckle Type Tongue, Includes 4" Waist Pad and Standards ANSI Z359.3; Varies by...More

Crossover Harness,Quick-Connect,XL/2XL
  • CONDOR
  • Crossover Harness, Quick-Connect, XL/2XL Crossover Harness,Quick-Connect,XL/2XL
  • Item # 35KU79
  • Mfr. Model # 35KU79
  • Crossover Harness, Harness Application Climbing, Size XL/2XL, Weight Capacity 425 lb., Back D-Ring Yes, Front...More

Crossover Harness,Quick-Connect
  • CONDOR
  • Crossover Harness, Quick-Connect Crossover Harness,Quick-Connect
  • Item # 35KU78
  • Mfr. Model # 35KU78
  • Crossover Harness, Harness Application Climbing, Size Universal, Weight Capacity 425 lb., Back D-Ring Yes,...More

Full Body Harness 3D,Tongu Bukl,L/XL,Red
  • CONDOR
  • Full Body Harness 3D, Tongu Bukl, L/XL, Red Full Body Harness 3D,Tongu Bukl,L/XL,Red
  • Item # 35KU92
  • Mfr. Model # 35KU92
  • Full Body Harness 3D, Harness Application Construction, General Industry, Size L/XL, Weight Capacity 425 lb.,...More

Full Body Harness 3D,Quick-Connect,Red
  • CONDOR
  • Full Body Harness 3D, Quick-Connect, Red Full Body Harness 3D,Quick-Connect,Red
  • Item # 35KU94
  • Mfr. Model # 35KU94
  • Full Body Harness 3D, Harness Application Construction, General Industry, Size S/M, Weight Capacity 425 lb.,...More

Self-Retracting Lifeline,Alum Carabiner
  • CONDOR
  • Self-Retracting Lifeline, Alum Carabiner Self-Retracting Lifeline,Alum Carabiner
  • Item # 35KV02
  • Mfr. Model # 35KV02
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

SRL,Alum Rebar HookCarabiner Connector
  • CONDOR
  • SRL, Alum Rebar HookCarabiner Connector SRL,Alum Rebar HookCarabiner Connector
  • Item # 35KV06
  • Mfr. Model # 35KV06
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,Stl Snap Hook
  • CONDOR
  • Self-Retracting Lifeline, Stl Snap Hook Self-Retracting Lifeline,Stl Snap Hook
  • Item # 35KV07
  • Mfr. Model # 35KV07
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More