Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Fall Protection

40 Results Found that Include 196 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Cross Arm StrapCross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Fits Beam Size Universal, Ring Dia. 3", Weight Capacity 5000 lb., Tensile Strength 5000 lb., Standards ANSI Z359.1-07 and Includes I-Beam or...More

Harness D-Ring Extender,Black,18in
  • 3M
  • Shock-Absorbing LanyardShock-Absorbing Lanyard
  • Multiple product options available

    Hardware Material Steel, Harness Hook Gate Opening 53/64" and Tensile Strength 5000 lb.; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs,...More

Restraint Lanyard,Polyester,400 lb.
  • 3M
  • Restraint Lanyard, Polyester, 400 lb.Restraint Lanyard,Polyester,400 lb.
  • Item # 19TK20
  • Mfr. Model # 3212
  • Restraint Lanyard, Length 6 ft., Line Material Polyester, Hardware Material Steel, Number of Legs 1, Weight...More

Dyneema(R) Sling,Multiple Color
  • 3M
  • Dyneema(R) Sling, Multiple ColorDyneema(R) Sling,Multiple Color
  • Item # 30HH65
  • Mfr. Model # DR-DYNS-024
  • Dyneema(R) Sling, Material Dyneema(R), Tensile Strength 5000 lb., Multiple, For Use With Mfr. No. RTU,...More

  • 3M
  • Full Body HarnessFull Body Harness
  • Multiple product options available

    Full Body Harness and Back D-Ring Yes; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings and Includes

  • 3M
  • Roof AnchorRoof Anchor
  • Multiple product options available

    Roof Anchor; Varies by Attaches To and Weight Capacity

Concrete Anchor,Temporary,400 lb. Cap
  • 3M
  • Concrete Anchor, Temporary, 400 lb. CapConcrete Anchor,Temporary,400 lb. Cap
  • Item # 3ZZF9
  • Mfr. Model # 4075
  • Concrete Anchor, Temporary Installation, Weight Capacity 400 lb., Tensile Strength 5000 lb., Material Forged...More

  • 3M
  • Self-Retracting LanyardSelf-Retracting Lanyard
  • Multiple product options available

    Self-Retracting Lanyard, Length 1 ft. 10", Line Material Polyester/Vectran™, Housing Material Aluminum, Visual Load Indicator Yes, Strap Width 25/32", Locking Anchorage...More

  • 3M
  • Escape and Rescue KitEscape and Rescue Kit
  • Multiple product options available

    Escape and Rescue Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate...More

  • 3M
  • CarabinerCarabiner
  • Multiple product options available

    Carabiner, Lock Type Auto-Lock, Weight Capacity 5000 lb., Tensile Strength 3600 lb. and Standards ANSI Z359.12-09; Varies by Gate Opening and Color

Swivel Bolt Anchorage,400 lb.
  • 3M
  • Swivel Bolt Anchorage, 400 lb.Swivel Bolt Anchorage,400 lb.
  • Item # 19TK64
  • Mfr. Model # 4012-S
  • Swivel Bolt Anchorage, Temporary or Permanent Installation, Fits Beam Size 1/4 In., Material Zinc Plated...More

Triple Lock Carabiner,Steel,Gold
  • 3M
  • Triple Lock Carabiner, Steel, GoldTriple Lock Carabiner,Steel,Gold
  • Item # 30HH32
  • Mfr. Model # STL-3
  • Triple Lock Carabiner, Material Steel, Tensile Strength 10,000 lb., Gold, For Use With Used Alone or with...More

Aerial Lift Kit,310 lb.,Universal
  • 3M
  • Aerial Lift Kit, 310 lb., UniversalAerial Lift Kit,310 lb.,Universal
  • Item # 19TK32
  • Mfr. Model # 30514
  • Aerial Lift Kit, Size Universal, Weight Capacity 310 lb., Includes 6 ft. Low Profile Energy Absorbing Lanyard...More

BeamWalk Sliding Anchor,5000 lb.
  • 3M
  • BeamWalk Sliding Anchor, 5000 lb.BeamWalk Sliding Anchor,5000 lb.
  • Item # 19TK70
  • Mfr. Model # 4650-3
  • BeamWalk Sliding Anchor, Weight Capacity 5000 lb., Tensile Strength 5000 lb., Length 19 In., Width 3-1/2 In....More

Horizontal Lifeline,60 ft.,310 lb.
  • 3M
  • Horizontal Lifeline, 60 ft., 310 lb.Horizontal Lifeline,60 ft.,310 lb.
  • Item # 19TK91
  • Mfr. Model # SWHC-60
  • Horizontal Lifeline, Temporary Installation, Length 60 ft., Line Material Steel, Hardware Material Steel,...More

Vertical Beam Clamp Anchor,5000 lb.
  • 3M
  • Vertical Beam Clamp Anchor, 5000 lb.Vertical Beam Clamp Anchor,5000 lb.
  • Item # 19TK69
  • Mfr. Model # 4650-2V
  • Vertical Beam Clamp Anchor, Temporary Installation, Fits Beam Size 4 In. to 12 In., Material Zinc Plated...More

  • 3M
  • Kernmantle RopeKernmantle Rope
  • Multiple product options available

    Kernmantle Rope and Material Polyester; Varies by For Use With, Tensile Strength and Length

Rebar Chain,400 lb.,Steel,25in
  • 3M
  • Rebar Chain, 400 lb., Steel, 25inRebar Chain,400 lb.,Steel,25in
  • Item # 19TK90
  • Mfr. Model # SP3710-S
  • Rebar Chain, Weight Capacity 400 lb., For Use With Full Body Harness, Line Material Zinc Plated Steel,...More

  • 3M
  • Rope Over Wire Anchor ChokerRope Over Wire Anchor Choker
  • Multiple product options available

    Rope Over Wire Anchor Choker, Material Polyester, For Use With Used Alone or with Related Kits and Standards NFPA 1983 (12-ED) "G", ANSI Z359.1; Varies by Tensile...More

  • 3M
  • Rope GrabRope Grab
  • Multiple product options available

    Rope Grab, Weight Capacity 400 lb., Color Metal, Rope Size 5/8", Length 3", For Use With Vertical Lifeline and Tensile Strength 5000 lb.; Varies by Rope Material and...More

  • 3M
  • Escape KitEscape Kit
  • Multiple product options available

    Escape Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening...More

  • 3M
  • Concrete AnchorConcrete Anchor
  • Multiple product options available

    Concrete Anchor, Tensile Strength 5000 lb. and Standards ANSI Z359.1-07; Varies by Installation, Ring Dia., Material, Length and Width

Carabiner,Steel,Gold
  • 3M
  • Carabiner, Steel, GoldCarabiner,Steel,Gold
  • Item # 30HH31
  • Mfr. Model # SAL-2
  • Carabiner, Material Steel, Tensile Strength 10,000 lb., Gold, For Use With Used Alone or with Related Kits,...More

  • 3M
  • Oil-Gas Escape and Rescue KitOil-Gas Escape and Rescue Kit
  • Multiple product options available

    Oil-Gas Escape and Rescue Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage...More

  • 3M
  • Bucket Truck Escape KitBucket Truck Escape Kit
  • Multiple product options available

    Bucket Truck Escape Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook...More

  • 3M
  • Back-Up Belay KitBack-Up Belay Kit
  • Multiple product options available

    Back-Up Belay Kit, Weight Capacity 310 lb., Cable Dia. 15/32", Line Material Polyester/Nylon, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More