Skip Content

Filter Results By

System of Measurement
Thread Size
Eyebolt Type
Shank Length
Material
Eye Inside Dia.
Eye Outside Dia.
Finish
Brand
Price
Shop By

Eyebolts

130 Results Found that Include 964 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Eyebolt,5/16In,5/8In,Wood Screw,PK10
  • GRAINGER APPROVED
  • Eyebolt, 5/16In, 5/8In, Wood Screw, PK10Eyebolt,5/16In,5/8In,Wood Screw,PK10
  • Item # 5ZU97
  • Mfr. Model # 07870 2
  • Eyebolt, Wood Screw, Steel, Zinc Plated Finish, 5/16 In Thread Size, 2 In Thread Length, 5/16 In Shank Dia, 4...More

Eyebolt,3/8-16,3/4In,Lift w/o Shldr,PK10
  • GRAINGER APPROVED
  • Eyebolt, 3/8-16,3/4In, Lift w/o Shldr, PK10Eyebolt,3/8-16,3/4In,Lift w/o Shldr,PK10
  • Item # 4XLJ7
  • Mfr. Model # 4XLJ7
  • Eyebolt, Lifting Without Shoulder, Steel, Finish Galvanized, Thread Size 3/8-16, Thread Length 3 In, Shank...More

Eyebolt,1/2In,1-3/16In,Blank w/o Shlder
  • KEN FORGING
  • Eyebolt, 1/2In, 1-3/16In, Blank w/o ShlderEyebolt,1/2In,1-3/16In,Blank w/o Shlder
  • Item # 3XTH4
  • Mfr. Model # K2005-BLANK
  • Eyebolt, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain,...More

Eye Bolt,M24,22mm,PK5
  • GRAINGER APPROVED VENDOR
  • Eye Bolt, M24,22mm, PK5Eye Bolt,M24,22mm,PK5
  • Item # 38DK22
  • Mfr. Model # 38DK22
  • Eye Bolt, System of Measurement Metric, Material Low Carbon Steel 4.6, Finish Plain, Thread Size M24, Thread...More

Lifting Eye Bolt,Lw Carbon ST C15E,M42
  • GRAINGER APPROVED VENDOR
  • Lifting Eye Bolt, Lw Carbon ST C15E, M42Lifting Eye Bolt,Lw Carbon ST C15E,M42
  • Item # 38DJ62
  • Mfr. Model # 38DJ62
  • Lifting Eye Bolt, System of Measurement Metric, Eyebolt Type with CE Marking, Material Low Carbon Steel C15E,...More

Results per page: 16 | 32 | 48

Check out this huge eye bolt selection of almost 800 choices from Grainger. You’re sure to find the specifications you need when you shop this assortment of various-sized steel and stainless steel turned wire eye bolts, wood screw eyebolts, lifting eyebolts and more. Shop Grainger first when you need an eye bolt of any size, type or strength.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More