Skip Content

Filter Results By

Exterior Mount Exhaust Fans

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Blower,600 CFM
    • BROAN
    • Blower, 600 CFMBlower,600 CFM
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 10, CFM @ 0.100-In. SP 600, CFM @ 0.200-In. SP 575, CFM @ 0.400-In. SP 500, CFM @ 0.600-In. SP 435, CFM @ 0.800-In. SP 130, Voltage 120, 60 Hz, 1 Phase, Amps 2.30, Housing Height (In.) 28-1/4, Housing Width (In.) 24-3/4, Housing Depth (In.) 4-3/4, Housing Material Brushed Aluminum, Housing Finish -, Mounting Location Roof or Wall, Speed Control 4C331 (Ivory) or 6E897 (White), Agency Compliance UL/CUL, HVI Certified

    • Item # 4YG73
    • Mfr. Model # 331H
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 10, CFM @ 0.100-In. SP 600, CFM @ 0.200-In. SP 575,...More

    Blower,1200 CFM
    • BROAN
    • Blower, 1200 CFMBlower,1200 CFM
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 1200, Voltage 120, 60 Hz, 1 Phase, Amps 3, Housing Height 29 1/2 In, Housing Width 22 In, Housing Depth 10 In, Housing Material Weather Resistant Brushed Aluminum, Mounting Location Roof or Wall, Includes Flashing Plate and Damper with Bird Screen

    • Item # 4YG75
    • Mfr. Model # 335
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 1200, Voltage 120, 60 Hz, 1 Phase,...More

    Blower,900 CFM
    • BROAN
    • Blower, 900 CFMBlower,900 CFM
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 900, Voltage 120, 60 Hz, 1 Phase, Amps 5.7, Housing Height 28 1/4 In, Housing Width 24 3/4 In, Housing Depth 4 3/4 In, Housing Material Weather Resistant Brushed Aluminum, Mounting Location Roof or Wall, Includes Flashing Plate and Damper with Bird Screen

    • Item # 4YG74
    • Mfr. Model # 332H
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 900, Voltage 120, 60 Hz, 1 Phase,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More