Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Extension Cords and Outlet Strips

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Reel,Cord,13 A,14 AWG
    • LUMAPRO
    • Reel, Cord, 13 A, 14 AWG
    • Item # 4XP67
    • Mfr. Model # 4XP67
    • Cord Reel, Cord Included Yes, Cord Length 30 ft., Gauge/Conductor 14/3, NEC Cord Designation SJT, Reel Color...More

    Cord Reel,30 ft,14/3,SJTW,Black
    • BAYCO
    • Cord Reel, 30 ft, 14/3, SJTW, Black
    • Item # 3KUP3
    • Mfr. Model # SL-801
    • Retractable Cord Reel, Cord Included Yes, Cord Length 30 ft., Gauge/Conductor 14/3, NEC Cord Designation...More

    Surge Protector,15A,5 Outlet,Light Gray
    • TRIPP LITE
    • Surge Protector, 15A, 5 Outlet, Light Gray
    • Item # 15D978
    • Mfr. Model # SK5TEL-0
    • Surge Protector, Residential Grade, Number of Outlets 5, Cord Length Direct Plug In, Rated Joules 1080, NEMA...More

    Surge Suppressor,15A,7 Outlet,4 ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 7 Outlet, 4 ft, Gray
    • Item # 13J031
    • Mfr. Model # TLP74TG
    • Surge Protection Outlet Strip, Number of Outlets 7, Cord Length 4 ft., Rated Joules 1400, NEMA Receptacle...More

    Results per page: 16 | 32 | 48