Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

18 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
    Surge Protector,15A,1 Outlet,White
    • TRIPP LITE
    • Surge Protector, 15A, 1 Outlet, White1, Surge Protector Surge Supressor
    • Item # 2MY52
    • Mfr. Model # SPIKECUBE
    • Surge Protector, Residential Grade, Number of Outlets 1, Cord Length Direct Plug In, Rated Joules 600, NEMA...More

    Outlet Strip,15A,120V,Gray
    • POWER FIRST
    • Outlet Strip, 15A, 120V, GrayOutlet Strip
    • Item # 3X733
    • Mfr. Model # 3X733
    • Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

    Raceway,15A,12 Outlet,15 ft,Gray
    • TRIPP LITE
    • Raceway, 15A, 12 Outlet, 15 ft, GrayRaceway
    • Item # 2MY47
    • Mfr. Model # PS3612
    • Raceway, Residential Grade, Number of Outlets 12, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage...More

    Surge Protector,15A,6 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 6 Outlet, Black6, Surge Protector Surge Supressor
    • Item # 2KGD5
    • Mfr. Model # SWIVEL6
    • Surge Protector, Residential/Industrial Grade, Number of Outlets 6, Cord Length Direct Plug In, Rated Joules...More

    Extension Cord,Round,100Ft,12/3
    • POWER FIRST
    • Extension Cord, Round, 100Ft, 12/3Extension Cord
    • Item # 1XUR4
    • Mfr. Model # 1XUR4
    • Extension Cord, Indoor/Outdoor, Cord Length 100 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

    Surge Suppressor,15A,16 Outlet,15ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 16 Outlet, 15ft, GraySurge Suppressor,15A,16 Outlet,15ft,Gray
    • Item # 2KGE1
    • Mfr. Model # SS7415-15
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 16, Cord Length 15 ft., Rated Joules 450,...More

    Surge Suppressor,2100 Joules,120V
    • TRIPP LITE
    • Surge Suppressor, 2100 Joules, 120V6, Surge Suppressor Surge Supressor
    • Item # 30EF41
    • Mfr. Model # TLP606DMUSB
    • Surge Suppressor, Residential/Office/Computer Networks Grade, Number of Outlets 6, Cord Length 6 ft., Rated...More

    Polarized Tree Cord,3 Outlet,125V
    • POWER FIRST
    • Polarized Tree Cord, 3 Outlet, 125VHousehold Extension Cord
    • Item # 21RJ18
    • Mfr. Model # 21RJ18
    • Household Extension Cord, Indoor, Cord Length 9 ft., 18/2, Max. Amps 5, Voltage 125, NEMA Plug Configuration...More

    Surge Suppressor,15A,14 Outlet,15 ft
    • TRIPP LITE
    • Surge Suppressor, 15A, 14 Outlet, 15 ftSurge Suppressor,15A,14 Outlet,15 ft
    • Item # 2MY44
    • Mfr. Model # DRS1215
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 14, Cord Length 15 ft., Rated Joules 3840,...More

    Results per page: 16 | 32 | 48