Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

19 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
    Cord Reel,50 ft,12/3,SJT,Yellow
    • BAYCO
    • Cord Reel, 50 ft, 12/3, SJT, YellowCord Reel
    • Item # 3KVA6
    • Mfr. Model # SL-8904
    • Retractable Cord Reel, Cord Included Yes, Cord Length 50 ft., Gauge/Conductor 12/3, NEC Cord Designation...More

    Surge Protector,15A,3 Outlet,Light Gray
    • TRIPP LITE
    • Surge Protector, 15A, 3 Outlet, Light GraySurge Protector,15A,3 Outlet,Light Gray
    • Item # 15D977
    • Mfr. Model # SK3-0
    • Surge Protector, Residential Grade, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 660, NEMA...More

    Raceway,15A,20 Outlet,15 ft,Gray
    • TRIPP LITE
    • Raceway, 15A, 20 Outlet, 15 ft, GrayRaceway
    • Item # 2MY48
    • Mfr. Model # PS6020
    • Raceway, Residential Grade, Number of Outlets 20, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage...More

    Outlet Strip,72 In,12 Outlet
    • POWER FIRST
    • Outlet Strip, 72 In, 12 OutletOutlet Strip
    • Item # 3W168
    • Mfr. Model # 3W168
    • Outlet Strip, Number of Outlets 12, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

    Cord Reel Light,Hand Lamp
    • LUMAPRO
    • Cord Reel Light, Hand LampCord Reel Light,Hand Lamp
    • Item # 6VW59
    • Mfr. Model # 6VW59
    • Cord Reel Light, Fluorescent Lamp Type, 15 Lamp Watts, Voltage 125VAC, Cord Length 40 ft., Gauge/Conductor...More

    Cord Reel Light,LED,2.5W,40Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 2.5W, 40Ft CordCord Reel Light,LED,2.5W,40Ft Cord
    • Item # 2YKP7
    • Mfr. Model # 2YKP7
    • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

    Surge Protector,15A,1 Outlet,White
    • TRIPP LITE
    • Surge Protector, 15A, 1 Outlet, White1, Surge Protector Surge Supressor
    • Item # 33L734
    • Mfr. Model # TRAVELCUBE
    • Surge Protector, Residential/Office/Travel Grade, Number of Outlets 1, Cord Length Direct Plug In, Rated...More

    Surge Suppressor,15A,24 Outlet,15ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 24 Outlet, 15ft, GraySurge Suppressor,15A,24 Outlet,15ft,Gray
    • Item # 2KGE2
    • Mfr. Model # SS7619-15
    • Surge Protection Outlet Strip, Industrial Grade, Number of Outlets 24, Cord Length 15 ft., Rated Joules 450,...More

    Surge Suppressor,12A,2 Outlet,6 ft,White
    • TRIPP LITE
    • Surge Suppressor, 12A, 2 Outlet, 6 ft, WhiteSurge Suppressor,12A,2 Outlet,6 ft,White
    • Item # 33L726
    • Mfr. Model # IBAR2-6D
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 2, Cord Length 6 ft., Rated Joules 1410,...More

    Surge Protector,15A,4 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 4 Outlet, BlackSurge Protector,15A,4 Outlet,Black
    • Item # 33L728
    • Mfr. Model # TLP4BK
    • Surge Protector, Residential Grade, Number of Outlets 4, Cord Length Direct Plug In, Rated Joules 640, NEMA...More

    Surge Suppressor,15A,3 Outlet,1 ft,Black
    • TRIPP LITE
    • Surge Suppressor, 15A, 3 Outlet, 1 ft, Black3, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L730
    • Mfr. Model # TRAVELER3USB
    • Surge Protection Outlet Strip, Residential/Office/Travel Grade, Number of Outlets 3, Cord Length 1 ft., Rated...More

    Surge Suppressor,12A,4 Outlet,6 ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 12A, 4 Outlet, 6 ft, Gray4, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L739
    • Mfr. Model # ISOTEL4 ULTRA
    • Surge Protection Outlet Strip, Residential/Office/Computer Networks Grade, Number of Outlets 4, Cord Length 6...More

    Surge Suppressor,15A,12 Outlet,15 ft
    • TRIPP LITE
    • Surge Suppressor, 15A, 12 Outlet, 15 ft12, Surge Protection Outlet Strip Surge Supressor
    • Item # 33L736
    • Mfr. Model # IBR12
    • Surge Protection Outlet Strip, Computer Networks Grade, Number of Outlets 12, Cord Length 15 ft., Rated...More

    Results per page: 16 | 32 | 48