Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Extension Cords and Outlet Strips

13 Results Found that Include 46 Products 

Results per page: 16 | 32 | 48
    • KH INDUSTRIES
    • Retractable Cord Reel
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Reel
    • Multiple product options available

    Cord Set,100ft,10/5,30A,SOW,Black
    • CEP
    • Cord Set, 100ft, 10/5,30A, SOW, Black
    • Item # 14N243
    • Mfr. Model # 1051
    • Cord Set for Pendant Boxes, Indoor/Outdoor, Cord Length 100 ft., 10/5, Max. Amps 30, Voltage 120/208, NEMA...More

    Cord Reel,SO,Blue
    • COXREELS
    • Cord Reel, SO, Blue
    • Item # 11K513
    • Mfr. Model # 1125PCL-8M-C
    • Hand Wind Cord Reel, Cord Included No, Reel Color Blue, Voltage 600, Max. Amps 45, Holds 200 ft. of 10/3, 250...More

    Cord Reel,20 ft,14/3,SJOW,Blue
    • LIND EQUIPMENT
    • Cord Reel, 20 ft, 14/3, SJOW, Blue
    • Item # 24Y176
    • Mfr. Model # LE6520MD
    • Retractable Cord Reel, Cord Included Yes, Cord Length 20 ft., Gauge/Conductor 14/3, NEC Cord Designation...More

    • REELCRAFT
    • Hand Wind Cord Reel
    • Multiple product options available

    Cord Reel,Industrial,50Ft,16/3,SJEO
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Reel, Industrial, 50Ft, 16/3, SJEO
    • Item # 1TRB3
    • Mfr. Model # HBL50163IN
    • Cord Reel, Industrial, Automatic Retracting, 125 Voltage, 100 Watts, Cord Length 50 ft., SJEO Cord Type, 16/3...More

    Cord Reel Light,SJO,13W,50 ft,16/3
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Reel Light, SJO, 13W, 50 ft, 16/3
    • Item # 3KT78
    • Mfr. Model # HBL50162FL
    • Replacement Lamps HBL16FLR, NEC Cord Designation SJO, Gauge/Conductor 16/3, Handle Plastic/Rubber, Reel Color...More

    • KH INDUSTRIES
    • Power Stringer
    • Multiple product options available

    Results per page: 16 | 32 | 48