Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Extension Cords and Outlet Strips

80 Results Found that Include 219 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TRIPP LITE
  • 7 Outlet Surge Protection Strip7 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 7, NEMA Receptacle Configuration 5-15R, Voltage 120, Max. Amps 15, and Housing Material Plastic; Varies by Cord Length,...More

  • APC BY SCHNEIDER ELECTRIC
  • 6 Outlet Surge Protection Strip6 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Depth 1-1/2", Power...More

  • WOODS
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Indoor/Outdoor, Max. Amps 15, Voltage 125, Yellow, and Round; Varies by Cord Length, Gauge/Conductor, NEMA Plug Configuration, NEMA Receptacle...More

  • BAYCO
  • Cord ReelCord Reel
  • Multiple product options available

    Multiple product options available

Cord Storage Reel,No Cord,Orange
  • BAYCO
  • Cord Storage Reel, No Cord, OrangeCord Storage Reel,No Cord,Orange
  • Item # 39AM75
  • Mfr. Model # KW-110
  • Cord Storage Reel, Cord Included No, Reel Color Orange, Number of Outlets 0, Holds 100 ft. of 16/3, 14/3 and...More

  • CAROL
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Indoor/Outdoor, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material...More

Cord Reel,150 ft,16/3,Black
  • WOODS
  • Cord Reel, 150 ft, 16/3, BlackCord Reel,150 ft,16/3,Black
  • Item # 3KVE7
  • Mfr. Model # 82870
  • Retractable Cord Reel, Cord Included No, Gauge/Conductor 16/3, Reel Color Red, Voltage 125, Max. Amps 13,...More

Extension Cord,2ft,12/3,15A,Yellow
  • WOODS
  • Extension Cord, 2ft, 12/3,15A, YellowExtension Cord,2ft,12/3,15A,Yellow
  • Item # 3KVJ6
  • Mfr. Model # 1442
  • Extension Cord, Max. Amps 15, Voltage Rating 125, NEMA Receptacle Configuration 5-15R, NEMA Plug...More

Outdoor RF Power Remote Control,1 Outlet
  • POWER FIRST
  • Outdoor RF Power Remote Control, 1 OutletOutdoor RF Power Remote Control,1 Outlet
  • Item # 21RJ22
  • Mfr. Model # 21RJ22
  • Outdoor RF Power Remote Control, Number of Outlets 1, Max. Amps 10, Voltage 125, Material Noryl, Black, NEMA...More

  • BAYCO
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Outdoor, 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Watts 1650, NEC Cord...More

Outdoor Flood Lamp Holder,Stake Mount
  • POWER FIRST
  • Outdoor Flood Lamp Holder, Stake MountOutdoor Flood Lamp Holder,Stake Mount
  • Item # 21RJ28
  • Mfr. Model # 21RJ28
  • Outdoor Flood Lamp Holder, Number of Outlets 0, Voltage 120, Material PP, Green, NEMA Plug Configuration...More

Cord Reel,80 ft,14/3,SJTW,Yellow
  • REELCRAFT
  • Cord Reel, 80 ft, 14/3, SJTW, YellowHand Wind Cord Reel
  • Item # 2XJD8
  • Mfr. Model # LH2080 143 1
  • Hand Wind Cord Reel, Cord Included Yes, Cord Length 80 ft., Gauge/Conductor 14/3, NEC Cord Designation SJTW,...More

Surge Protector,15A,8 Outlet,15ft,Yellow
  • APC BY SCHNEIDER ELECTRIC
  • Surge Protector, 15A, 8 Outlet, 15ft, YellowSurge Protector,15A,8 Outlet,15ft,Yellow
  • Item # 6PYG3
  • Mfr. Model # PDIY8
  • Surge Protection Outlet Strip, Computer and Electronics Grade, Number of Outlets 8, Cord Length 15 ft., Rated...More

Outlet Strip,15A,10 Outlet,4 ft.
  • PLUGMOLD
  • Outlet Strip, 15A, 10 Outlet, 4 ft.Outlet Strip,15A,10 Outlet,4 ft.
  • Item # 3KYH2
  • Mfr. Model # PM48T
  • Outlet Strip, Number of Outlets 10, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 120, Outlet...More

Ground Stake,3 Outlet,125V
  • POWER FIRST
  • Ground Stake, 3 Outlet, 125VGround Stake,3 Outlet,125V
  • Item # 21RJ25
  • Mfr. Model # 21RJ25
  • Outdoor Yard Stake, Number of Outlets 3, Max. Amps 13, Voltage 125, Material ABS, Green, NEMA Plug...More

Polarized Foot Switch Cord Set,3 Outlet
  • POWER FIRST
  • Polarized Foot Switch Cord Set, 3 OutletPolarized Foot Switch Cord Set,3 Outlet
  • Item # 21RJ17
  • Mfr. Model # 21RJ17
  • Foot Switch Extension Cord, Indoor, Cord Length 12 ft., 16/2, Max. Amps 13, Voltage 125, NEMA Plug...More

GFCI Power Strip,14/3 awg,3 ft.
Outdoor Remote Control,3 Outlet,125V
  • POWER FIRST
  • Outdoor Remote Control, 3 Outlet, 125VOutdoor Remote Control,3 Outlet,125V
  • Item # 21RJ21
  • Mfr. Model # 21RJ21
  • Outdoor Remote Control, Number of Outlets 3, Max. Amps 10, Voltage 125, Material Noryl, Black, NEMA Plug...More

Retractable Cord Reel with Triple Tap
Cord Reel Light,SJT,13W,40 ft,16/3
  • BAYCO
  • Cord Reel Light, SJT, 13W, 40 ft, 16/3Cord Reel Light,SJT,13W,40 ft,16/3
  • Item # 3LKL5
  • Mfr. Model # SL-821
  • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 40 ft.,...More

  • TRIPP LITE
  • 2 Outlet Surge Protector2 Outlet Surge Protector
  • Multiple product options available

    Surge Protector, Number of Outlets 2, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Coax...More

  • TRIPP LITE
  • 10 Outlet Surge Protection Strip10 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Residential Grade, Number of Outlets 10, Cord Length 8 ft., NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage...More

Surge Suppressor,15A,7 Outlet,4 ft,Gray
  • APC BY SCHNEIDER ELECTRIC
  • Surge Suppressor, 15A, 7 Outlet, 4 ft, GraySurge Suppressor,15A,7 Outlet,4 ft,Gray
  • Item # 43Y975
  • Mfr. Model # P7GB
  • Surge Protection Outlet Strip, Computer Networks Grade, Number of Outlets 7, Cord Length 4 ft., Rated Joules...More

  • LEVITON
  • 6 Outlet Surge Protection Strip6 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Medical Grade, Number of Outlets 6, Rated Joules 644, Voltage 125, Color White, Length 16-7/8", Width 2-39/64", Depth 1-43/64", Power...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More