Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

16 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    • POWER FIRST
    • Extension Cord
    • Multiple product options available

    • POWER FIRST
    • Outlet Strip
    • Multiple product options available

    • TRIPP LITE
    • Outlet Strip
    • Multiple product options available

    Surge Suppressor,15A,10 Outlet,8ft,Black
    • TRIPP LITE
    • Surge Suppressor, 15A, 10 Outlet, 8ft, Black
    • Item # 33L727
    • Mfr. Model # TLP1008TEL
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 10, Cord Length 8 ft., Rated Joules 2400,...More

    Cord Reel Light,7 A
    • LUMAPRO
    • Cord Reel Light, 7 A
    • Item # 1A135
    • Mfr. Model # 1A135
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

    Extension Cord,25ft,14/3,15A,SJOW,Green
    • CAROL
    • Extension Cord, 25ft, 14/3,15A, SJOW, Green
    • Item # 5ZDC9
    • Mfr. Model # 06425.63.06
    • Extension Cord, Indoor/Outdoor, Cord Length 25 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

    Surge Suppressor,Horztl,10 Outlets,3600J
    • POWER FIRST
    • Surge Suppressor, Horztl, 10 Outlets, 3600J
    • Item # 33V808
    • Mfr. Model # 33V808
    • Surge Protection Outlet Strip, Number of Outlets 10, Cord Length 6 ft., Rated Joules 3600, NEMA Receptacle...More

    Surge Protector,15A,2 Outlet,Light Gray
    • TRIPP LITE
    • Surge Protector, 15A, 2 Outlet, Light Gray
    • Item # 33L725
    • Mfr. Model # IBLOK2-0
    • Surge Protector, Residential Grade, Number of Outlets 2, Cord Length Direct Plug In, Rated Joules 1410, NEMA...More

    Extension Cord w/Cover,Blk,4 ft,125V,13A
    Outdoor Yard Stake,6 Outlet,120V
    • POWER FIRST
    • Outdoor Yard Stake, 6 Outlet, 120V
    • Item # 21RJ27
    • Mfr. Model # 21RJ27
    • Outdoor Yard Stake with Timer, Number of Outlets 6, Max. Amps 15, Voltage 125, Material Noryl, Green, NEMA...More

    Surge Protection Strip,1080 Joules,120V
    • TRIPP LITE
    • Surge Protection Strip, 1080 Joules, 120V
    • Item # 30UJ91
    • Mfr. Model # TLP31SAT
    • Surge Protection Outlet Strip, Residential/Office/Computer Networks Grade, Number of Outlets 3, Cord Length...More

    Outlet Strip,3 Outlets,12A,8 ft. Cord
    • GRAINGER APPROVED VENDOR
    • Outlet Strip, 3 Outlets, 12A, 8 ft. Cord
    • Item # 49T421
    • Mfr. Model # 49T421
    • Outlet Strip, Number of Outlets 3, Voltage 125, Outlet Center Distance 1-1/8 In., Color Black, NEMA Plug...More

    Results per page: 16 | 32 | 48