Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

17 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Surge Protector,15A,8 Outlet,15ft,Yellow
    • APC BY SCHNEIDER ELECTRIC
    • Surge Protector, 15A, 8 Outlet, 15ft, YellowSurge Protector,15A,8 Outlet,15ft,Yellow
    • Item # 6PYG3
    • Mfr. Model # PDIY8
    • Surge Protection Outlet Strip, Computer and Electronics Grade, Number of Outlets 8, Cord Length 15 ft., Rated...More

    Extension Cord,Round,Outdoor,25 ft.
    • BAYCO
    • Extension Cord, Round, Outdoor, 25 ft.Extension Cord
    • Item # 20FR82
    • Mfr. Model # SL-740L
    • Extension Cord, Outdoor, Cord Length 25 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P,...More

    Extension Cord,25ft,12/3,15A,SJTW,Yellow
    • WOODS
    • Extension Cord, 25ft, 12/3,15A, SJTW, YellowExtension Cord
    • Item # 8TMH2
    • Mfr. Model # 2883 BUY 6'S
    • Extension Cord, Indoor/Outdoor, Cord Length 25 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

    Surge Suppressor,15A,7 Outlet,12ft,Black
    • TRIPP LITE
    • Surge Suppressor, 15A, 7 Outlet, 12ft, Black7 Outlet Surge Protection Strip
    • Item # 4HHG9
    • Mfr. Model # TLP712B
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 7, Cord Length 12 ft., Rated Joules 1080,...More

    Reel,Cord,Sjt Cord
    • LUMAPRO
    • Reel, Cord, Sjt CordCord Reel
    • Item # 3A535
    • Mfr. Model # 3A535
    • Cord Reel, Cord Included Yes, Cord Length 25 ft., Gauge/Conductor 16/3, NEC Cord Designation SJT, Reel Color...More

    Surge Suppressor,15A,8 Outlet,8 ft,Gray
    • TRIPP LITE
    • Surge Suppressor, 15A, 8 Outlet, 8 ft, Gray8 Outlet Surge Protection Strip
    • Item # 33L718
    • Mfr. Model # TLP808
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 8, Cord Length 8 ft., Rated Joules 1440,...More

    Outlet Strip,15A,6 Outlet,6 ft
    • TRIPP LITE
    • Outlet Strip, 15A, 6 Outlet, 6 ftOutlet Strip
    • Item # 2KGF4
    • Mfr. Model # TLM626NS
    • Outlet Strip, Industrial Grade, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15,...More

    Surge Protector,120V,15A,8 Outlets
    • POWER FIRST
    • Surge Protector, 120V, 15A, 8 Outlets8 Outlet Surge Protection Strip
    • Item # 6CYY4
    • Mfr. Model # 6CYY4
    • Surge Protection Outlet Strip, Number of Outlets 8, Cord Length 6 ft., Rated Joules 1800, NEMA Receptacle...More

    Extension Cord,Y Adapter,(2) L5-20R
    • POWER FIRST
    • Extension Cord, Y Adapter, (2) L5-20RExtension Cord,Y Adapter,(2) L5-20R
    • Item # 4FZZ3
    • Mfr. Model # 4FZZ3
    • Extension Cord Y Adapter, Max. Amps 20, Voltage Rating 125/250, Watts 2500, NEMA Receptacle Configuration...More

    Outlet Strip,9-1/4 In,5 Outlet
    • POWER FIRST
    • Outlet Strip, 9-1/4 In, 5 OutletOutlet Strip
    • Item # 6X952
    • Mfr. Model # 6X952
    • Outlet Strip, Number of Outlets 5, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

    Surge Suppressor,15A,6 Outlet,6 ft,White
    • TRIPP LITE
    • Surge Suppressor, 15A, 6 Outlet, 6 ft, White6 Outlet Surge Protection Strip
    • Item # 33L741
    • Mfr. Model # TLM626
    • Surge Protection Outlet Strip, Residential Grade, Number of Outlets 6, Cord Length 6 ft., Rated Joules 1350,...More

    Suppressor,Surge/Noise
    • POWER FIRST
    • Suppressor, Surge/Noise6 Outlet Surge Protection Strip
    • Item # 3XC76
    • Mfr. Model # 3XC76
    • Surge Protection Outlet Strip, Number of Outlets 6, Cord Length 6 ft., Rated Joules 450, NEMA Receptacle...More

    Remote Power Stake, 3 Outlet
    • POWER FIRST
    • Remote Power Stake, 3 OutletRemote Power Stake
    • Item # 21RJ31
    • Mfr. Model # 21RJ31
    • Remote Power Stake, Number of Outlets 3, Max. Amps 15, Voltage 125, Material Noryl, Green, NEMA Plug...More

    Surge Suppressor,Horztl,7 Outlets,1500J
    • POWER FIRST
    • Surge Suppressor, Horztl, 7 Outlets, 1500J7 Outlet Surge Protection Strip
    • Item # 33V806
    • Mfr. Model # 33V806
    • Surge Protection Outlet Strip, Number of Outlets 7, Cord Length 6 ft., Rated Joules 1500, NEMA Receptacle...More

    Extension Cord,Y Adapter,(2) L5-20R
    • POWER FIRST
    • Extension Cord, Y Adapter, (2) L5-20RExtension Cord
    • Item # 4FZZ5
    • Mfr. Model # 4FZZ5
    • Extension Cord Y Adapter, Max. Amps 20, Voltage Rating 125/250, Watts 2500, NEMA Receptacle Configuration...More

    Tablet Surge Stand,12A,3 Outlet,6 ft
    • FELLOWES
    • Tablet Surge Stand, 12A, 3 Outlet, 6 ftTablet Surge Stand,12A,3 Outlet,6 ft
    • Item # 22W904
    • Mfr. Model # 9912901
    • Tablet Surge Stand, Number of Outlets 3, Cord Length 6 ft., Rated Joules 1080 J, NEMA Plug Configuration...More

    Results per page: 16 | 32 | 48