Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Extension Cords and Outlet Strips

13 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Outlet Strip,15A,120V,Putty
    • GRAINGER APPROVED
    • Outlet Strip, 15A, 120V, PuttyOutlet Strip
    • Item # 5A311
    • Mfr. Model # 5A312
    • Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

    • POWER FIRST
    • Extension CordExtension Cord
    • Multiple product options available

      Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

    Surge Protector,120V,15A,6 Outlets
    • POWER FIRST
    • Surge Protector, 120V, 15A, 6 Outlets6 Outlet Surge Protection Strip
    • Item # 6CYY6
    • Mfr. Model # 6CYY6
    • Surge Protection Outlet Strip, Number of Outlets 6, Cord Length 6 ft., Rated Joules 450, NEMA Receptacle...More

    • TRIPP LITE
    • 7 Outlet Surge Protection Strip7 Outlet Surge Protection Strip
    • Multiple product options available

      Surge Protection Outlet Strip, Number of Outlets 7, NEMA Receptacle Configuration 5-15R, Voltage 120, Max. Amps 15, and Housing Material Plastic; Varies by Cord Length,...More

    Cord Reel,150 ft,16/3,Black
    • WOODS
    • Cord Reel, 150 ft, 16/3, BlackCord Reel,150 ft,16/3,Black
    • Item # 3KVE7
    • Mfr. Model # 82870
    • Retractable Cord Reel, Cord Included No, Gauge/Conductor 16/3, Reel Color Red, Voltage 125, Max. Amps 13,...More

    Surge Protector,120V,15A,6 Outlets
    • POWER FIRST
    • Surge Protector, 120V, 15A, 6 Outlets6 Outlet Surge Protector
    • Item # 6CYY7
    • Mfr. Model # 6CYY7
    • Surge Protector, Number of Outlets 6, Cord Length Direct Plug In, Rated Joules 900, NEMA Receptacle...More

    Surge Protector,120V,15A,7 Outlets
    • POWER FIRST
    • Surge Protector, 120V, 15A, 7 Outlets7 Outlet Surge Protection Strip
    • Item # 6CYY5
    • Mfr. Model # 6CYY5
    • Surge Protection Outlet Strip, Number of Outlets 7, Cord Length 6 ft., Rated Joules 450, NEMA Receptacle...More

    Outdoor RF Power Remote Control,1 Outlet
    • POWER FIRST
    • Outdoor RF Power Remote Control, 1 OutletOutdoor RF Power Remote Control,1 Outlet
    • Item # 21RJ22
    • Mfr. Model # 21RJ22
    • Outdoor RF Power Remote Control, Number of Outlets 1, Max. Amps 10, Voltage 125, Material Noryl, Black, NEMA...More

    Outdoor LED Ground Stake,120V
    • POWER FIRST
    • Outdoor LED Ground Stake, 120VOutdoor LED Ground Stake,120V
    • Item # 21RJ29
    • Mfr. Model # 21RJ29
    • Outdoor LED Ground Stake, Number of Outlets 0, Max. Amps 0.02, Voltage 120, Material PP, Green, NEMA Plug...More

    Surge Protector,15A,4 Outlet,Black
    • TRIPP LITE
    • Surge Protector, 15A, 4 Outlet, BlackSurge Protector,15A,4 Outlet,Black
    • Item # 33L728
    • Mfr. Model # TLP4BK
    • Surge Protector, Residential Grade, Number of Outlets 4, Cord Length Direct Plug In, Rated Joules 640, NEMA...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More