Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

26 Results Found that Include 46 Products 

Results per page: 16 | 32 | 48
    • LUMAPRO
    • Cord Reel
    • Multiple product options available

    Cord Storage Device
    • LUMAPRO
    • Cord Storage Device
    • Item # 6YF65
    • Mfr. Model # 6YF65
    • Cord Storage Device, Cord Included No, Gauge/Conductor 16/3, Reel Color Black, Holds Up to 100 ft . Electric...More

    Cord Reel Light,7 A
    • LUMAPRO
    • Cord Reel Light, 7 A
    • Item # 6X756
    • Mfr. Model # 6X756
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

    Cord Reel Light,Hand Lamp
    • LUMAPRO
    • Cord Reel Light, Hand Lamp
    • Item # 6VW59
    • Mfr. Model # 6VW59
    • Cord Reel Light, Fluorescent Lamp Type, 15 Lamp Watts, Voltage 125VAC, Cord Length 40 ft., Gauge/Conductor...More

    Cord Reel Light,Fluorescent Hand Lamp
    • LUMAPRO
    • Cord Reel Light, Fluorescent Hand Lamp
    • Item # 4XP66
    • Mfr. Model # 4XP66
    • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 30 ft.,...More

    Cord Reel Light,Fluorescent Hand Lamp
    • LUMAPRO
    • Cord Reel Light, Fluorescent Hand Lamp
    • Item # 6VW58
    • Mfr. Model # 6VW58
    • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 20 ft.,...More

    Cord Reel Light,7 A
    • LUMAPRO
    • Cord Reel Light, 7 A
    • Item # 1A135
    • Mfr. Model # 1A135
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 20 ft., Gauge/Conductor...More

    Cord Storage Reel
    • LUMAPRO
    • Cord Storage Reel
    • Item # 6YF66
    • Mfr. Model # 6YF66
    • Cord Storage Reel, Cord Included No, Gauge/Conductor 14/3, Reel Color Gray, Holds Up to 150 ft. of...More

    Cord Reel Light,LED,1140W,25Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 1140W, 25Ft Cord
    • Item # 2YKR1
    • Mfr. Model # 2YKR1
    • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 16/3, Amps...More

    Cord Reel Light,SJT Cord
    • LUMAPRO
    • Cord Reel Light, SJT Cord
    • Item # 1W943
    • Mfr. Model # 1W943
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

    Cord Reel Light,LED,5W,40Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 5W, 40Ft Cord
    • Item # 2YKP9
    • Mfr. Model # 2YKP9
    • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

    Cord Reel Light,Hand Lamp
    • LUMAPRO
    • Cord Reel Light, Hand Lamp
    • Item # 6X972
    • Mfr. Model # 6X972
    • Cord Reel Light, Compact Fluorescent Lamp Type, 15 Lamp Watts, Voltage 125VAC, Cord Length 25 ft.,...More

    Cord Reel Light,LED,5W,40Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 5W, 40Ft Cord
    • Item # 2YKR2
    • Mfr. Model # 2YKR2
    • Cord Reel Light, LED Lamp Type, 5 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 16/3, Amps...More

    Cord Reel Light,LED,2.5W,40Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 2.5W, 40Ft Cord
    • Item # 2YKP7
    • Mfr. Model # 2YKP7
    • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor 18/2,...More

    Cord Reel Light,Magnetic,100W
    • LUMAPRO
    • Cord Reel Light, Magnetic, 100W
    • Item # 5NKR7
    • Mfr. Model # 5NKR7
    • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 25 ft., Gauge/Conductor...More

    Cord Reel Light,LED,2.5W,25Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 2.5W, 25Ft Cord
    • Item # 2YKP6
    • Mfr. Model # 2YKP6
    • Cord Reel Light, LED Lamp Type, 2.4 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

    Cord Reel Light,LED,5W,25Ft Cord
    • LUMAPRO
    • Cord Reel Light, LED, 5W, 25Ft Cord
    • Item # 2YKP8
    • Mfr. Model # 2YKP8
    • Cord Reel Light, LED Lamp Type, 3.2 Lamp Watts, Voltage 120VAC, Cord Length 25 ft., Gauge/Conductor 18/2,...More

    Cord Reel Light,5 A
    • LUMAPRO
    • Cord Reel Light, 5 A
    • Item # 6X755
    • Mfr. Model # 6X755
    • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 35 ft., Gauge/Conductor...More

    Cord Reel Light,26W,30Ft. Cord
    • LUMAPRO
    • Cord Reel Light, 26W, 30Ft. Cord
    • Item # 5NRX8
    • Mfr. Model # 5NRX8
    • Cord Reel Light, Compact Fluorescent Lamp Type, 26 Lamp Watts, Voltage 120VAC, Cord Length 30 ft.,...More

    Cord Reel Light,CFL,1440W,20 ft.,13W
    • LUMAPRO
    • Cord Reel Light, CFL, 1440W, 20 ft., 13W
    • Item # 2YKP3
    • Mfr. Model # 2YKP3
    • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 20 ft.,...More

    Cord Reel Light,CFL,13W,30Ft Cord
    • LUMAPRO
    • Cord Reel Light, CFL, 13W, 30Ft Cord
    • Item # 2YKP2
    • Mfr. Model # 2YKP2
    • Cord Reel Light, Compact Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 30 ft.,...More

    Cord Reel Light,26W,20Ft. Cord
    • LUMAPRO
    • Cord Reel Light, 26W, 20Ft. Cord
    • Item # 5NRX7
    • Mfr. Model # 5NRX7
    • Cord Reel Light, Compact Fluorescent Lamp Type, 26 Lamp Watts, Voltage 120VAC, Cord Length 20 ft.,...More

    Cord Reel Light,Incan,75W,50Ft Cord
    • LUMAPRO
    • Cord Reel Light, Incan, 75W, 50Ft Cord
    • Item # 2YKT2
    • Mfr. Model # 2YKT2
    • Cord Reel Light, Incandescent Lamp Type, 100 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

    Cord Reel Light,Fluor,14W,40Ft Cord
    • LUMAPRO
    • Cord Reel Light, Fluor, 14W, 40Ft Cord
    • Item # 2YKP1
    • Mfr. Model # 2YKP1
    • Cord Reel Light, Fluorescent Lamp Type, 14 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor...More

    Cord Reel Light,Fluorescent,15W
    • LUMAPRO
    • Cord Reel Light, Fluorescent, 15W
    • Item # 5NKR8
    • Mfr. Model # 5NKR8
    • Cord Reel Light, Fluorescent Lamp Type, Voltage 125VAC, Cord Length 30 ft., Gauge/Conductor 16/3, Replacement...More

    Cord Reel Light,Fluor,14W,25Ft Cord
    • LUMAPRO
    • Cord Reel Light, Fluor, 14W, 25Ft Cord
    • Item # 2YKN9
    • Mfr. Model # 2YKN9
    • Cord Reel Light, Compact Fluorescent Lamp Type, 14 Lamp Watts, Voltage 120VAC, Cord Length 25 ft.,...More

    Results per page: 16 | 32 | 48