Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Extension Cords and Outlet Strips

26 Results Found that Include 197 Products 

Results per page: 16 | 32 | 48
    • POWER FIRST
    • Extension Cord
    • Multiple product options available

    • POWER FIRST
    • Outlet Strip
    • Multiple product options available

    • POWER FIRST
    • Locking Cord Adapter
    • Multiple product options available

    • POWER FIRST
    • Extension Cord
    • Multiple product options available

    Power Tool Adapter,E-Zee Lock(TM),2Ft
    • POWER FIRST
    • Power Tool Adapter, E-Zee Lock(TM), 2Ft
    • Item # 1XUV3
    • Mfr. Model # 1XUV3
    • Extension Cord, Indoor/Outdoor, Cord Length 2 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

    Outdoor RF Power Remote Control,1 Outlet
    • POWER FIRST
    • Outdoor RF Power Remote Control, 1 Outlet
    • Item # 21RJ22
    • Mfr. Model # 21RJ22
    • Outdoor RF Power Remote Control, Number of Outlets 1, Max. Amps 10, Voltage 125, Material Noryl, Black, NEMA...More

    Surge Suppressor,Vert,3 Outlets,450J
    • POWER FIRST
    • Surge Suppressor, Vert, 3 Outlets, 450J
    • Item # 33V803
    • Mfr. Model # 33V803
    • Surge Protection Outlet Strip, Number of Outlets 3, Cord Length 1-1/2 ft., Rated Joules 450, NEMA Receptacle...More

    • POWER FIRST
    • Rack Mount
    • Multiple product options available

    Surge Suppressor,Horztl,12 Outlets,3600J
    • POWER FIRST
    • Surge Suppressor, Horztl, 12 Outlets, 3600J
    • Item # 33V809
    • Mfr. Model # 33V809
    • Surge Protection Outlet Strip, Number of Outlets 12, Cord Length 6 ft., Rated Joules 3600, NEMA Receptacle...More

    Polarized Tree Cord,3 Outlet,125V
    • POWER FIRST
    • Polarized Tree Cord, 3 Outlet, 125V
    • Item # 21RJ18
    • Mfr. Model # 21RJ18
    • Household Extension Cord, Indoor, Cord Length 9 ft., 18/2, Max. Amps 5, Voltage 125, NEMA Plug Configuration...More

    Surge Suppressor,Vert,3 Outlets,1200J
    • POWER FIRST
    • Surge Suppressor, Vert, 3 Outlets, 1200J
    • Item # 33V814
    • Mfr. Model # 33V814
    • Surge Protector, Number of Outlets 3, Cord Length Direct Plug In, Rated Joules 1200, NEMA Receptacle...More

    Extension Cord,Y Adapter,(2) L5-20R
    • POWER FIRST
    • Extension Cord, Y Adapter, (2) L5-20R
    • Item # 4FZZ3
    • Mfr. Model # 4FZZ3
    • Extension Cord Y Adapter, Max. Amps 20, Voltage Rating 125/250, Watts 2500, NEMA Receptacle Configuration...More

    Ground Stake,3 Outlet,125V
    • POWER FIRST
    • Ground Stake, 3 Outlet, 125V
    • Item # 21RJ25
    • Mfr. Model # 21RJ25
    • Outdoor Yard Stake, Number of Outlets 3, Max. Amps 13, Voltage 125, Material ABS, Green, NEMA Plug...More

    Polarized Foot Switch Cord Set,3 Outlet
    • POWER FIRST
    • Polarized Foot Switch Cord Set, 3 Outlet
    • Item # 21RJ17
    • Mfr. Model # 21RJ17
    • Foot Switch Extension Cord, Indoor, Cord Length 12 ft., 16/2, Max. Amps 13, Voltage 125, NEMA Plug...More

    Outdoor LED Ground Stake,120V
    • POWER FIRST
    • Outdoor LED Ground Stake, 120V
    • Item # 21RJ29
    • Mfr. Model # 21RJ29
    • Outdoor LED Ground Stake, Number of Outlets 0, Max. Amps 0.02, Voltage 120, Material PP, Green, NEMA Plug...More

    Outdoor Flood Lamp Holder,Stake Mount
    • POWER FIRST
    • Outdoor Flood Lamp Holder, Stake Mount
    • Item # 21RJ28
    • Mfr. Model # 21RJ28
    • Outdoor Flood Lamp Holder, Number of Outlets 0, Voltage 120, Material PP, Green, NEMA Plug Configuration...More

    Outdoor Remote Control,3 Outlet,125V
    • POWER FIRST
    • Outdoor Remote Control, 3 Outlet, 125V
    • Item # 21RJ21
    • Mfr. Model # 21RJ21
    • Outdoor Remote Control, Number of Outlets 3, Max. Amps 10, Voltage 125, Material Noryl, Black, NEMA Plug...More

    • POWER FIRST
    • Remote Power Stake
    • Multiple product options available

    Dancing Current Tap,120V
    • POWER FIRST
    • Dancing Current Tap, 120V
    • Item # 21RJ20
    • Mfr. Model # 21RJ20
    • Dancing Current Tap, Number of Outlets 3, Max. Amps 2.1 Per Receptacle, Voltage 125, Material ABS, Green,...More

    Dancing Ground Stake,Outdoor,3 Outlet
    • POWER FIRST
    • Dancing Ground Stake, Outdoor, 3 Outlet
    • Item # 21RJ30
    • Mfr. Model # 21RJ30
    • Dancing Ground Stake, Number of Outlets 3, Max. Amps 8.4, Voltage 120, Material Noryl, Green, NEMA Plug...More

    Results per page: 16 | 32 | 48