Skip Content

Filter Results By

Applied Filters Clear All

EXTECH

31 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,100 to 600VAC
  • EXTECH
  • Voltage Detector, 100 to 600VAC Voltage Detector
  • Item # 9GGJ3
  • Mfr. Model # 40130
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible, Audible Alert Yes, Battery Type AAA,...More

Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpm Tachometer
  • Item # 1PX59
  • Mfr. Model # 461891
  • Tachometer, Contact, Contact RPM Range 0.5 to 20,000, Speed (FPM) 0.20 to 6560, Speed (M/Min) 0.05 to 1999.9,...More

Clock Digital Hygrometer,23 to 113 F
  • EXTECH
  • Clock Digital Hygrometer, 23 to 113 F Digital Hygrometer with Clock
  • Item # 2HPF3
  • Mfr. Model # 445706
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 23 Degrees to 113 Degrees Temp. Range (F), -5...More

Waterproof pH Meter,pH Range 2.0 to 12.0
Digital Tire Pressure Gauge,5 to 100 psi
  • EXTECH
  • Digital Tire Pressure Gauge, 5 to 100 psi Digital Tire Pressure Gauge,5 to 100 psi
  • Item # 40JZ57
  • Mfr. Model # AUT10
  • Digital Tire Pressure Gauge, Pressure Range 5 to 100 psi, Max. Air Pressure 100 psi, Size Gages, Tire, Length...More

Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • EXTECH
  • PH Pen, 0.00 to 14, H20 Proof, 1,2,3 pt. PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • Item # 3VXN4
  • Mfr. Model # PH60
  • pH Pen, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature...More

Receptacle Tester,60Hz
  • EXTECH
  • Receptacle Tester, 60Hz Receptacle Tester,60Hz
  • Item # 40JZ68
  • Mfr. Model # ET15
  • Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards...More

Laser Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 20,000 rpm Laser Tachometer
  • Item # 1PX61
  • Mfr. Model # 461995
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM Range 10 to 99,999,...More

Detector,Gas Leak
  • EXTECH
  • Detector, Gas Leak Detector,Gas Leak
  • Item # 4GE83
  • Mfr. Model # FG100
  • Gas Leak Detector, Detects Propane 500 To 6500 PPM, Natural Gas 1000 To 6500 PPM, Audible And Visual...More

Resistance Decade Box,7 Decades
  • EXTECH
  • Resistance Decade Box, 7 Decades Resistance Decade Box,7 Decades
  • Item # 40JZ72
  • Mfr. Model # 380400
  • Resistance Decade Box, Range 1 to 11,111,110 ohm, Increments 1 ohm, Accuracy 1 Percent, Number of Decades 7,...More

pH/Conductivity Kit Waterproof
  • EXTECH
  • pH/Conductivity Kit Waterproof pH/Conductivity Kit Waterproof
  • Item # 3VXN7
  • Mfr. Model # EC510
  • pH/Conductivity Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0 to...More

Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK16
  • Mfr. Model # TKG100
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

Conductivity Meter, 9V Battery
  • EXTECH
  • Conductivity Meter, 9V Battery Conductivity Meter, 9V Battery
  • Item # 30XM71
  • Mfr. Model # EC210
  • Conductivity Meter, Electric Conductivity Range 2000 micronS/20.00 mS/100 mS, TDS Range 1200 ppm/12,000...More

PH Meter, pH Range 0 to 14, 9V Battery
  • EXTECH
  • PH Meter, pH Range 0 to 14, 9V Battery PH Meter, pH Range 0 to 14, 9V Battery
  • Item # 30XM74
  • Mfr. Model # PH210
  • PH Meter, pH Range 0 to 14, ORP Range -1999 to 1999mV, Waterproof No, Automatic Temperature Compensation Yes,...More

Indoor Laser Distance Meter, +/-1/16" Accuracy, 2
  • EXTECH
  • Indoor Laser Distance Meter, +/-1/16" Accuracy, 2" to 229 ft. with a target plate/2" to 164 ft. With Laser Distance Meter
  • Item # 40JZ50
  • Mfr. Model # DT500
  • Laser Distance Meter, Indoor, Range 2 In. to 229 ft. with a target plate/2 In. to 164 ft. Without Target...More

Automotive Relay Tester,LED Indicator
  • EXTECH
  • Automotive Relay Tester, LED Indicator Automotive Relay Tester,LED Indicator
  • Item # 40JZ58
  • Mfr. Model # AUT100
  • Automotive Relay Tester, For Use On (4) and (5) Pin Automotive Relays, Voltage Range 9V, Display LED...More

Automotive 30A Current Tester,Mini Fuse
  • EXTECH
  • Automotive 30A Current Tester, Mini Fuse Automotive 30A Current Tester,Mini Fuse
  • Item # 40JZ62
  • Mfr. Model # AUT30M
  • Automotive 30A Current Tester, For Use On Vehicle Diagnosis, Voltage Range 48VDC, 10 sec. max., Display LCD,...More

Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK18
  • Mfr. Model # TKG250
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

Automotive 30A Current Tester,ATC Fuse
  • EXTECH
  • Automotive 30A Current Tester, ATC Fuse Automotive 30A Current Tester,ATC Fuse
  • Item # 40JZ61
  • Mfr. Model # AUT30
  • Automotive 30A Current Tester, For Use On Vehicle Diagnosis, Voltage Range 48VDC, 10 sec. max., Display LCD,...More

Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK17
  • Mfr. Model # TKG150
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

Thermo Pedometer,1.2 oz.,Green/Orange
  • EXTECH
  • Thermo Pedometer, 1.2 oz., Green/Orange Thermo Pedometer,1.2 oz.,Green/Orange
  • Item # 40JZ52
  • Mfr. Model # PD20
  • Thermo Pedometer, Green/Orange, Measures Number of Steps, Temperature, Calorie Consumption, Fat Burned,...More

Automotive 20A Current Tester,Mini Fuse
  • EXTECH
  • Automotive 20A Current Tester, Mini Fuse Automotive 20A Current Tester,Mini Fuse
  • Item # 40JZ60
  • Mfr. Model # AUT20M
  • Automotive 20A Current Tester, For Use On Vehicle Diagnosis, Voltage Range 48VDC, 10 sec. max., Display LCD,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More