Skip Content

Filter Results By

Applied Filters Clear All

EXTECH

242 Results Found that Include 317 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
TL-2150 Battery, Voltage 3.6, Battery Size 1/2 AA, 2&#
LED Light Meter
Receptacle Tester with GFCI,60 Hz
Calibration Solution Set
  • EXTECH
  • Calibration Solution Set Calibration Solution Set
  • Item # 3TXR8
  • Mfr. Model # PH103
  • pH Calibration Buffer Pouch Kit, pH, Range 4.00, 7.00, 10.00 and Rinsing Solution, Features Premeasured...More

  • Category : Calibration Solutions
Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000V Non Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

  • Category : Voltage Detectors
Laser Tachometer,0.5 to 19,999 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 19,999 rpm Laser Tachometer
  • Item # 30ZV06
  • Mfr. Model # RPM40
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 19,999, Noncontact RPM Range 5 to 99,999,...More

  • Category : Tachometers
PH Electrode
Electronic DigitalScale,110lb,1-29/32inL
  • EXTECH
  • Electronic DigitalScale, 110lb, 1-29/32inL Electronic DigitalScale,110lb,1-29/32inL
  • Item # 40JZ54
  • Mfr. Model # SC50
  • Electronic Digital Scale, Capacity 110 lb., Color LCD Display, Power Source CR2032 Battery, Finish Plastic,...More

  • Category : Hanging Scales
Stopwatch,Yellow,Water Resistant
EasyView Light Meter,Up to 20K FC
  • EXTECH
  • EasyView Light Meter, Up to 20K FC EasyView Light Meter,Up to 20K FC
  • Item # 8EVP0
  • Mfr. Model # EA31
  • Light Meter, Measuring Range 20, 200, 2000, 20000 fc., Resolution 0.01, Accuracy 3 Percentrdg 0.5 PercentFS,...More

  • Category : Light Meters
Digital Light Meter Pocket Extech
  • EXTECH
  • Digital Light Meter Pocket Extech Digital Light Meter Pocket Extech
  • Item # 9W538
  • Mfr. Model # 401027
  • Pocket Foot Candle Light Meter, Measuring Range 2000 fc., Accuracy 5 Percent, Display 3-1/2 Digit (1999...More

  • Category : Light Meters
Moisture Meter with Replaceable Contacts
  • EXTECH
  • Moisture Meter with Replaceable Contacts Moisture Meter with Replaceable Contacts
  • Item # 3YXJ2
  • Mfr. Model # MO220
  • Moisture Meter, Moisture Content 6 to 99%, Temp. Range -31 to 176F, LCD Display, Number of Species of Wood...More

  • Category : Moisture Meters
Resistance Decade Box,7 Decades
Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

  • Category : AC Current Line Splitters
Conductivity Meter, 9V Battery
  • EXTECH
  • Conductivity Meter, 9V Battery Conductivity Meter, 9V Battery
  • Item # 30XM71
  • Mfr. Model # EC210
  • Conductivity Meter, Electric Conductivity Range 2000 micronS/20.00 mS/100 mS, TDS Range 1200 ppm/12,000...More

  • Category : Conductivity Meters
Bead Wire Temperature Probe,196 in.L
  • EXTECH
  • Bead Wire Temperature Probe, 196 in.L Bead Wire Temperature Probe,196 in.L
  • Item # 40JZ53
  • Mfr. Model # TP873-5M
  • Bead Wire Temperature Probe, Temperature Measurement , K Thermocouple, -22 Degrees to 572 Degrees Temp. Range...More

  • Category : Temperature Probes
EXTECH SL130 SOUND LEVEL ALERT
Calibrator,0 to 10VDC,0 to 24mADC,NIST
  • EXTECH
  • Calibrator, 0 to 10VDC, 0 to 24mADC, NIST Calibrator,0 to 10VDC,0 to 24mADC,NIST
  • Item # 1XEV1
  • Mfr. Model # 412355A-NIST
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
EMF Meter,LCD,Include (3) AAA Batteries
  • EXTECH
  • EMF Meter, LCD, Include (3) AAA Batteries EMF Meter,LCD,Include (3) AAA Batteries
  • Item # 40JK43
  • Mfr. Model # EMF450
  • Multi-Field EMF Meter, 2000mG Magnetic, 2000V/m Electric, 554.6mW/m2 RF, Accuracy 15 Percent Magnetic Fields,...More

  • Category : Magnetic Field Measuring
Indoor Air Quality Monitor,5.1 in. H
  • EXTECH
  • Indoor Air Quality Monitor, 5.1 in. H Indoor Air Quality Monitor,5.1 in. H
  • Item # 48TJ60
  • Mfr. Model # CO230
  • Indoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140...More

  • Category : Nonelectrical Properties Data Loggers
Tablet,Reagent,Pk100
Digital Light Meter,0-5000 Foot Candles
DC Power Supply
  • EXTECH
  • DC Power Supply DC Power Supply
  • Item # 1RK10
  • Mfr. Model # 382213
  • Triple Output DC Power Supply, Voltage Output (1) 0 to 30VDC, Current Output (1) 0 to 3ADC, Voltage Output...More

  • Category : Bench Triple Output DC Power Supplies
Solution Cups,W/Caps,PK24
  • EXTECH
  • Solution Cups, W/Caps, PK24 Solution Cups,W/Caps,PK24
  • Item # 3YDX9
  • Mfr. Model # EX007
  • Sample Solution Cups, Application Used As Sample Cup For Any Liquid Solution That Needs To Be Tested, 20 Mil...More

  • Category : Water Testing Meter Accessories
Pinless Moisture Meter,Data Logging
  • EXTECH
  • Pinless Moisture Meter, Data Logging Pinless Moisture Meter,Data Logging
  • Item # 2ENE9
  • Mfr. Model # MO295
  • Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD,...More

  • Category : Moisture Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More