Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Exhaust Fans

35 Results Found that Include 71 Products 

Results per page: 16 | 32 | 48
Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Fan,Ceiling,302 CFM
  • BROAN
  • Fan, Ceiling, 302 CFMCeiling Ventilator, Insulated
  • Item # 4TR53
  • Mfr. Model # L300
  • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 2.60, Watts 212, Motor RPM 905, Motor Type...More

Fan,Bath/Kitchen,8 In
  • BROAN
  • Fan, Bath/Kitchen, 8 InFan,Bath/Kitchen,8 In
  • Item # 4C701
  • Mfr. Model # 505
  • Exhaust Fan, Ceiling, Duct Dia 8 In, CFM @ 0000-In SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps,...More

Fan,Wall,8 3/8 In
  • BROAN
  • Fan, Wall, 8 3/8 InFan,Wall,8 3/8 In
  • Item # 4C706
  • Mfr. Model # 509
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4C403
  • Mfr. Model # 413001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

Bath Fan Upgrade Kit
  • BROAN
  • Bath Fan Upgrade KitBath Fan Upgrade Kit
  • Item # 1CVA5
  • Mfr. Model # 690
  • Bath Fan Upgrade Kit, Depth 11 1/8 In., Height 5 In, Width 9 5/8 In, Cuts Sound Levels up to 50% and Boosts...More

Duct Free Bathroom Fan,1A
  • BROAN
  • Duct Free Bathroom Fan, 1ADuct Free Bathroom Fan,1A
  • Item # 1UCF2
  • Mfr. Model # 682
  • Bathroom Fan, Duct Free, Voltage 120, 60 Hz, Single Phase, 1 Amp, Grille Length 8 1/2 In, Grille Width 8 1/2...More

Ceiling Ventilator,197 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 197 CFM, 115 VCeiling Ventilator,197 CFM,115 V
  • Item # 3DPE3
  • Mfr. Model # 3DPE3
  • Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.20, Number of Speeds 1,...More

Ceiling Ventilator,700 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 700 CFM, 115 VCeiling Ventilator, Insulated, Doublewide
  • Item # 5AE76
  • Mfr. Model # 5AE76
  • Ceiling Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.20, Number of...More

Exhaust Fan,24 In,115V,3840 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 115V, 3840 CFMExhaust Fan,24 In,115V,3840 CFM
  • Item # 1HKL8
  • Mfr. Model # 1HKL8
  • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 3840, CFM @ 0.125-In. SP 2690, Voltage 115,...More

FanWhole House20 In
  • AIR KING
  • FanWhole House20 InFanWhole House20 In
  • Item # 3C614
  • Mfr. Model # 9166
  • Whole House Fan, Window Mount, Reversible 3 Speed, Propeller Dia 20 In, CFM High 3560, CFM Medium 3120, CFM...More

Exhauster, Fume/Smoke
Whole House Fan,B/D,30 In,115 Volt
  • DAYTON
  • Whole House Fan, B/D, 30 In, 115 VoltWhole House Fan,B/D,30 In,115 Volt
  • Item # 5NRT2
  • Mfr. Model # 5NRT2
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 30 In., CFM High 6510, CFM Low 4280, HP 1/3, Fan RPM...More

Blower,600 CFM
  • BROAN
  • Blower, 600 CFMBlower,600 CFM
  • Item # 4YG73
  • Mfr. Model # 331H
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 10, CFM @ 0.100-In. SP 600, CFM @ 0.200-In. SP 575,...More

Exhaust Fan Venturi Frame,20x20,Galv
  • DAYTON
  • Exhaust Fan Venturi Frame, 20x20, GalvExhaust Fan Venturi Frame
  • Item # 10E034
  • Mfr. Model # 10E034
  • Exhaust Fan Venturi Frame, For Blade Dia. 16 In., Height 20 In., Width 20 In., Max. Depth 8-1/2 In., Dia....More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 6C497
  • Mfr. Model # 423001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

Recessed Fan,70 CFM,1.2A
  • BROAN
  • Recessed Fan, 70 CFM, 1.2ARecessed Fan
  • Item # 4LA31
  • Mfr. Model # 744
  • Recessed Bathroom Fan, Light, 70 CFM, 120 Volts, 1.2 Full Load Amps, 125 Full Load Watts, 1.0 Fan Amps, 50...More

Hood ,Duct Free,24 In,White
  • BROAN
  • Hood , Duct Free, 24 In, WhiteHood ,Duct Free,24 In,White
  • Item # 15J087
  • Mfr. Model # 412401
  • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 24, Height (In.) 6, Depth...More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4YG85
  • Mfr. Model # QS130SS
  • Range Hood, Voltage Rating 120 Volts, High Speed Sones 4.0, Low Speed Sones 1.5, Maximum Flow 200 CFM,...More

Hood,Duct Free,30 In,Bisque
  • BROAN
  • Hood, Duct Free, 30 In, BisqueHood,Duct Free,30 In,Bisque
  • Item # 15J088
  • Mfr. Model # 413002
  • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 30, Height (In.) 6, Depth...More

Whole House Fan,D/D,30 In,115 Volt
  • DAYTON
  • Whole House Fan, D/D, 30 In, 115 VoltWhole House Fan,D/D,30 In,115 Volt
  • Item # 5NRT0
  • Mfr. Model # 5NRT0
  • Whole House Fan, Direct Drive, 844 Speed, Propeller Dia. 30 In., CFM High 5580, CFM Low 5450, HP 1/3, Fan RPM...More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 6C498
  • Mfr. Model # 423004
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

Hood,Duct Free,30 In,Stainless Steel
Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4C922
  • Mfr. Model # 883004
  • Range Hood, Voltage Rating 120 Volts, Current Rating 4.5 Amps, Horizontal Flow 350 CFM, Vertical Flow 360...More

Std Duty Fan,14,712 cfm,115/208-230V
  • DAYTON
  • Std Duty Fan, 14,712 cfm, 115/208-230VStandard Duty Exhaust Fan, Totally Enclosed Fan-Cooled
  • Item # 7CF17
  • Mfr. Model # 7CF17
  • Standard Duty Exhaust Fan, Propeller Dia. 42 In., CFM @ 0.000-In. SP 14,712, Sones @ 0.000-In. SP @ 5 Ft....More

Hood,30 In,160 CFM,Stainless
  • BROAN
  • Hood, 30 In, 160 CFM, StainlessHood,30 In,160 CFM,Stainless
  • Item # 15J082
  • Mfr. Model # 403004
  • Range Hood, Economy, Lighted, Stainless Steel, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical...More

Hood,Duct Free,36 In,White
  • BROAN
  • Hood, Duct Free, 36 In, WhiteHood,Duct Free,36 In,White
  • Item # 15J091
  • Mfr. Model # 413601
  • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

Hood,Convertible,30 In,200 CFM,White
  • BROAN
  • Hood, Convertible, 30 In, 200 CFM, WhiteHood,Convertible,30 In,200 CFM,White
  • Item # 15J094
  • Mfr. Model # QT230WW
  • Range Hood, Convertible, White, Voltage 120, 1.7 Amps, 60 Hz, Air Delivery (CFM) 200, Vertical CFM 200,...More

Results per page: 16 | 32 | 48