Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Exhaust Fans

23 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    Fan,Bath/Kitchen,8 In
    • BROAN
    • Fan, Bath/Kitchen, 8 InFan,Bath/Kitchen,8 In
    • Item # 4C701
    • Mfr. Model # 505
    • Exhaust Fan, Ceiling, Duct Dia 8 In, CFM @ 0000-In SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps,...More

    Exhaust Fan,12 In,115V,820 CFM
    • DAYTON
    • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
    • Item # 1HKL4
    • Mfr. Model # 1HKL4
    • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

    Fan,Ceiling,302 CFM
    • BROAN
    • Fan, Ceiling, 302 CFMCeiling Ventilator, Insulated
    • Item # 4TR53
    • Mfr. Model # L300
    • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 2.60, Watts 212, Motor RPM 905, Motor Type...More

    Fan,Wall,8 3/8 In
    • BROAN
    • Fan, Wall, 8 3/8 InFan,Wall,8 3/8 In
    • Item # 4C706
    • Mfr. Model # 509
    • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

    Ceiling Ventilator,197 CFM,115 V
    • DAYTON
    • Ceiling Ventilator, 197 CFM, 115 VCeiling Ventilator,197 CFM,115 V
    • Item # 3DPE3
    • Mfr. Model # 3DPE3
    • Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.20, Number of Speeds 1,...More

    Ceiling Ventilator,700 CFM,115 V
    • DAYTON
    • Ceiling Ventilator, 700 CFM, 115 VCeiling Ventilator, Insulated, Doublewide
    • Item # 5AE76
    • Mfr. Model # 5AE76
    • Ceiling Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.20, Number of...More

    Hood,Duct Free,30 In,Bisque
    • BROAN
    • Hood, Duct Free, 30 In, BisqueHood,Duct Free,30 In,Bisque
    • Item # 15J088
    • Mfr. Model # 413002
    • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 30, Height (In.) 6, Depth...More

    Exhaust Fan,20 In,115V,1/4hp,1725rpm
    • DAYTON
    • Exhaust Fan, 20 In, 115V, 1/4hp, 1725rpmExhaust Fan
    • Item # 1HLA8
    • Mfr. Model # 1HLA8
    • Shutter Mount Exhaust Fan, Blade Dia. 20 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 2955,...More

    FanWhole House20 In
    • AIR KING
    • FanWhole House20 InFanWhole House20 In
    • Item # 3C614
    • Mfr. Model # 9166
    • Whole House Fan, Window Mount, Reversible 3 Speed, Propeller Dia 20 In, CFM High 3560, CFM Medium 3120, CFM...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 4C922
    • Mfr. Model # 883004
    • Range Hood, Voltage Rating 120 Volts, Current Rating 4.5 Amps, Horizontal Flow 350 CFM, Vertical Flow 360...More

    Exhauster, Fume/Smoke
    Exhaust Fan Venturi Frame,20x20,Galv
    • DAYTON
    • Exhaust Fan Venturi Frame, 20x20, GalvExhaust Fan Venturi Frame
    • Item # 10E034
    • Mfr. Model # 10E034
    • Exhaust Fan Venturi Frame, For Blade Dia. 16 In., Height 20 In., Width 20 In., Max. Depth 8-1/2 In., Dia....More

    Std Duty Fan,14,712 cfm,115/208-230V
    • DAYTON
    • Std Duty Fan, 14,712 cfm, 115/208-230VStandard Duty Exhaust Fan, Totally Enclosed Fan-Cooled
    • Item # 7CF17
    • Mfr. Model # 7CF17
    • Standard Duty Exhaust Fan, Propeller Dia. 42 In., CFM @ 0.000-In. SP 14,712, Sones @ 0.000-In. SP @ 5 Ft....More

    Recessed Fan,70 CFM,1.2A
    • BROAN
    • Recessed Fan, 70 CFM, 1.2ARecessed Fan
    • Item # 4LA31
    • Mfr. Model # 744
    • Recessed Bathroom Fan, Light, 70 CFM, 120 Volts, 1.2 Full Load Amps, 125 Full Load Watts, 1.0 Fan Amps, 50...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 6C497
    • Mfr. Model # 423001
    • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

    Fan,Bathroom,50 CFM
    • BROAN
    • Fan, Bathroom, 50 CFMCeiling Ventilator, Commercial Duty With Light
    • Item # 5E833
    • Mfr. Model # HD50L
    • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.2, Watts 30, Motor RPM 1070, Motor Type...More

    Whole House Fan,D/D,30 In,115 Volt
    • DAYTON
    • Whole House Fan, D/D, 30 In, 115 VoltWhole House Fan,D/D,30 In,115 Volt
    • Item # 5NRT0
    • Mfr. Model # 5NRT0
    • Whole House Fan, Direct Drive, 844 Speed, Propeller Dia. 30 In., CFM High 5580, CFM Low 5450, HP 1/3, Fan RPM...More

    Bathroom Fan Finish Kit,110 CFM,1A
    • BROAN
    • Bathroom Fan Finish Kit, 110 CFM, 1ABathroom Fan Finish Kit
    • Item # 2HYC6
    • Mfr. Model # QTRE110FLFT
    • Bathroom Fan Finish kit, CFM @ 0100-In SP 110, Sones @ 0100-In SP @ 5 Ft 1.3, Voltage 120, 60 Hz, Single...More

    In-Line Fan,60 Hz,Insulated,36W
    • PANASONIC
    • In-Line Fan, 60 Hz, Insulated, 36WIn-Line Fan, Insulated
    • Item # 20JR09
    • Mfr. Model # FV-10NLF1
    • In-Line Ventilator, Voltage 120VAC, 60 Hz, Watts 36, Motor RPM 1590, Motor Type AC, Motor Enclosure Totally...More

    Hood,Duct Free,36 In,White
    • BROAN
    • Hood, Duct Free, 36 In, WhiteHood,Duct Free,36 In,White
    • Item # 15J091
    • Mfr. Model # 413601
    • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

    Hood,Convertible,30 In,200 CFM,Bisque
    • BROAN
    • Hood, Convertible, 30 In, 200 CFM, BisqueHood,Convertible,30 In,200 CFM,Bisque
    • Item # 15J095
    • Mfr. Model # QT230BC
    • Range Hood, Convertible, Bisque, Voltage 120, 1.7 Amps, 60 Hz, Air Delivery (CFM) 200, Vertical CFM 200,...More

    Results per page: 16 | 32 | 48