Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

Exhaust Fans

43 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bathroom Fan,110 CFM,0.18A
  • PANASONIC
  • Bathroom Fan, 110 CFM, 0.18ABathroom Fan,110 CFM,0.18A
  • Item # 20JP84
  • Mfr. Model # FV-11VQ5
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. Less Than 0.3, Duct Dia. (In.) 6...More

Cabinet Exhaust Fan,36 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 36 In, 208-230/460 VCabinet Exhaust Fan,36 In,208-230/460 V
  • Item # 1AHD2
  • Mfr. Model # 1AHD2
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 36 In., Assembled, CFM @ 0.000-In. SP 14,148, Sones @...More

Fan,Bathroom,50 CFM
  • BROAN
  • Fan, Bathroom, 50 CFMCeiling Ventilator, Commercial Duty
  • Item # 5E831
  • Mfr. Model # HD50
  • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 0.40, Watts 30, Motor RPM 1070, Motor Type...More

Bathroom Fan,100 CFM,0.25A
  • PANASONIC
  • Bathroom Fan, 100 CFM, 0.25ABathroom Fan,100 CFM,0.25A
  • Item # 20JP66
  • Mfr. Model # FV-10VS3
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 100, Sones @ 0.100-In. SP @ 5 Ft. 1.4, Duct Dia. (In.) 4, Exhaust...More

Cabinet Supply Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Supply Fan, 48 In, 208-230/460 VCabinet Supply Fan,48 In,208-230/460 V
  • Item # 1AJB1
  • Mfr. Model # 1AJB1
  • Cabinet Supply Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 23,177, Sones @...More

Cabinet Exhaust Fan,42 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 42 In, 208-230/460 VCabinet Exhaust Fan,42 In,208-230/460 V
  • Item # 1AHD4
  • Mfr. Model # 1AHD4
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 42 In., Assembled, CFM @ 0.000-In. SP 16,386, Sones @...More

Cabinet Supply Fan,36 In,208-230/460 V
  • DAYTON
  • Cabinet Supply Fan, 36 In, 208-230/460 VCabinet Supply Fan,36 In,208-230/460 V
  • Item # 1AJA9
  • Mfr. Model # 1AJA9
  • Cabinet Supply Fan, Drive Type Belt, Propeller Dia. 36 In., Assembled, CFM @ 0.000-In. SP 13,913, Sones @...More

Cabinet Exhaust Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 208-230/460 VCabinet Exhaust Fan,48 In,208-230/460 V
  • Item # 1AHD6
  • Mfr. Model # 1AHD6
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 23,174, Sones @...More

Bathroom Fan,110 CFM,0.23A
  • PANASONIC
  • Bathroom Fan, 110 CFM, 0.23ABathroom Fan,110 CFM,0.23A
  • Item # 20JP93
  • Mfr. Model # FV-11VQCL6
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 0.7, Duct Dia. (In.) 6 or 4,...More

Bathroom Fan,80 CFM,0.17A
  • PANASONIC
  • Bathroom Fan, 80 CFM, 0.17ABathroom Fan,80 CFM,0.17A
  • Item # 20JP57
  • Mfr. Model # FV-08VRL1
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 0.8, Duct Dia. (In.) 6 or 4,...More

Bathroom Fan,110 CFM,0.22A
  • PANASONIC
  • Bathroom Fan, 110 CFM, 0.22ABathroom Fan,110 CFM,0.22A
  • Item # 20JP56
  • Mfr. Model # FV-11VQC5
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 0.3, Duct Dia. (In.) 6 or 4,...More

Cabinet Exhaust Fan,54 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 54 In, 208-230/460 VCabinet Exhaust Fan,54 In,208-230/460 V
  • Item # 1AHD7
  • Mfr. Model # 1AHD7
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 54 In., Assembled, CFM @ 0.000-In. SP 35,881, Sones @...More

Bathroom Fan,120V,80 CFM,0.3A,27.4W
  • BROAN
  • Bathroom Fan, 120V, 80 CFM, 0.3A, 27.4WBathroom Fan,120V,80 CFM,0.3A,27.4W
  • Item # 35ZU33
  • Mfr. Model # RB80L
  • Bathroom Fan, Heater No, Lighted Yes, Night-Light No, Humidity Sensing No, Motion Sensing No, Number of...More

Bathroom Fan,120V,110 CFM,0.3A,29.8W
  • BROAN
  • Bathroom Fan, 120V, 110 CFM, 0.3A, 29.8WBathroom Fan,120V,110 CFM,0.3A,29.8W
  • Item # 35ZU32
  • Mfr. Model # RB110
  • Bathroom Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing No, Motion Sensing No, Number of Speeds...More

Bathroom Fan,110 CFM,0.3A,29.8W
  • BROAN
  • Bathroom Fan, 110 CFM, 0.3A, 29.8WBathroom Fan,110 CFM,0.3A,29.8W
  • Item # 35ZU34
  • Mfr. Model # RB110L
  • Bathroom Fan,CFM @ 0.100-In. SP 110,Sones @ 0.100-In. SP @ 5 Ft. 0.8,Duct Dia. 4 In.,Horizontal...More

In-Line Fan,60 Hz,Insulated,132W
  • PANASONIC
  • In-Line Fan, 60 Hz, Insulated, 132WIn-Line Fan,60 Hz,Insulated,132W
  • Item # 20JR12
  • Mfr. Model # FV-40NLF1
  • In-Line Ventilator, Voltage 120VAC, 60 Hz, Watts 132, Motor RPM 1150, Motor Type AC, Motor Enclosure Totally...More

Bathroom Ventilation Fan,120V
  • PANASONIC
  • Bathroom Ventilation Fan, 120VBathroom Ventilation Fan,120V
  • Item # 7DU68
  • Mfr. Model # 7DU68
  • Bathroom Ventilation Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing Optional, Motion Sensing...More

Bathroom Ventilation Fan,110/130/150CFM,
  • PANASONIC
  • Bathroom Ventilation Fan, 110/130/150CFM,Bathroom Ventilation Fan,110/130/150CFM,
  • Item # 7DU69
  • Mfr. Model # 7DU69
  • Bathroom Ventilation Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing Optional, Motion Sensing...More

Bathroom Ventilation Fan,50/80/110CFM
  • PANASONIC
  • Bathroom Ventilation Fan, 50/80/110CFMBathroom Ventilation Fan,50/80/110CFM
  • Item # 7DU65
  • Mfr. Model # 7DU65
  • Bathroom Ventilation Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing Optional, Motion Sensing...More

Bathroom Fan,50 CFM,0.09A
  • PANASONIC
  • Bathroom Fan, 50 CFM, 0.09ABathroom Fan,50 CFM,0.09A
  • Item # 20JP82
  • Mfr. Model # FV-05VQ5
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. Less Than 0.3, Duct Dia. (In.) 6...More

Supply Air Fan,20, 40 CFM,0.06 to 0.07A
  • PANASONIC
  • Supply Air Fan, 20, 40 CFM, 0.06 to 0.07ASupply Air Fan,20, 40 CFM,0.06 to 0.07A
  • Item # 32NA41
  • Mfr. Model # FV-04WS2
  • Supply Air Fan, Bathroom, CFM @ 0.100-In. SP 20, 40, Sones @ 0.100-In. SP @ 5 Ft. Less Than 0.3, 1.2, Duct...More

Recessed Fan,80 CFM,0.17A
  • PANASONIC
  • Recessed Fan, 80 CFM, 0.17ARecessed Fan,80 CFM,0.17A
  • Item # 32NA37
  • Mfr. Model # FV-08VRE1
  • Recessed Fan, Heater No, Lighted Yes, Night-Light No, Humidity Sensing No, Motion Sensing No, CFM @ 0.100-In....More

Bathroom Ventilation Fan,80 to 110 CFM
  • PANASONIC
  • Bathroom Ventilation Fan, 80 to 110 CFMBathroom Ventilation Fan,80 to 110 CFM
  • Item # 40GT21
  • Mfr. Model # FV-08-11VF5
  • Bathroom Ventilation Fan,CFM @ 0.100-In. SP 80, 110,Duct Dia. 4 In. or 3 In.,Voltage 120V,Lighted...More

Bathroom Ventilation Fan,110 CFM,Lighted
  • PANASONIC
  • Bathroom Ventilation Fan, 110 CFM, LightedBathroom Ventilation Fan,110 CFM,Lighted
  • Item # 40GT22
  • Mfr. Model # FV-08-11VFL5
  • Bathroom Ventilation Fan,CFM @ 0.100-In. SP 80, 110,Duct Dia. 4 In. or 3 In.,Voltage 120V,Lighted...More

Bathroom Fan,80 CFM,0.3A,27.4W
  • BROAN
  • Bathroom Fan, 80 CFM, 0.3A, 27.4WBathroom Fan,80 CFM,0.3A,27.4W
  • Item # 35ZU31
  • Mfr. Model # RB80
  • Bathroom Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing No, Motion Sensing No, Number of Speeds...More

Bathroom Ventilation Fan,Motion Sensing
  • PANASONIC
  • Bathroom Ventilation Fan, Motion SensingBathroom Ventilation Fan,Motion Sensing
  • Item # 40GT20
  • Mfr. Model # FV-08-11VFM5
  • Bathroom Ventilation Fan,CFM @ 0.100-In. SP 80, 110,Duct Dia. 4 In. or 3 In.,Voltage 120V,Lighted...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More