Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Exhaust Fans

135 Results Found that Include 287 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Exhaust Fan,115V,12 In,1208 CFM
  • FANTECH
  • Exhaust Fan, 115V, 12 In, 1208 CFMExhaust Fan,115V,12 In,1208 CFM
  • Item # 15W702
  • Mfr. Model # FADE 12-4
  • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1208, CFM @ 0.125-In. SP 1030,...More

Bathroom Ventilation Fan,80 to 110 CFM
  • PANASONIC
  • Bathroom Ventilation Fan, 80 to 110 CFMBathroom Ventilation Fan,80 to 110 CFM
  • Item # 40GT21
  • Mfr. Model # FV-08-11VF5
  • Bathroom Ventilation Fan,CFM @ 0.100-In. SP 80, 110,Duct Dia. 4 In. or 3 In.,Voltage 120V,Lighted...More

Filter Set,Pk2
Recessed Fan,80 CFM,0.17A
  • PANASONIC
  • Recessed Fan, 80 CFM, 0.17ARecessed Fan,80 CFM,0.17A
  • Item # 32NA37
  • Mfr. Model # FV-08VRE1
  • Recessed Fan, Heater No, Lighted Yes, Night-Light No, Humidity Sensing No, Motion Sensing No, CFM @ 0.100-In....More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4C922
  • Mfr. Model # 883004
  • Range Hood, Voltage Rating 120 Volts, Current Rating 4.5 Amps, Horizontal Flow 350 CFM, Vertical Flow 360...More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4YG85
  • Mfr. Model # QS130SS
  • Range Hood, Voltage Rating 120 Volts, High Speed Sones 4.0, Low Speed Sones 1.5, Maximum Flow 200 CFM,...More

Wall Exhaust Fan,Explosion Proof,620 CFM
  • CANARM
  • Wall Exhaust Fan, Explosion Proof, 620 CFMWall Exhaust Fan,Explosion Proof,620 CFM
  • Item # 31EE18
  • Mfr. Model # SD10-XPF
  • Wall Exhaust Fan, Explosion Proof, CFM @ 0.000-In. SP 620, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps...More

Wall Exhaust Fan,Explosion Proof,320 CFM
  • CANARM
  • Wall Exhaust Fan, Explosion Proof, 320 CFMWall Exhaust Fan,Explosion Proof,320 CFM
  • Item # 31EE17
  • Mfr. Model # SD08-XPF
  • Wall Exhaust Fan, Explosion Proof, CFM @ 0.000-In. SP 320, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps...More

Exhaust Fan,Sidewall,6 In,224 CFM
  • SOLER & PALAU
  • Exhaust Fan, Sidewall, 6 In, 224 CFMExhaust Fan,Sidewall,6 In,224 CFM
  • Item # 12K679
  • Mfr. Model # SWF-150
  • Exhaust Fan, Sidewall Mount, Fits Duct Dia. (In.) 6, CFM @ 0.100-In. SP 224, CFM @ 0.200-In. SP 207, CFM @...More

Y-Adapter Installation Kit,6 to 8 in.
Exhaust Fan,Industrial/Commercial, 42 in
  • CANARM
  • Exhaust Fan, Industrial/Commercial, 42 inExhaust Fan,Industrial/Commercial, 42 in
  • Item # 33TH66
  • Mfr. Model # AX42-7
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 42, CFM @ 0.000-In. SP 14,900, Max....More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 4C577
  • Mfr. Model # 413008
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

Hood,190 CFM,30 In,7 In,Bisque
  • BROAN
  • Hood, 190 CFM, 30 In, 7 In, BisqueHood,190 CFM,30 In,7 In,Bisque
  • Item # 15J084
  • Mfr. Model # 423002
  • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.5 Amps, 60 Hz, Air Delivery (CFM) 190, Vertical CFM 190,...More

Cooling Fan,Reversible,12 in. dia.,12VDC
  • MARADYNE
  • Cooling Fan, Reversible, 12 in. dia., 12VDCCooling Fan,Reversible,12 in. dia.,12VDC
  • Item # 32PF41
  • Mfr. Model # M122K
  • Cooling Fan, Reversible, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1595, Voltage 12VDC, Motor Type DC,...More

Exhaust Fan,Sidewall,6 In,340 CFM
  • SOLER & PALAU
  • Exhaust Fan, Sidewall, 6 In, 340 CFMExhaust Fan,Sidewall,6 In,340 CFM
  • Item # 12K680
  • Mfr. Model # SWF-150X
  • Exhaust Fan, Sidewall Mount, Fits Duct Dia. (In.) 6, CFM @ 0.100-In. SP 340, CFM @ 0.200-In. SP 321, CFM @...More

Bathroom Fan,70 CFM,0.2A
  • PANASONIC
  • Bathroom Fan, 70 CFM, 0.2ABathroom Fan
  • Item # 20JR07
  • Mfr. Model # FV-08WQ1
  • Exhaust Fan, Bathroom, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 1.1, Exhaust Discharge, Voltage...More

Range Hood,30 In
  • BROAN
  • Range Hood, 30 InRange Hood,30 In
  • Item # 6C496
  • Mfr. Model # 423008
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

Whole House Fan,Steel,4-Speed,658W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 4-Speed, 658W, 120VWhole House Fan,Steel,4-Speed,658W,120V
  • Item # 32NA79
  • Mfr. Model # QC CL-6400
  • Whole House Fan, 4 Speed, Propeller Dia. (In.) 16, CFM High 6418, CFM Low 3226, Voltage 120, 60 Hz, Watts...More

Whole House Fan,Steel,2-Speed,320W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 2-Speed, 320W, 120VWhole House Fan,Steel,2-Speed,320W,120V
  • Item # 32NA76
  • Mfr. Model # QC CL-3100
  • Whole House Fan, 2 Speed, Propeller Dia. (In.) 16, CFM High 3190, CFM Low 1906, Voltage 120, 60 Hz, Watts...More

Exhaust Fan,230/460V,60 Hz,24 in. D
  • MULTIFAN
  • Exhaust Fan, 230/460V, 60 Hz, 24 in. DExhaust Fan,230/460V,60 Hz,24 in. D
  • Item # 31EG81
  • Mfr. Model # V4D63K2M71100
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 10700, Max....More

Weather Hood,9 ga.,34in.Hx34in.Wx34in.D
Whole House Fan,Steel,2-Speed,533W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 2-Speed, 533W, 120VWhole House Fan,Steel,2-Speed,533W,120V
  • Item # 32NA78
  • Mfr. Model # QC CL-4700
  • Whole House Fan, 2 Speed, Propeller Dia. (In.) 18, CFM High 4757, CFM Low 3586, Voltage 120, 60 Hz, Watts...More

Whole House Fan,Steel,2-Speed,252W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 2-Speed, 252W, 120VWhole House Fan,Steel,2-Speed,252W,120V
  • Item # 32NA75
  • Mfr. Model # QC CL-2250
  • Whole House Fan, 2 Speed, Propeller Dia. (In.) 16, CFM High 2285, CFM Low 1829, Voltage 120, 60 Hz, Watts...More

Whole House Fan,Steel,1-Speed,156W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 1-Speed, 156W, 120VWhole House Fan,Steel,1-Speed,156W,120V
  • Item # 32NA74
  • Mfr. Model # QC CL-1500
  • Whole House Fan, 1 Speed, Propeller Dia. (In.) 14, CFM High 1527, Voltage 120, 60 Hz, Watts 156, Coverage...More

Weather Hood,9 ga.,47in.Hx47in.Wx49in.D
Exhaust Fan,460V,22 In,5629 CFM
  • FANTECH
  • Exhaust Fan, 460V, 22 In, 5629 CFMExhaust Fan,460V,22 In,5629 CFM
  • Item # 15W710
  • Mfr. Model # FADE 22-6/3
  • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 22, CFM @ 0.000-In. SP 5629, CFM @ 0.125-In. SP 5153,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More