Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Exhaust Fans

37 Results Found that Include 72 Products

Results per page: 16 | 32 | 48
Exhaust Fan,36 In,115V,1/2hp,825rpm
  • DAYTON
  • Exhaust Fan, 36 In, 115V, 1/2hp, 825rpmExhaust Fan
  • Item # 1HLB6
  • Mfr. Model # 1HLB6
  • Shutter Mount Exhaust Fan, Blade Dia. 36 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 8225,...More

Exhaust Fan,48 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 48 In, Less Drive PackageExhaust Fan,48 In,Less Drive Package
  • Item # 1WDC4
  • Mfr. Model # 1WDC4
  • Exhaust Fan, Standard Duty Belt Drive Less Drive Package, Propeller Dia 48 In, CFM Range 15009 to 31442, Max...More

Exhauster, Fume/Smoke
Med Duty Fan,4404 cfm,208-230/460V
  • DAYTON
  • Med Duty Fan, 4404 cfm, 208-230/460VMedium Duty Exhaust Fan, Totally Enclosed Nonventilated
  • Item # 7AD55
  • Mfr. Model # 7AD55
  • Medium Duty Exhaust Fan, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4404, Sones @ 0.000-In. SP @ 5 Ft. 14.3,...More

Supply Fan,Std Duty,48 In,Belt,Steel
  • DAYTON
  • Supply Fan, Std Duty, 48 In, Belt, SteelSupply Fan
  • Item # 1WDC9
  • Mfr. Model # 1WDC9
  • Supply Fan, Standard Fan Duty Rating, Blade Dia. 48 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

Med Duty Fan,4404 cfm,115/208-230V
  • DAYTON
  • Med Duty Fan, 4404 cfm, 115/208-230VMedium Duty Exhaust Fan, Totally Enclosed Fan-Cooled
  • Item # 7AD54
  • Mfr. Model # 7AD54
  • Medium Duty Exhaust Fan, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4404, Sones @ 0.000-In. SP @ 5 Ft. 14.3,...More

Supply Fan, 20 In,208-230/460 V
  • DAYTON
  • Supply Fan, 20 In, 208-230/460 VSupply Fan w/Drive Package, Totally Enclosed Nonventilated
  • Item # 7AC91
  • Mfr. Model # 7AC91
  • Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed Nonventilated, Blade...More

Exhaust Fan,18 In,120V
  • MULTIFAN
  • Exhaust Fan, 18 In, 120VExhaust Fan,18 In,120V
  • Item # 21A090
  • Mfr. Model # 4E45-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3750, Max....More

Exhaust Fan,24 In, 115/230V
  • DAYTON
  • Exhaust Fan, 24 In, 115/230VExhaust Fan,24 In, 115/230V
  • Item # 10E047
  • Mfr. Model # 10E047
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 6236, Sones @...More

Exhaust Fan,24 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 24 In, 208-230/460VExhaust Fan,24 In,208-230/460V
  • Item # 10E048
  • Mfr. Model # 10E048
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 6236, Sones @...More

Wall Housing,Galv Steel,For 48 In Fan
Exhaust/Supply Fan, 12 In,3 Phase
  • DAYTON
  • Exhaust/Supply Fan, 12 In, 3 PhaseExhaust/Supply Fan, 12 In,3 Phase
  • Item # 10E027
  • Mfr. Model # 10E027
  • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 12, Exhaust/Supply CFM @ 0.000-In. SP...More

Exhaust Fan,20 In,115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230VExhaust Fan,20 In,115/230V
  • Item # 10D987
  • Mfr. Model # 10D987
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4557, Sones @ 0.000-In. SP...More

Fan Guard,60-1/4 In. H,60-1/4 In. W
  • DAYTON
  • Fan Guard, 60-1/4 In. H, 60-1/4 In. WFan Guard
  • Item # 1WBU8
  • Mfr. Model # 1WBU8
  • Fan Guard, Material Galvanized Steel, 16 Gauge, Height 60-1/4 In., Width 60-1/4 In., Depth 34 In., For Use...More

Whole House Fan,36 In,115 Volt
  • DAYTON
  • Whole House Fan, 36 In, 115 VoltWhole House Fan,36 In,115 Volt
  • Item # 1LXN8
  • Mfr. Model # 1LXN8
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia 36 In, CFM High 10,600, CFM Low 7100, HP 1/2, Fan RPM...More

Exhaust Fan,18 In,115/230V
  • DAYTON
  • Exhaust Fan, 18 In, 115/230VExhaust Fan,18 In,115/230V
  • Item # 10D985
  • Mfr. Model # 10D985
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3354, Sones @ 0.000-In. SP...More

Exhaust Fan,24 In,3984 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 3984 CFMExhaust Fan,24 In,3984 CFM
  • Item # 10D969
  • Mfr. Model # 10D969
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3984, CFM @ 0.125-In. SP...More

Exhaust Fan,20 In,3745 CFM
  • DAYTON
  • Exhaust Fan, 20 In, 3745 CFMExhaust Fan,20 In,3745 CFM
  • Item # 10D967
  • Mfr. Model # 10D967
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3745, CFM @ 0.125-In. SP...More

Blower,1200 CFM
  • BROAN
  • Blower, 1200 CFMBlower,1200 CFM
  • Item # 4YG75
  • Mfr. Model # 335
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 1200, Voltage 120, 60 Hz, 1 Phase,...More

Exhaust Fan,20 In,240V
  • MULTIFAN
  • Exhaust Fan, 20 In, 240VExhaust Fan,20 In,240V
  • Item # 21A096
  • Mfr. Model # 4E50-K-240V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4900, Max....More

Exh Fan,D/D,16 Dia,CFM 3217,115/230 V
  • SCHAEFER
  • Exh Fan, D/D, 16 Dia, CFM 3217,115/230 VExh Fan,D/D,16 Dia,CFM 3217,115/230 V
  • Item # 5AFD2
  • Mfr. Model # GPFM1600-1
  • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 16 In, CFM @ 0.000-In...More

Exh Fan,D/D,20 Dia,CFM 5143,115/230 V
  • SCHAEFER
  • Exh Fan, D/D, 20 Dia, CFM 5143,115/230 VExh Fan,D/D,20 Dia,CFM 5143,115/230 V
  • Item # 5AFD4
  • Mfr. Model # GPFM20HC-1
  • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @...More

Fan,Losone,120 V
  • BROAN
  • Fan, Losone, 120 VVentilator, In Line Cabinet
  • Item # 4TR49
  • Mfr. Model # L2000L
  • In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 5.80, Watts 590, Motor RPM 965, Motor Type...More

Whole House Fan,Steel,1-Speed,156W,120V
  • QUIETCOOL
  • Whole House Fan, Steel, 1-Speed, 156W, 120VWhole House Fan,Steel,1-Speed,156W,120V
  • Item # 32NA74
  • Mfr. Model # QC CL-1500
  • Whole House Fan, 1 Speed, Propeller Dia. (In.) 14, CFM High 1527, Voltage 120, 60 Hz, Watts 156, Coverage...More

Exhaust Fan,14 In,230/460V,3PH
  • MULTIFAN
  • Exhaust Fan, 14 In, 230/460V, 3PHExhaust Fan,14 In,230/460V,3PH
  • Item # 21A099
  • Mfr. Model # 4D35-K-460V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 14, CFM @ 0.000-In. SP 2160, Max....More

Results per page: 16 | 32 | 48