Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Exhaust Fans

41 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
Exhaust Fan,20 In,115 V,3642 CFM
  • DAYTON
  • Exhaust Fan, 20 In, 115 V, 3642 CFMExhaust Fan,20 In,115 V,3642 CFM
  • Item # 1BLJ5
  • Mfr. Model # 1BLJ5
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 20 In, CFM @ 0.000-In SP 3642, @ 0.125-In SP...More

Exhauster, Fume/Smoke
Exhauster, Fume/Smoke
Fan,In Line,1275 CFM
  • BROAN
  • Fan, In Line, 1275 CFMVentilator, In Line
  • Item # 4TR46
  • Mfr. Model # L1500L
  • In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 5.00, Watts 468, Motor RPM 1055, Motor...More

HD Wall Collar,48 In,Galvanized Steel
  • DAYTON
  • HD Wall Collar, 48 In, Galvanized SteelHD Wall Collar,48 In,Galvanized Steel
  • Item # 1WBV6
  • Mfr. Model # 1WBV6
  • Heavy Duty Wall Collar, For Fan Dia 48 In, Height 54 3/8 In, Width 54 1/4 In, Depth 23 1/2 In., 16 Gauge...More

Fan Guard,54-1/4 In. H,54-1/4 In. W
  • DAYTON
  • Fan Guard, 54-1/4 In. H, 54-1/4 In. WFan Guard
  • Item # 1WBU7
  • Mfr. Model # 1WBU7
  • Fan Guard, Material Galvanized Steel, 18 Gauge, Height 54-1/4 In., Width 54-1/4 In., Depth 32 In., For Use...More

Exhaust Fan,12 In,120V
  • MULTIFAN
  • Exhaust Fan, 12 In, 120VExhaust Fan,12 In,120V
  • Item # 21A087
  • Mfr. Model # 4E30-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

Exhaust Fan,16 In,2847 CFM
  • DAYTON
  • Exhaust Fan, 16 In, 2847 CFMExhaust Fan,16 In,2847 CFM
  • Item # 10D964
  • Mfr. Model # 10D964
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2847, CFM @ 0.125-In. SP...More

Exh Fan 42 In,Less Drive Pkg,Std Duty
  • DAYTON
  • Exh Fan 42 In, Less Drive Pkg, Std DutyExh Fan 42 In,Less Drive Pkg,Std Duty
  • Item # 1WDC3
  • Mfr. Model # 1WDC3
  • Exhaust Fan, Standard Duty Belt Drive Less Drive Package, Propeller Dia 42 In, CFM Range 12640 to 20998, Max...More

Exhaust Fan,18 In,115 V,2790 CFM
  • DAYTON
  • Exhaust Fan, 18 In, 115 V, 2790 CFMExhaust Fan,18 In,115 V,2790 CFM
  • Item # 1BLJ3
  • Mfr. Model # 1BLJ3
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 18 In, CFM @ 0.000-In SP 2790, @ 0.125-In SP...More

Exhaust Fan,24 In,115V,1/3hp,1075rpm
  • DAYTON
  • Exhaust Fan, 24 In, 115V, 1/3hp, 1075rpmExhaust Fan
  • Item # 1HLB1
  • Mfr. Model # 1HLB1
  • Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds 2, Voltage 115V, CFM @ 0.000-In. SP 3985/3760,...More

Exhaust Fan,14 In,120V
  • MULTIFAN
  • Exhaust Fan, 14 In, 120VExhaust Fan,14 In,120V
  • Item # 21A088
  • Mfr. Model # 4E35-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 14, CFM @ 0.000-In. SP 2160, Max....More

Fan,Losone,1500 CFM
  • BROAN
  • Fan, Losone, 1500 CFMCeiling Ventilator, Insulated
  • Item # 4TR45
  • Mfr. Model # L1500
  • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 5.00, Watts 468, Motor RPM 955, Motor Type...More

Exhaust Fan,20 In,115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230VExhaust Fan,20 In,115/230V
  • Item # 10D975
  • Mfr. Model # 10D975
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3717, Sones @ 0.000-In. SP...More

Wall Housing,Galv Steel,For 42 In Fan
Exh Fan,D/D,12 Dia,CFM 1113,115/230 V
  • SCHAEFER
  • Exh Fan, D/D, 12 Dia, CFM 1113,115/230 VExh Fan,D/D,12 Dia,CFM 1113,115/230 V
  • Item # 5AFD0
  • Mfr. Model # GPFM0900-1
  • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 9, CFM @...More

Blower,900 CFM
  • BROAN
  • Blower, 900 CFMBlower,900 CFM
  • Item # 4YG74
  • Mfr. Model # 332H
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 10 In, CFM @ 0.100-In SP 900, Voltage 120, 60 Hz, 1 Phase,...More

Exhaust Fan,115V,16 In,3054 CFM
  • FANTECH
  • Exhaust Fan, 115V, 16 In, 3054 CFMExhaust Fan,115V,16 In,3054 CFM
  • Item # 15W704
  • Mfr. Model # FADE 16-4
  • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 3054, CFM @ 0.125-In. SP 2839,...More

Exhaust Fan,20 In, 115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230VExhaust Fan,20 In, 115/230V
  • Item # 10E044
  • Mfr. Model # 10E044
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @...More

Exhaust Fan,18 In,2989 CFM
  • DAYTON
  • Exhaust Fan, 18 In, 2989 CFMExhaust Fan,18 In,2989 CFM
  • Item # 10D965
  • Mfr. Model # 10D965
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2989, CFM @ 0.125-In. SP...More

Exhaust Fan, 24 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 24 In, Less Drive PackageExhaust Fan, 24 In,Less Drive Package
  • Item # 1AHA1
  • Mfr. Model # 1AHA1
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 24 In, CFM Range 6039-8734, Max Ambient...More

Supply Fan,Std Duty,42 In,Belt,Steel
  • DAYTON
  • Supply Fan, Std Duty, 42 In, Belt, SteelSupply Fan
  • Item # 1WDC8
  • Mfr. Model # 1WDC8
  • Supply Fan, Standard Fan Duty Rating, Blade Dia. 42 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

Exhaust Fan,24 In,4430 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 4430 CFMExhaust Fan,24 In,4430 CFM
  • Item # 10D962
  • Mfr. Model # 10D962
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 4430, CFM @ 0.125-In. SP...More

Exhaust Fan,20 In,115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230VExhaust Fan,20 In,115/230V
  • Item # 10D976
  • Mfr. Model # 10D976
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @ 0.000-In. SP...More

Exhaust Fan,20 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 20 In, 208-230/460VExhaust Fan,20 In,208-230/460V
  • Item # 10D977
  • Mfr. Model # 10D977
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @ 0.000-In. SP...More

Whole House Fan,B/D,42 In,115 Volt
  • DAYTON
  • Whole House Fan, B/D, 42 In, 115 VoltWhole House Fan,B/D,42 In,115 Volt
  • Item # 5NRT4
  • Mfr. Model # 5NRT4
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 42 In., CFM High 11370, CFM Low 7600, HP 1/2, Fan RPM...More

Exhaust Fan,24 In,115/230V
  • DAYTON
  • Exhaust Fan, 24 In, 115/230VExhaust Fan,24 In,115/230V
  • Item # 10D978
  • Mfr. Model # 10D978
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 4632, Sones @ 0.000-In. SP...More

Exhaust Fan,20 In,3198 CFM
  • DAYTON
  • Exhaust Fan, 20 In, 3198 CFMExhaust Fan,20 In,3198 CFM
  • Item # 10D966
  • Mfr. Model # 10D966
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3198, CFM @ 0.125-In. SP...More

Exhaust Fan,24 In,115/230V
  • DAYTON
  • Exhaust Fan, 24 In, 115/230VExhaust Fan,24 In,115/230V
  • Item # 10D979
  • Mfr. Model # 10D979
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 4686, Sones @ 0.000-In. SP...More

Results per page: 16 | 32 | 48