Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Exhaust Fans

32 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Exhaust Fan,36 In,115/230 V
    • DAYTON
    • Exhaust Fan, 36 In, 115/230 VExhaust Fan,36 In,115/230 V
    • Item # 6LY24
    • Mfr. Model # 6LY24
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 36 In, 11242 CFM @ 0.000-In SP, Volts...More

    Exhaust Fan,16 In,115 V,2005 CFM
    • DAYTON
    • Exhaust Fan, 16 In, 115 V, 2005 CFMExhaust Fan,16 In,115 V,2005 CFM
    • Item # 1BLJ1
    • Mfr. Model # 1BLJ1
    • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 16 In, CFM @ 0.000-In SP 2005, @ 0.125-In SP...More

    Exhaust/Supply Fan, 24 In
    • DAYTON
    • Exhaust/Supply Fan, 24 InExhaust/Supply Fan, 24 In
    • Item # 10E026
    • Mfr. Model # 10E026
    • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 24, Exhaust/Supply CFM @ 0.000-In. SP...More

    Exhaust Fan,18 In,3126 CFM
    • DAYTON
    • Exhaust Fan, 18 In, 3126 CFMExhaust Fan,18 In,3126 CFM
    • Item # 10D960
    • Mfr. Model # 10D960
    • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3126, CFM @ 0.125-In. SP...More

    Weather Hood,48 In,Galvanized Steel
    Exhaust/Supply Fan, 20 In
    • DAYTON
    • Exhaust/Supply Fan, 20 InExhaust/Supply Fan, 20 In
    • Item # 10E025
    • Mfr. Model # 10E025
    • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 20, Exhaust/Supply CFM @ 0.000-In. SP...More

    Exhaust Fan,36 In,115/230 V,D/D
    • DAYTON
    • Exhaust Fan, 36 In, 115/230 V, D/DExhaust Fan,36 In,115/230 V,D/D
    • Item # 3C675
    • Mfr. Model # 3C675
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 36 In, 11242 CFM @ 0.000-In SP, Volts...More

    Whole House Fan,B/D,36 In,115 Volt
    • DAYTON
    • Whole House Fan, B/D, 36 In, 115 VoltWhole House Fan,B/D,36 In,115 Volt
    • Item # 5NRT3
    • Mfr. Model # 5NRT3
    • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 36 In., CFM High 10820, CFM Low 7290, HP 1/2, Fan RPM...More

    Exhaust Fan,12 In,240V
    • MULTIFAN
    • Exhaust Fan, 12 In, 240VExhaust Fan,12 In,240V
    • Item # 21A092
    • Mfr. Model # 4E30-K-240V
    • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

    Exhaust Fan,24 In,115V,1/15hp,1050rpm
    • AIRMASTER FAN
    • Exhaust Fan, 24 In, 115V, 1/15hp, 1050rpmShutter Mount Exhaust Fan
    • Item # 46Z431
    • Mfr. Model # LPSF24
    • Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 3214,...More

    Exhaust Fan,12 In,1286 CFM
    • DAYTON
    • Exhaust Fan, 12 In, 1286 CFMExhaust Fan,12 In,1286 CFM
    • Item # 10D963
    • Mfr. Model # 10D963
    • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1286, CFM @ 0.125-In. SP...More

    Exhaust Fan,20 In,3491 CFM
    • DAYTON
    • Exhaust Fan, 20 In, 3491 CFMExhaust Fan,20 In,3491 CFM
    • Item # 10D961
    • Mfr. Model # 10D961
    • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3491, CFM @ 0.125-In. SP...More

    Exhaust/Supply Fan, 18 In
    • DAYTON
    • Exhaust/Supply Fan, 18 InExhaust/Supply Fan, 18 In
    • Item # 10E024
    • Mfr. Model # 10E024
    • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 18, Exhaust/Supply CFM @ 0.000-In. SP...More

    Exhaust Shutter Fan,1/2 HP,115V,24 in.
    • DELHI
    • Exhaust Shutter Fan, 1/2 HP, 115V, 24 in.Exhaust Shutter Fan
    • Item # 32PF40
    • Mfr. Model # XFS24
    • Exhaust Shutter Fan, Blade Dia. 24 In., Number of Speeds 2, Voltage 115V, CFM @ 0.000-In. SP 4700/3800, Motor...More

    Exhaust Fan,115V,14 In,1839 CFM
    • FANTECH
    • Exhaust Fan, 115V, 14 In, 1839 CFMExhaust Fan,115V,14 In,1839 CFM
    • Item # 15W703
    • Mfr. Model # FADE 14-4
    • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 14, CFM @ 0.000-In. SP 1839, CFM @ 0.125-In. SP 1599,...More

    Whole House Fan,24 In,115 Volt
    • DAYTON
    • Whole House Fan, 24 In, 115 VoltWhole House Fan,24 In,115 Volt
    • Item # 2EAX5
    • Mfr. Model # 2EAX5
    • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia 24 In, CFM High 5600, CFM Low 3700, HP 1/3, Fan RPM...More

    Exhaust Fan,24 In,3533 CFM
    • DAYTON
    • Exhaust Fan, 24 In, 3533 CFMExhaust Fan,24 In,3533 CFM
    • Item # 10D959
    • Mfr. Model # 10D959
    • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3533, CFM @ 0.125-In. SP...More

    Supply Fan,Std Duty,36 In,Belt,Steel
    • DAYTON
    • Supply Fan, Std Duty, 36 In, Belt, SteelSupply Fan
    • Item # 1WDC7
    • Mfr. Model # 1WDC7
    • Supply Fan, Standard Fan Duty Rating, Blade Dia. 36 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

    Exhaust Fan,16 In,208-230/460V
    • DAYTON
    • Exhaust Fan, 16 In, 208-230/460VExhaust Fan,16 In,208-230/460V
    • Item # 10E041
    • Mfr. Model # 10E041
    • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2432, Sones @...More

    Exhaust Fan,18 In, 115/230V
    • DAYTON
    • Exhaust Fan, 18 In, 115/230VExhaust Fan,18 In, 115/230V
    • Item # 10E042
    • Mfr. Model # 10E042
    • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2979, Sones @...More

    Exhaust Fan,18 In,115/230V
    • DAYTON
    • Exhaust Fan, 18 In, 115/230VExhaust Fan,18 In,115/230V
    • Item # 10D973
    • Mfr. Model # 10D973
    • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3194, Sones @ 0.000-In. SP...More

    Bathroom Ventilation Fan,Condnston Snsor
    • PANASONIC
    • Bathroom Ventilation Fan, Condnston SnsorBathroom Ventilation Fan,Condnston Snsor
    • Item # 7DU72
    • Mfr. Model # 7DU72
    • Bathroom Ventilation Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing Optional, Motion Sensing...More

    Ventilator,Inline Multiport,4 Inputs
    • FANTECH
    • Ventilator, Inline Multiport, 4 InputsVentilator, In Line Multiport
    • Item # 15W761
    • Mfr. Model # CVS 400A
    • In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.41, Watts 156, Motor RPM 2950, Motor...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More