Skip Content

Filter Results By

Applied Filters Clear All

Propeller Dia. (In.)
Voltage
Coverage (Square-Ft.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
Shop By

Exhaust Fans

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Whole House Fan,2 Speed,115V
    • QUIETCOOL
    • Whole House Fan, 2 Speed, 115V
    • Item # 22N550
    • Mfr. Model # QC HV-1000
    • Whole House Fan, 2 Speed, Propeller Dia. (In.) (2) 9, CFM High 1104, CFM Low 552, Fan RPM 1550, Voltage 115,...More

    Fan,Small,Steel,1-Speed,156W,120V
    • QUIETCOOL
    • Fan, Small, Steel, 1-Speed, 156W, 120V
    • Item # 32NA74
    • Mfr. Model # QC 1500 D
    • Whole House Fan, 1 Speed, Propeller Dia. (In.) 14, CFM High 1527, Voltage 120, 60 Hz, Watts 156, Coverage...More

    Fan,Large,Steel,2-Speed,252W,120V
    • QUIETCOOL
    • Fan, Large, Steel, 2-Speed, 252W, 120V
    • Item # 32NA75
    • Mfr. Model # QC CL-2250
    • Whole House Fan, 2 Speed, Propeller Dia. (In.) 16, CFM High 2285, CFM Low 1829, Voltage 120, 60 Hz, Watts...More

    Fan,Large,Steel,2-Speed,320W,120V
    • QUIETCOOL
    • Fan, Large, Steel, 2-Speed, 320W, 120V
    • Item # 32NA76
    • Mfr. Model # QC CL-3100
    • Whole House Fan, 2 Speed, Propeller Dia. (In.) 16, CFM High 3190, CFM Low 1906, Voltage 120, 60 Hz, Watts...More

    Fan,Large,Steel,4-Speed,504W,120V
    • QUIETCOOL
    • Fan, Large, Steel, 4-Speed, 504W, 120V
    • Item # 32NA77
    • Mfr. Model # QC 4500 D
    • Whole House Fan, 4 Speed, Propeller Dia. (In.) 16, CFM High 4534, CFM Low 2457, Voltage 120, 60 Hz, Watts...More

    Fan,Small,Steel,1-Speed,36W,120V
    • QUIETCOOL
    • Fan, Small, Steel, 1-Speed, 36W, 120V
    • Item # 32NA80
    • Mfr. Model # QC ES-1250
    • Whole House Fan, 1 Speed, Propeller Dia. (In.) 16, CFM High 1265, Voltage 120, 60 Hz, Watts 36, Coverage...More

    Fan,Large,Steel,2-Speed,533W,120V
    • QUIETCOOL
    • Fan, Large, Steel, 2-Speed, 533W, 120V
    • Item # 32NA78
    • Mfr. Model # QC 6400 D
    • Whole House Fan, 2 Speed, Propeller Dia. (In.) 18, CFM High 4757, CFM Low 3586, Voltage 120, 60 Hz, Watts...More

    Fan,Large,ABS,1-Speed,178W,120V
    • QUIETCOOL
    • Fan, Large, ABS, 1-Speed, 178W, 120V
    • Item # 32NA83
    • Mfr. Model # QC ES-2850
    • Whole House Fan, 1 Speed, Propeller Dia. (In.) 16, CFM High 2850, Voltage 120, 60 Hz, Watts 178, Coverage...More

    Fan,Small,ABS,1-speed,77W,120V
    • QUIETCOOL
    • Fan, Small, ABS, 1-speed, 77W, 120V
    • Item # 32NA81
    • Mfr. Model # QC ES-1700
    • Whole House Fan, 1 Speed, Propeller Dia. (In.) 16, CFM High 1765, Voltage 120, 60 Hz, Watts 77, Coverage...More

    Fan,Large,Steel,4-Speed,658W,120V
    • QUIETCOOL
    • Fan, Large, Steel, 4-Speed, 658W, 120V
    • Item # 32NA79
    • Mfr. Model # QC 4700 D
    • Whole House Fan, 4 Speed, Propeller Dia. (In.) 16, CFM High 6418, CFM Low 3226, Voltage 120, 60 Hz, Watts...More

    Fan,Large,ABS,2-Speed,358W,120V
    • QUIETCOOL
    • Fan, Large, ABS, 2-Speed, 358W, 120V
    • Item # 32NA84
    • Mfr. Model # QC ES-5400
    • Whole House Fan, 2 Speed, Propeller Dia. (In.) 16, CFM High 5412, CFM Low 2860, Voltage 120, 60 Hz, Watts...More

    Fan,Large,ABS,1-Speed,89W,120V
    • QUIETCOOL
    • Fan, Large, ABS, 1-Speed, 89W, 120V
    • Item # 32NA82
    • Mfr. Model # QC ES-2000
    • Whole House Fan, 1 Speed, Propeller Dia. (In.) 16, CFM High 2035, Voltage 120, 60 Hz, Watts 89, Coverage...More

    Results per page: 16 | 32 | 48