Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Exhaust Fans

34 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
Exhaust Fan,30 In,115V,1/3hp,825rpm
  • DAYTON
  • Exhaust Fan, 30 In, 115V, 1/3hp, 825rpmExhaust Fan
  • Item # 1HLB5
  • Mfr. Model # 1HLB5
  • Shutter Mount Exhaust Fan, Blade Dia. 30 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 6075,...More

Exhaust Fan,48 In,Less Motor,22,000 CFM
  • DAYTON
  • Exhaust Fan, 48 In, Less Motor, 22,000 CFMExhaust Fan,48 In,Less Motor,22,000 CFM
  • Item # 3C610
  • Mfr. Model # 3C610
  • Agricultural Exhaust Fan, Belt Drive Assembled, Propeller Dia 48 In, 22000 CFM @ 0.000-In SP, Fan RPM 476,...More

Exhaust Fan,16 In,120V
  • MULTIFAN
  • Exhaust Fan, 16 In, 120VExhaust Fan,16 In,120V
  • Item # 21A089
  • Mfr. Model # 4E40-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2930, Max....More

Exhaust Fan,30 In,115V,1/4hp,1100rpm
  • AIRMASTER FAN
  • Exhaust Fan, 30 In, 115V, 1/4hp, 1100rpmShutter Mount Exhaust Fan
  • Item # 46Z432
  • Mfr. Model # EPRSM30
  • Shutter Mount Exhaust Fan, Blade Dia. 30 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 4970,...More

Whole House Fan,30 In,115 Volt
  • DAYTON
  • Whole House Fan, 30 In, 115 VoltWhole House Fan,30 In,115 Volt
  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia. (In.) 30, CFM High 7600, CFM Medium -, CFM Low 5100, HP...More

Exhaust Fan,12 In,240V
  • MULTIFAN
  • Exhaust Fan, 12 In, 240VExhaust Fan,12 In,240V
  • Item # 21A078
  • Mfr. Model # 2E30-K-240V
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 2200, Max....More

Exhaust Fan,24 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 24 In, 208-230/460VExhaust Fan,24 In,208-230/460V
  • Item # 10D980
  • Mfr. Model # 10D980
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 4686, Sones @ 0.000-In. SP...More

HD Wall Collar,54 In,Galvanized Steel
  • DAYTON
  • HD Wall Collar, 54 In, Galvanized SteelHD Wall Collar,54 In,Galvanized Steel
  • Item # 1WBV7
  • Mfr. Model # 1WBV7
  • Heavy Duty Wall Collar, For Fan Dia 54 In, Height 60 3/8 In, Width 60 1/4 In, Depth 23 1/2 In., 16 Gauge...More

Exhaust Fan, 30 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 30 In, Less Drive PackageExhaust Fan, 30 In,Less Drive Package
  • Item # 1AHA2
  • Mfr. Model # 1AHA2
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 30 In, CFM Range 9829-15488, Max...More

Exhaust Fan,20 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 20 In, 208-230/460VExhaust Fan,20 In,208-230/460V
  • Item # 10D988
  • Mfr. Model # 10D988
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4557, Sones @ 0.000-In. SP...More

Exhaust Fan,10 In,240V
  • MULTIFAN
  • Exhaust Fan, 10 In, 240VExhaust Fan,10 In,240V
  • Item # 21A077
  • Mfr. Model # 2E25-K-240V
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 1250, Max....More

Exhaust Fan,16 In,240V
  • MULTIFAN
  • Exhaust Fan, 16 In, 240VExhaust Fan,16 In,240V
  • Item # 21A094
  • Mfr. Model # 4E40-K-240V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2930, Max....More

Exhaust Fan,18 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 18 In, 208-230/460VExhaust Fan,18 In,208-230/460V
  • Item # 10D986
  • Mfr. Model # 10D986
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3354, Sones @ 0.000-In. SP...More

Agricultural Exh Fan,36 In,115/208-230 V
  • DAYTON
  • Agricultural Exh Fan, 36 In, 115/208-230 VAgricultural Exh Fan,36 In,115/208-230 V
  • Item # 7AV02
  • Mfr. Model # 7AV02
  • Agricultural Exhaust Fan, Belt Drive With Motor, Propeller Dia 36 In, CFM @ 0.000-In SP 11,590, CFM/Watt @...More

HD Wall Collar,60 In,Galvanized Steel
  • DAYTON
  • HD Wall Collar, 60 In, Galvanized SteelHD Wall Collar,60 In,Galvanized Steel
  • Item # 1WBV8
  • Mfr. Model # 1WBV8
  • Heavy Duty Wall Collar, For Fan Dia 60 In, Height 66 3/8 In, Width 66 1/4 In, Depth 23 1/2 In., 16 Gauge...More

Exh Fan,D/D,12 Dia,CFM 1610,115/230 V
  • SCHAEFER
  • Exh Fan, D/D, 12 Dia, CFM 1610,115/230 VExh Fan,D/D,12 Dia,CFM 1610,115/230 V
  • Item # 5AFD1
  • Mfr. Model # GPFM1200-1
  • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @...More

Exhaust Fan,24 In,115/230V
  • DAYTON
  • Exhaust Fan, 24 In, 115/230VExhaust Fan,24 In,115/230V
  • Item # 10E046
  • Mfr. Model # 10E046
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 5703, Sones @...More

In-Line Cabinet Fan,1672 CFM
  • DAYTON
  • In-Line Cabinet Fan, 1672 CFMIn-Line Cabinet Ventilator, Doublewide
  • Item # 6WZP1
  • Mfr. Model # 6WZP1
  • In-Line Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 9.00, Number of...More

Exhaust Fan,12 In,230/460V,3PH
  • MULTIFAN
  • Exhaust Fan, 12 In, 230/460V, 3PHExhaust Fan,12 In,230/460V,3PH
  • Item # 21A098
  • Mfr. Model # 4D30-K-460V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

Cabinet Exhaust Fan,12 In,1208 CFM
  • FANTECH
  • Cabinet Exhaust Fan, 12 In, 1208 CFMCabinet Exhaust Fan,12 In,1208 CFM
  • Item # 15W713
  • Mfr. Model # FADE 12-4 WHD
  • Cabinet Exhaust Fan, CFM @ 0.000-In. SP 1208, Fan RPM 1400, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 1.19,...More

Agricultural Exh Fan,24 In,115/230 Volt
  • DAYTON
  • Agricultural Exh Fan, 24 In, 115/230 VoltAgricultural Exh Fan,24 In,115/230 Volt
  • Item # 3NLF3
  • Mfr. Model # 3NLF3
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 24 In, CFM @ 0.000-In SP 5909, CFM/Watt @...More

Exhaust Fan,16 In,115/230V
  • DAYTON
  • Exhaust Fan, 16 In, 115/230VExhaust Fan,16 In,115/230V
  • Item # 10D983
  • Mfr. Model # 10D983
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2476, Sones @ 0.000-In. SP...More

Exhaust/Supply Fan,30 In Less Drive Pkg
  • DAYTON
  • Exhaust/Supply Fan, 30 In Less Drive PkgExhaust/Supply Fan,30 In Less Drive Pkg
  • Item # 4YGA3
  • Mfr. Model # 4YGA3
  • Exhaust/Supply Fan, Belt Drive Reversible, Propeller Dia 30 In, Max Inlet Temp 104 Deg F, Height 34 In, Width...More

Results per page: 16 | 32 | 48