Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Ratings

Exhaust Fans

21 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Exhaust Fan,12 In,115V,1/25hp,1550rpm
    • DAYTON
    • Exhaust Fan, 12 In, 115V, 1/25hp, 1550rpm
    • Item # 1HLA2
    • Mfr. Model # 1HLA2
    • Shutter Mount Exhaust Fan, Blade Dia. 12 In., Number of Speeds Variable, Voltage 115V, CFM @ 0.000-In. SP...More

    Exhaust Fan,12 In,889 CFM
    • DAYTON
    • Exhaust Fan, 12 In, 889 CFM
    • Item # 10D954
    • Mfr. Model # 10D954
    • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 889, CFM @ 0.125-In. SP...More

    Exhaust Fan,16 In,115V,1060 CFM
    • DAYTON
    • Exhaust Fan, 16 In, 115V, 1060 CFM
    • Item # 1HKL5
    • Mfr. Model # 1HKL5
    • Guard Mounted Exhaust Fan, Blade Dia. 16 In., CFM @ 0.000-In. SP 1060, CFM @ 0.125-In. SP 585, Voltage 115,...More

    Weather Hood,24 In,Galvanized Steel
    • DAYTON
    • Weather Hood, 24 In, Galvanized Steel
    • Item # 1WBV9
    • Mfr. Model # 1WBV9
    • Weather Hood, For Fan Dia 24 In, Height 28 1/8 In, Width 28 1/8 In, Depth 21 In., 18 Gauge Galvanized Steel...More

    Ceiling Ventilator,700 CFM,115 V
    • DAYTON
    • Ceiling Ventilator, 700 CFM, 115 V
    • Item # 5AE76
    • Mfr. Model # 5AE76
    • Ceiling Ventilator, Insulated, Doublewide, Wheel Dia. (In.) 7 1/2, Voltage 115, 60 Hz, 1 Phase, Full Load...More

    Weatherhood,Galv Steel,For Fan Dia 20 In
    • DAYTON
    • Weatherhood, Galv Steel, For Fan Dia 20 In
    • Item # 3FKF2
    • Mfr. Model # 3FKF2
    • Weatherhood, For Fan Dia 20 In, Height 24 1/8 In, Width 24 1/8 In, Depth 19 In, 18 Gauge Galvanized Steel...More

    Fan Guard,28-1/8 In. H,28-1/8 In. W
    • DAYTON
    • Fan Guard, 28-1/8 In. H, 28-1/8 In. W
    • Item # 1WBU3
    • Mfr. Model # 1WBU3
    • Fan Guard, Material Galvanized Steel, 18 Gauge, Height 28-1/8 In., Width 28-1/8 In., Depth 22 In., For Use...More

    Exhaust Fan,14 In,1066 CFM
    • DAYTON
    • Exhaust Fan, 14 In, 1066 CFM
    • Item # 10D955
    • Mfr. Model # 10D955
    • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 14, CFM @ 0.000-In. SP 1066, CFM @ 0.125-In. SP...More

    Wall Collar,24 In,Galvanized Steel
    • DAYTON
    • Wall Collar, 24 In, Galvanized Steel
    • Item # 1WBV1
    • Mfr. Model # 1WBV1
    • Wall Collar, For Fan Dia 24 In, Height 28 1/8 In, Width 28 1/8 In, Depth 18 1/2 In., 18 Gauge Galvanized...More

    Weatherhood, 18 In.
    • DAYTON
    • Weatherhood, 18 In.
    • Item # 16D559
    • Mfr. Model # 16D559
    • Weatherhood, For Fan Dia. (In.) 18, Gauge 20, Height (In.) 22-1/8, Width (In.) 22-1/8, Depth (In.) 18-1/4,...More

    Wall Collar,Galv Steel,For Fan Dia 20 In
    • DAYTON
    • Wall Collar, Galv Steel, For Fan Dia 20 In
    • Item # 3FKF3
    • Mfr. Model # 3FKF3
    • Wall Collar, For Fan Dia 20 In, Height 24 1/8 In, Width 24 1/8 In, Depth 18 1/2 In, 18 Gauge Galvanized Steel...More

    Weatherhood, 16 In.
    • DAYTON
    • Weatherhood, 16 In.
    • Item # 16D558
    • Mfr. Model # 16D558
    • Weatherhood, For Fan Dia. (In.) 16, Gauge 20, Height (In.) 20-1/8, Width (In.) 20-1/8, Depth (In.) 17,...More

    Exhaust Fan,12 In,Ring Mount
    • DAYTON
    • Exhaust Fan, 12 In, Ring Mount
    • Item # 12U120
    • Mfr. Model # 12U120
    • Exhaust Fan, Ring Type, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 889, Max. Ambient Temp. (F) 104, Voltage...More

    Wall Housing,Galv Steel,For 16 In Fan
    • DAYTON
    • Wall Housing, Galv Steel, For 16 In Fan
    • Item # 3FKF5
    • Mfr. Model # 3FKF5
    • Wall Housing, For Fan Dia 16 In, Height 20 1/4 In, Width 20 1/8 In, Depth 27 In, 18 Gauge Galvanized Steel...More

    Wall Housing,Galv Steel,For 12 In Fan
    • DAYTON
    • Wall Housing, Galv Steel, For 12 In Fan
    • Item # 3FKF4
    • Mfr. Model # 3FKF4
    • Wall Housing, For Fan Dia 12 In, Height 16 1/4 In, Width 16 1/8 In, Depth 23 In, 18 Gauge Galvanized Steel...More

    Wall Housing, 8 In.
    • DAYTON
    • Wall Housing, 8 In.
    • Item # 16D560
    • Mfr. Model # 16D560
    • Wall Housing, For Fan Dia. (In.) 8, Gauge 18, Height (In.) 12-1/8, Width (In.) 12-1/8, Depth (In.) 21,...More

    Wall Housing, 14 In.
    • DAYTON
    • Wall Housing, 14 In.
    • Item # 16D562
    • Mfr. Model # 16D562
    • Wall Housing, For Fan Dia. (In.) 14, Gauge 18, Height (In.) 18-1/8, Width (In.) 18-1/8, Depth (In.) 21,...More

    Wall Housing, 10 In.
    • DAYTON
    • Wall Housing, 10 In.
    • Item # 16D561
    • Mfr. Model # 16D561
    • Wall Housing, For Fan Dia. (In.) 10, Gauge 18, Height (In.) 14-1/8, Width (In.) 14-1/8, Depth (In.) 21,...More

    Results per page: 16 | 32 | 48