Skip Content

Filter Results By

Item
Type
For Pipe Size
Brand
Price
Shop By

Exhaust and Muffler Clamps

101 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Muffler Clamp,Truck,5 In,Steel,PK5
Exhaust Clamp, Min.Dia. 2 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 2 In.Exhaust Clamp, Min.Dia. 2 In.
  • Item # 5NDX6
  • Mfr. Model # 510200
  • Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 2 In, Max Clamp Dia 3.18 In, Band Width 3/8 In In, Thickness...More

Exhaust Clamp,Min.Dia.4 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia.4 In.Exhaust Clamp,Min.Dia.4 In.
  • Item # 5NDW5
  • Mfr. Model # 300400
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3 In, Thickness .018 In,...More

Exhaust Clamp, Min.Dia. 2 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 2 In.Exhaust Clamp, Min.Dia. 2 In.
  • Item # 5NDW9
  • Mfr. Model # 413200
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 1.98 In, Max Clamp Dia 2.18 In, Band Width 3.375 In, Thickness .018...More

Exhaust Clamp,Min.Dia.3-1/2 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia.3-1/2 In.Exhaust Clamp,Min.Dia.3-1/2 In.
  • Item # 5NDX7
  • Mfr. Model # 510350
  • Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 3.48 In, Max Clamp Dia 3.65 In, Band Width 3/8 In In,...More

Exhaust Clamp,Min.Dia. 5 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 5 In.Exhaust Clamp,Min.Dia. 5 In.
  • Item # 5NDW6
  • Mfr. Model # 300500
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3 In, Thickness .018 In,...More

Exhaust Clamp,Min.Dia. 2-1/2 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 2-1/2 In.Exhaust Clamp,Min.Dia. 2-1/2 In.
  • Item # 5NDW2
  • Mfr. Model # 300250
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 2.48 In, Max Clamp Dia 2.68 In, Band Width 3 In, Thickness .018 In,...More

Exhaust Clamp,Min.Dia.4 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia.4 In.Exhaust Clamp,Min.Dia.4 In.
  • Item # 5NDX8
  • Mfr. Model # 510400
  • Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3/8 In In,...More

Exhaust Clamp,Min.Dia. 5 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 5 In.Exhaust Clamp,Min.Dia. 5 In.
  • Item # 5NDW8
  • Mfr. Model # 320500
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3 In, Thickness .018 In,...More

Exhaust Clamp,Min.Dia.3-1/2 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia.3-1/2 In.Exhaust Clamp,Min.Dia.3-1/2 In.
  • Item # 5NDW4
  • Mfr. Model # 300350
  • Exhaust Clamp, Band Clamp, Min Clamp Dia 3.48 In, Max Clamp Dia 3.65 In, Band Width 3 In, Thickness .018 In,...More

Exhaust Clamp,Min.Dia.3 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia.3 In.Exhaust Clamp,Min.Dia.3 In.
  • Item # 5NDW3
  • Mfr. Model # 300300
  • Exhaust Clamp, Band Clamp, Min. Clamp Dia. (In.) 3, Max. Clamp Dia. (In.) 3.18, Metric Dia. Min. -, Metric...More

Exhaust Clamp,Min.Dia. 5 In.
  • SMARTPARTS
  • Exhaust Clamp, Min.Dia. 5 In.Exhaust Clamp,Min.Dia. 5 In.
  • Item # 5NDX9
  • Mfr. Model # 510500
  • Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3/8 In In,...More

Muffler Clamp with Gasket,Min.Dia. 4 In.
  • OTTAWA PRODUCTS
  • Muffler Clamp with Gasket, Min.Dia. 4 In.Muffler Clamp with Gasket,Min.Dia. 4 In.
  • Item # 6AJV4
  • Mfr. Model # 072640-0
  • Muffler Clamp with Gasket, Min. Clamp Dia. (In.) 4, Max. Clamp Dia. (In.) 4, Stainless Steel Band Material,...More

Muffler Clamp,Truck,2-3/4 In,Steel,PK10
Muffler Clamp,Truck,3 In,Steel,PK5
Muffler Clamp,Truck,4 In,Steel,PK5
Exhaust Hanger,Steel,PK5
Muffler Clamp,Truck,3-1/2 In,Steel,PK5
Exhaust Clamp,1-1/2In,Steel,Plain,PK10
Exhaust Clamp,1-1/2In,Steel,Zinc,PK10
Exhaust Clamp,Guillotine,4In,Chrome,PK10
Exhaust Clamp,Steel,1-5/8In,Zinc,PK10
Exhaust Clamp,Steel,1-1/2In,Plain,PK10
Exhaust Clamp,2-1/2In,Steel,Plain,PK10
Exhaust Clamp,Guillotine,5In,Zinc,PK10
Exhaust Clamp,Double Edge,8In,Plain,PK10
Exhaust Clamp,Light Duty,1-5/8In,PK10
ExhaustClamp,LightDuty,1-1/2In,Zinc,PK10
Exhaust Clamp,Guillotine,2In,Plain,PK10
ExhaustClamp,LightDuty,1-1/8In,Zinc,PK10
Exhaust Clamp,Double Edge,6In,Plain,PK10
Exhaust Clamp,Flat U-Bolt,4In,Plain,PK10
Results per page: 16 | 32 | 48

Get a durable exhaust clamp or muffler clamp for your truck from Grainger. These sturdy steel clamps offer size choices ranging from 2-3/4” dia. to 5” dia. and help to prevent dangerous leaks and premature muffler failure due to improper exhaust system suspension. Stay safe and run strong with exhaust clamp or muffler clamp choices from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More