Skip Content

Filter Results By

Applied Filters Clear All

Exercise Equipment

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dual Adjustable Pulley, 68 x 48 x 94 In.
Exercise Posters, Set of 3
Equipment Mat,6 Ft x 4 Ft,Black
Treadmill,4 HP,0.5 to 12 mph
  • PROMAXIMA
  • Treadmill, 4 HP, 0.5 to 12 mph Treadmill,4 HP,0.5 to 12 mph
  • Item # 38X947
  • Mfr. Model # 77141
  • Treadmill, 4 HP, Speed Range 0.5 to 12 mph, Length 84 In., Width 35 In., Height 57 In., Power Requirements...More

Smith Machine,Raptor,58 x 87 93 In.
  • PROMAXIMA
  • Smith Machine, Raptor, 58 x 87 93 In. Smith Machine,Raptor,58 x 87 93 In.
  • Item # 6PXP6
  • Mfr. Model # PLR-950
  • Smith Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 58 In., Width 87 In., Height...More

Dumbbell 10 Piece Set, 150 Lbs.
Dumbbell 40 Piece Set, 2100 Lbs.
  • PROMAXIMA
  • Dumbbell 40 Piece Set, 2100 Lbs. Dumbbell 40 Piece Set, 2100 Lbs.
  • Item # 6PXR8
  • Mfr. Model # HEXRSET
  • Dumbbell Set, Weight (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb., (2) 30 lb., (2) 35 lb., (2)...More

Treadmill,5.5 HP,0.5 to 15.5 mph
  • PROMAXIMA
  • Treadmill, 5.5 HP, 0.5 to 15.5 mph Treadmill,5.5 HP,0.5 to 15.5 mph
  • Item # 38X952
  • Mfr. Model # S25T
  • Treadmill, 5.5 HP, Speed Range 0.5 to 15.5 mph, Length 85 In., Width 38 In., Height 63 In., Power...More

Weight Plate, 10 Lbs.
Multi Hip with Adjustable User,Selector
Full Commercial Treadmill,120V
  • PROMAXIMA
  • Full Commercial Treadmill, 120V Full Commercial Treadmill,120V
  • Item # 30PK84
  • Mfr. Model # CV-S23T
  • Full Commercial Treadmill, Commercial, 4 HP, Speed Range 0.5 to 14 mph, Length 82 In., Width 36 In., Height...More

Stack Multi Gym,Perfrmance Pls,Slctr Stk
Correctional Facility Trainer, Steel, Length 109", Width 64
Elliptical,26 Levels
  • PROMAXIMA
  • Elliptical, 26 Levels Elliptical,26 Levels
  • Item # 38X954
  • Mfr. Model # S25E
  • Elliptical, Drive System Resistance Hybrid Control, Resistance 26 Levels, Length 80 In., Width 25 In., Height...More

Weight Plate, 45 Lbs.
Elliptical,26 Levels
  • PROMAXIMA
  • Elliptical, 26 Levels Elliptical,26 Levels
  • Item # 38X955
  • Mfr. Model # S25EX
  • Elliptical, Drive System Resistance Hybrid Control, Resistance 26 Levels, Length 80 In., Width 25 In., Height...More

Chest Press/ Pec Contractor,68x37x73 In.
  • PROMAXIMA
  • Chest Press/ Pec Contractor, 68x37x73 In. Chest Press/ Pec Contractor,68x37x73 In.
  • Item # 6PXN9
  • Mfr. Model # P-1500
  • Chest Press/ Pec Contractor, Commercial, Number of Stations 1, Target Area Chest, Length 68 In., Width 37...More

Sit Up Bench, Carbon Steel, Length 48", Width 18"
Weight Plate, 35 Lbs.
Recumbent Bike,25 Levels
  • PROMAXIMA
  • Recumbent Bike, 25 Levels Recumbent Bike,25 Levels
  • Item # 38X956
  • Mfr. Model # S25R
  • Recumbent Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 58 In., Width 28 In.,...More

Lat Pulldown/Seated Row,68x37x73 In.
  • PROMAXIMA
  • Lat Pulldown/Seated Row, 68x37x73 In. Lat Pulldown/Seated Row,68x37x73 In.
  • Item # 6PXP0
  • Mfr. Model # P-4300
  • Lat Pulldown/Seated Row, Commercial, Number of Stations 1, Target Area Back, Length 68 In., Width 37 In.,...More

Upright Bike,25 Levels
  • PROMAXIMA
  • Upright Bike, 25 Levels Upright Bike,25 Levels
  • Item # 38X958
  • Mfr. Model # S25U
  • Upright Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 48 In., Width 28 In., Height...More

Leg Press/Calf,Raptor,86 x 41 x 68 In.
Weight Plate, 2.5 Lbs.
Adduction/Abduction Combo,69x46x69In.
  • PROMAXIMA
  • Adduction/Abduction Combo, 69x46x69In. Adduction/Abduction Combo,69x46x69In.
  • Item # 6PXP4
  • Mfr. Model # P-6300
  • Inner/Outer Thigh Machine, W/ Weight Shroud, Number of Stations 1, Target Area Legs, Length 69 In., Width 46...More

Agility Balls Set, Anti-burst Rubber
Stretching Machine,46 x 24 x 36 In.
  • PROMAXIMA
  • Stretching Machine, 46 x 24 x 36 In. Stretching Machine,46 x 24 x 36 In.
  • Item # 6PXT4
  • Mfr. Model # FW-125
  • Stretching Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 46 In., Width 24 In.,...More

Weight Plate, 25 Lbs.
Dumbbell 12 Piece Set, 210 Lbs.
Upright Bike,40 Levels
  • PROMAXIMA
  • Upright Bike, 40 Levels Upright Bike,40 Levels
  • Item # 38X950
  • Mfr. Model # 77110
  • Upright Bike, Drive System Self Powered Alternator, Resistance 40 Levels, Length 42 In., Width 21 In., Height...More

Treadmill,5.5 HP,0.5 to 15.5 mph
  • PROMAXIMA
  • Treadmill, 5.5 HP, 0.5 to 15.5 mph Treadmill,5.5 HP,0.5 to 15.5 mph
  • Item # 38X953
  • Mfr. Model # S25TX
  • Treadmill, 5.5 HP, Speed Range 0.5 to 15.5 mph, Length 85 In., Width 38 In., Height 63 In., Power...More

Body Bar Set, 8 Pieces
  • PROMAXIMA
  • Body Bar Set, 8 Pieces Body Bar Set, 8 Pieces
  • Item # 6PXU0
  • Mfr. Model # BB-SET
  • Body Bar Set, Commercial, Color Various, Includes Set Includes 8 Body Bars (4, 6, 9, 12, 15, 18, 22, 27 Lbs.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More