Filter Results By

Item
  • View MoreView Less
Size
  • View MoreView Less
Voltage
Material
For Use With
  • View MoreView Less
Price
  • View MoreView Less
Shop By

28 Results Found that Include 34 Products 

 |  Results per page: 16 | 32 | 48

    Mineral Treatment, 1 Bottle (4 Strips)

    PORT-A-COOL

    Grainger Item # 4MH76 | Mfr. Model # MK-47

    Catalog Page # 4187 (PDF)

    Mineral TreatmentFor Use With Any Evaporative CoolerIncludes (1) Bottle (4 Strips)

    Automatic Pump Shutoff, 110,220V, Plastic

    PORT-A-COOL

    Grainger Item # 5XAR2 | Mfr. Model # FLOATSWITCH-KIT

    Catalog Page # 4187 (PDF)

    Automatic Pump Shutoff, Voltage 110 or 220V, Material Plastic, For Use With Port-A-Cool Units, Includes...More

    Power Cord w/Dome Strain Relief

    PORT-A-COOL

    Grainger Item # 5PWX6 | Mfr. Model # POWERCORD-01

    Catalog Page # NA

    Power Cord with Dome Strain ReliefFor Use With Mfr. No. PAC2KCYC01

    Water Circulation Pump, 115V

    PORT-A-COOL

    Grainger Item # 5VXR9 | Mfr. Model # PUMP-CYC-3

    Catalog Page # 4187 (PDF)

    Water Circulation Pump, Voltage 115V, For Use With Mfr. No. PAC2KCYC01

    Locking Caster, 3 in.

    PORT-A-COOL

    Grainger Item # 5PWU6 | Mfr. Model # CASTER-3-L

    Catalog Page # NA

    Locking Caster, Size 3 In.For Use With Mfr. No. PAC2KCYC01

    Cord Wrap Kit, Aluminum

    PORT-A-COOL

    Grainger Item # 5XAR3 | Mfr. Model # CORD-WRAP-KIT

    Catalog Page # NA

    Cord Wrap KitMaterial Aluminum, For Use With Port-A-Cool UnitsIncludes All Necessary Pieces

    Cover

    PORT-A-COOL

    Multiple product options available

    Protective Cover

    PORT-A-COOL

    Multiple product options available

    Non-Locking Caster, 3 in.

    PORT-A-COOL

    Grainger Item # 5PWU7 | Mfr. Model # CASTER-3-NL

    Catalog Page # NA

    Non-Locking Caster, Size 3 In.For Use With Mfr. No. PAC2KCYC01

    Psu 25-30 Capacitor, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU5 | Mfr. Model # CAPACITOR-01

    Catalog Page # NA

    Psu 25-30 CapacitorFor Use With Mfr. No. PAC2KCYC01

    Two Speed Switch Assembly

    PORT-A-COOL

    Grainger Item # 5PWU8 | Mfr. Model # CTRL-2SPD-01

    Catalog Page # NA

    Switch SetFor Use With Mfr. No. PAC2KCYC01Includes 2 Speeds

    Motor, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWX1 | Mfr. Model # MOTOR-013-07B

    Catalog Page # NA

    MotorFor Use With Mfr. No. PAC2KCYC01

    Air Duct Adapter, 16 in., Polyethylene

    PORT-A-COOL

    Grainger Item # 4MH77 | Mfr. Model # PAC-ADP-16

    Catalog Page # 4187 (PDF)

    Air Duct Adapter, Size 16 In.Material Polyethylene Plastic, For Use With JS1600 ModelsIncludes Adapter

    Water Tank, Polyethylene Plastic

    PORT-A-COOL

    Grainger Item # 2BV52 | Mfr. Model # PAC-ACC-01

    Catalog Page # 4187 (PDF)

    Water Tank, Size 34 H x 20 W x 36 In. D, 50 Gallon, Material Polyethylene Plastic, For Use With All...More

    Motor Mount Band, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWX3 | Mfr. Model # MOTOR-MNT-BND-2

    Catalog Page # NA

    Motor Mount Belly BandFor Use With Mfr. No. PAC2KCYC01

    Louver Kit

    PORT-A-COOL

    Multiple product options available

    Bar Pump Bracket, Aluminium

    PORT-A-COOL

    Grainger Item # 5PWX7 | Mfr. Model # PUMP BRACKET-#4

    Catalog Page # NA

    Bar Pump BracketMaterial Aluminum, For Use With Mfr. No. PAC2KCYC01

    Cyclone Unit Tri-Arm Motor

    PORT-A-COOL

    Grainger Item # 5PWX2 | Mfr. Model # MOTOR-MNT-ARM

    Catalog Page # NA

    Cyclone Unit Tri-Arm MotorFor Use With Mfr. No. PAC2KCYC01

    Pac Trough, Size 36 In.

    PORT-A-COOL

    Grainger Item # 5VXT1 | Mfr. Model # TROUGH-04

    Catalog Page # NA

    Cyclone Trough, Size 36 In.For Use With Mfr. No. PAC2KCYC01

    Caddy Frame, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU0 | Mfr. Model # BASE-CYCLONE

    Catalog Page # NA

    Caddy FrameFor Use With Mfr. No. PAC2KCYC01

    Blower Wheel, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU2 | Mfr. Model # BLOWER-WHL-01

    Catalog Page # NA

    Blower WheelFor Use With Mfr. No. PAC2KCYC01

    Cyclone Pad Brace, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU4 | Mfr. Model # BRACE-CYCLONE

    Catalog Page # NA

    Cyclone Pad BraceFor Use With Mfr. No. PAC2KCYC01

    Spray Bar, Size 16 In.

    PORT-A-COOL

    Grainger Item # 5VXT0 | Mfr. Model # SPRAY-CYC-01

    Catalog Page # NA

    Spray Bar, Size 16 In.For Use With Mfr. No. PAC2KCYC01

    Blower Housing, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU1 | Mfr. Model # BLOWER-01

    Catalog Page # NA

    Blower HousingFor Use With Mfr. No. PAC2KCYC01

    Front Flap Cyclone, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU9 | Mfr. Model # FLAP-05

    Catalog Page # NA

    Front Flap CycloneFor Use With Mfr. No. PAC2KCYC01

    Bonnet, Mfr. No. PAC2KCYC01

    PORT-A-COOL

    Grainger Item # 5PWU3 | Mfr. Model # BONNET-05

    Catalog Page # NA

    BonnetFor Use With Mfr. No. PAC2KCYC01

    Cyclone Unit Pad Screen

    PORT-A-COOL

    Grainger Item # 5PWX4 | Mfr. Model # PAD-SCREEN-CYL

    Catalog Page # NA

    Cyclone Unit Pad ScreenFor Use With Mfr. No. PAC2KCYC01

    All Terrain Caster Kit, 9 in., Rubber

    PORT-A-COOL

    Grainger Item # 4MH75 | Mfr. Model # CASTER-KIT-02

    Catalog Page # 4187 (PDF)

    All Terrain Caster Kit, Size 9 In., Material Rubber, For Use With JS1600, 16 In. VT and 48, 36 and 24 In....More

     |  Results per page: 16 | 32 | 48
      loader image