Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Size
Voltage
Material
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Evaporative Cooler Accessories

29 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Non-Locking Caster,3 in.
    Purge Pump,120V
    • ESSICK AIR PRODUCTS
    • Purge Pump, 120VPurge Pump,120V
    • Item # 6FFJ9
    • Mfr. Model # CM120B
    • Purge PumpVoltage 120V, Material Plastic Housing, Steel Shaft, For Use With Evaporative Coolers, 6500...More

    Float Valve Assembly,Metal and Plastic
    Locking Caster,3 in.
    Bleed Off Kit,Plastic
    Power Cord w/Dome Strain Relief
    Psu 25-30 Capacitor,Mfr. No. PAC2KCYC01
    Thermostat,115 or 230V,Plastic
    • ESSICK AIR PRODUCTS
    • Thermostat, 115 or 230V, PlasticThermostat,115 or 230V,Plastic
    • Item # 6FFJ6
    • Mfr. Model # 110424
    • Analog Thermostat, Voltage 115 or 230V, Material Plastic, For Use With Evaporative Coolers, 1 Hp Max, 1...More

    Two Speed Switch Assembly
    Cord Wrap Kit,Aluminum
    Spray Bar,Size 16 In.
    Bar Pump Bracket,Aluminium
    Motor,Mfr. No. PAC2KCYC01
    Grille Cover, High Impact Polystyrene
    Bonnet,Mfr. No. PAC2KCYC01
    Motor Mount Band,Mfr. No. PAC2KCYC01
    Digital,Line Voltage Thermostat
    Protective Cover, Polyester and PP
    Purge Pump Kit, Metal and Plastic
    • MASTER COOL
    • Purge Pump Kit, Metal and PlasticPurge Pump Kit, Metal and Plastic
    • Item # 35LX47
    • Mfr. Model # MCP44-PPK
    • Purge Pump Kit, Size 9.5 In., Voltage 120V, Material Metal and Plastic, For Use With Mfr. No. MCP44, MCP44E,...More

    Pac Trough,Size 36 In.
    Caster Kit,For CLASSIC 60
    Caddy Frame, Mfr. No. PAC2KCYC01
    Front Flap Cyclone,Mfr. No. PAC2KCYC01
    Blower Wheel,Mfr. No. PAC2KCYC01
    Cyclone Pad Brace,Mfr. No. PAC2KCYC01
    Blower Housing,Mfr. No. PAC2KCYC01
    Cyclone Unit Pad Screen
    Cyclone Unit Tri-Arm Motor
    Results per page: 16 | 32 | 48