Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Size
  • View MoreView Less
Voltage
Material
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Evaporative Cooler Accessories

28 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
    Mineral Treatment,1 Bottle (4 Strips)
    Automatic Pump Shutoff,110,220V,Plastic
    • PORT-A-COOL
    • Automatic Pump Shutoff, 110,220V, Plastic
    • Item # 5XAR2
    • Mfr. Model # FLOATSWITCH-KIT
    • Automatic Pump Shutoff, Voltage 110 or 220V, Material Plastic, For Use With Port-A-Cool Units, Includes...More

    Non-Locking Caster,3 in.
    Locking Caster,3 in.
    Water Circulation Pump,115V
    Power Cord w/Dome Strain Relief
    Cord Wrap Kit,Aluminum
    • PORT-A-COOL
    • Cord Wrap Kit, Aluminum
    • Item # 5XAR3
    • Mfr. Model # CORD-WRAP-KIT
    • Cord Wrap KitMaterial Aluminum, For Use With Port-A-Cool UnitsIncludes All Necessary Pieces

    • PORT-A-COOL
    • Protective Cover
    • Multiple product options available

      Multiple product options available

    • PORT-A-COOL
    • Cover
    • Multiple product options available

      Multiple product options available

    Psu 25-30 Capacitor,Mfr. No. PAC2KCYC01
    Two Speed Switch Assembly
    Motor,Mfr. No. PAC2KCYC01
    • PORT-A-COOL
    • Louver Kit
    • Multiple product options available

      Multiple product options available

    Water Tank,Polyethylene Plastic
    • PORT-A-COOL
    • Water Tank, Polyethylene Plastic
    • Item # 2BV52
    • Mfr. Model # PAC-ACC-01
    • Water Tank, Size 34 H x 20 W x 36 In. D, 50 Gallon, Material Polyethylene Plastic, For Use With All...More

    Bar Pump Bracket,Aluminium
    Spray Bar,Size 16 In.
    All Terrain Caster Kit,9 in.,Rubber
    • PORT-A-COOL
    • All Terrain Caster Kit, 9 in., Rubber
    • Item # 4MH75
    • Mfr. Model # CASTER-KIT-02
    • All Terrain Caster Kit, Size 9 In., Material Rubber, For Use With JS1600, 16 In. VT and 48, 36 and 24 In....More

    Air Duct Adapter,16 in.,Polyethylene
    Motor Mount Band,Mfr. No. PAC2KCYC01
    Bonnet,Mfr. No. PAC2KCYC01
    Cyclone Unit Tri-Arm Motor
    Cyclone Unit Pad Screen
    Pac Trough,Size 36 In.
    Cyclone Pad Brace,Mfr. No. PAC2KCYC01
    Blower Housing,Mfr. No. PAC2KCYC01
    Caddy Frame, Mfr. No. PAC2KCYC01
    Blower Wheel,Mfr. No. PAC2KCYC01
    Front Flap Cyclone,Mfr. No. PAC2KCYC01
    Results per page: 16 | 32 | 48