Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Equipment

14 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • Tan Burnish PadTan Burnish Pad
    • Multiple product options available

      Burnishing Pad, Tan, 1000 to 3000 rpm and For Use With Electric, Battery, Propane Floor Machine; Varies by Size

    • TOUGH GUY
    • Peach Buffing PadPeach Buffing Pad
    • Multiple product options available

      Buffing Pad, Peach, 1000 to 1500 rpm and For Use With Electric Floor Machine; Varies by Size

    Pad Grab/Pad Holder
    • TOUGH GUY
    • Aggressive Stripping PadsAggressive Stripping Pads
    • Multiple product options available

      Recycled Aggressive Stripping Pad, Burgundy, 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard Electric and Autoscrub Machine and 3-1/4"; Varies...More

    Filter,PK 10
    • TOUGH GUY
    • Filter, PK 10Motor Filter
    • Item # 10E705
    • Mfr. Model # 10E705
    • Filter, Motor Filter, For Use With Windsor Versamatic Plus Motor Filter, Package Quantity 10

    Filter Bag,2-Ply,Paper,PK 25
    • TOUGH GUY
    • Filter Bag, 2-Ply, Paper, PK 25Bag
    • Item # 3ZJL9
    • Mfr. Model # 3ZJL9
    • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Oreck XL2000,...More

    Filter Bag,3-Ply,PK 10
    • TOUGH GUY
    • Filter Bag, 3-Ply, PK 10Filter Bag
    • Item # 5RAF0
    • Mfr. Model # 5RAF0
    • Filter Bag, 3-Ply, Synthetic HEPA Filter Bag, High Efficiency Efficiency, Non-reusable, For Use With...More

    Recycled Buffing Pad,24 In,Red,PK 5
    • TOUGH GUY
    • Recycled Buffing Pad, 24 In, Red, PK 5Red Buffing Pads
    • Item # 6YAA4
    • Mfr. Model # 6YAA4
    • Recycled Buffing Pad, Red, Size 24 In., 800 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Burnishing Pad,24 In,Pink,PK 5
    • TOUGH GUY
    • Burnishing Pad, 24 In, Pink, PK 5Pink Burnishing Pads
    • Item # 6YMU3
    • Mfr. Model # 6YMU3
    • Burnishing Pad, Pink, Size 24 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad,24In,Gray/Black Blend,PK5
    • TOUGH GUY
    • Burnishing Pad, 24In, Gray/Black Blend, PK5Gray/Black Burnishing Pad
    • Item # 6YMW2
    • Mfr. Model # 6YMW2
    • Burnishing Pad, Gray/Black, Size 24 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Stripping Pad,19 In,Brown,PK 5
    • TOUGH GUY
    • Stripping Pad, 19 In, Brown, PK 5Brown Stripping Pad
    • Item # 4RU92
    • Mfr. Model # 4RU92
    • Stripping Pad, Brown, Size 19 In., 175 to 350 rpm, Machine Size 19 In., For Use With Rotary or Automatic...More

    Results per page: 16 | 32 | 48