Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Equipment

14 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Recycled Scrubbing Pad,19 In,Pink,PK5
    • TOUGH GUY
    • Recycled Scrubbing Pad, 19 In, Pink, PK5Pink Auto Scrub Pads
    • Item # 6YMP6
    • Mfr. Model # 6YMP6
    • Recycled Scrubbing Pad, Pink, Size 19 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Buffing and Cleaning Pad,15 In,Red,PK5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 15 In, Red, PK5Red Buffing Pad
    • Item # 4RY18
    • Mfr. Model # 4RY18
    • Buffing and Cleaning Pad, Red, Size 15 In., 175 to 350 rpm, Machine Size 15 In., Block Size 15 In., Material...More

    Recycled Cleaning Pad,20 In,Blue,PK5
    • TOUGH GUY
    • Recycled Cleaning Pad, 20 In, Blue, PK5Blue Cleaner Pads
    • Item # 6XZZ4
    • Mfr. Model # 6XZZ4
    • Recycled Cleaning Pad, Blue, Size 20 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    • TOUGH GUY
    • White Buff PadWhite Buff Pad
    • Multiple product options available

      Buffing and Cleaning Pad, White, 175 to 350 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size

    Burnishing Pad,17 In,Tan,PK5
    • TOUGH GUY
    • Burnishing Pad, 17 In, Tan, PK5Tan Burnish Pad
    • Item # 4RY61
    • Mfr. Model # 4RY61
    • Burnishing Pad, Tan, Size 17 In., 1000 to 3000 rpm, Machine Size 17 In., Block Size 17 In., Material...More

    Scrubbing Pad,15 In,Blue,PK5
    • TOUGH GUY
    • Scrubbing Pad, 15 In, Blue, PK5Blue Scrub Pad
    • Item # 4RU96
    • Mfr. Model # 4RU96
    • Scrubbing Pad, Blue, Size 15 In., 175 to 350 rpm, Machine Size 15 In., Block Size 15 In., Material Polyester...More

    Recycled Stripping Pad,19In,Burgundy,PK5
    • TOUGH GUY
    • Recycled Stripping Pad, 19In, Burgundy, PK5Aggressive Stripping Pads
    • Item # 6XZW3
    • Mfr. Model # 6XZW3
    • Recycled Aggressive Stripping Pad, Burgundy, Size 19 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

    Filter Bag,2-Ply,PK10
    • TOUGH GUY
    • Filter Bag, 2-Ply, PK10Filter Bag
    • Item # 10E087
    • Mfr. Model # 10E087
    • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With Minuteman 760598PKG for...More

    Recycled Buffing Pad,24 In,Red,PK5
    • TOUGH GUY
    • Recycled Buffing Pad, 24 In, Red, PK5Red Buffing Pads
    • Item # 6YAA4
    • Mfr. Model # 6YAA4
    • Recycled Buffing Pad, Red, Size 24 In., 800 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More