Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Equipment

19 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Buffing and Cleaning Pad,17 In,Red,PK5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 17 In, Red, PK5Red Buffing Pad
    • Item # 4RY19
    • Mfr. Model # 4RY19
    • Buffing and Cleaning Pad, Red, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material...More

    Burnishing Pad,20 In,Pink,PK5
    • TOUGH GUY
    • Burnishing Pad, 20 In, Pink, PK5Pink Burnishing Pads
    • Item # 6YMU1
    • Mfr. Model # 6YMU1
    • Burnishing Pad, Pink, Size 20 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    • TOUGH GUY
    • Filter BagFilter Bag
    • Multiple product options available

      Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

    • TOUGH GUY
    • Gray/Black Burnishing PadGray/Black Burnishing Pad
    • Multiple product options available

      Burnishing Pad, Gray/Black, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

    • TOUGH GUY
    • Red Buffing PadsRed Buffing Pads
    • Multiple product options available

      Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

    Buffing/Cleaning Pad,17 In,White,PK5
    • TOUGH GUY
    • Buffing/Cleaning Pad, 17 In, White, PK5White Buff Pad
    • Item # 4RY25
    • Mfr. Model # 4RY25
    • Buffing and Cleaning Pad, White, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In.,...More

    • TOUGH GUY
    • Light Blue Burnishing PadsLight Blue Burnishing Pads
    • Multiple product options available

      Burnishing Pad, Light Blue, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

    Scrubbing Pad,17 In,Blue,PK5
    • TOUGH GUY
    • Scrubbing Pad, 17 In, Blue, PK5Blue Scrub Pad
    • Item # 4RU97
    • Mfr. Model # 4RU97
    • Scrubbing Pad, Blue, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

    • TOUGH GUY
    • Pink Auto Scrub PadsPink Auto Scrub Pads
    • Multiple product options available

      Recycled Scrubbing Pad, Pink, 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Automatic Scrubber and 3-1/4"; Varies by Size

    Buffing Pad,11 In,Peach,PK5
    • TOUGH GUY
    • Buffing Pad, 11 In, Peach, PK5Peach Buffing Pad
    • Item # 4RY34
    • Mfr. Model # 4RY34
    • Buffing Pad, Peach, Size 11 In., 1000 to 1500 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester...More

    Recycled Stripping Pad,18In,Burgundy,PK5
    • TOUGH GUY
    • Recycled Stripping Pad, 18In, Burgundy, PK5Aggressive Stripping Pads
    • Item # 6XZW2
    • Mfr. Model # 6XZW2
    • Recycled Aggressive Stripping Pad, Burgundy, Size 18 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

    Recycled Polishing Pad,24 In,White,PK5
    • TOUGH GUY
    • Recycled Polishing Pad, 24 In, White, PK5White Polishing Pads
    • Item # 6YMP0
    • Mfr. Model # 6YMP0
    • Recycled Polishing Pad, White, Size 24 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    • TOUGH GUY
    • Blue Cleaner PadsBlue Cleaner Pads
    • Multiple product options available

      Recycled Cleaning Pad, Blue, 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard Electric and Autoscrub Machine and 3-1/4"; Varies by Size

    Stripping Pad,17 In,Green,PK5
    • TOUGH GUY
    • Stripping Pad, 17 In, Green, PK5Stripping Floor Pad
    • Item # 8CXH3
    • Mfr. Model # 8CXH3
    • Stripping Pad, Green, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

    Burnishing Pad,21 In,Aqua,PK5
    • TOUGH GUY
    • Burnishing Pad, 21 In, Aqua, PK5Aqua Burnishing Pad
    • Item # 6YMR1
    • Mfr. Model # 6YMR1
    • Burnishing Pad, Aqua, Size 21 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Compound/Conditioner Pad,20 In,Gray,PK5
    • TOUGH GUY
    • Compound/Conditioner Pad, 20 In, Gray, PK5Compound/Conditioner Pads
    • Item # 6YMW9
    • Mfr. Model # 6YMW9
    • Recycled Compound and Conditioner Pad, Gray, Size 20 In., 175 rpm, Material Recycled Plastic Polyester Fiber,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More