Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Equipment

16 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    Recycled Polishing Pad,20 In,White,PK 5
    • TOUGH GUY
    • Recycled Polishing Pad, 20 In, White, PK 5
    • Item # 6YMN9
    • Mfr. Model # 6YMN9
    • Recycled Polishing Pad, White, Size 20 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Scrubbing Pad,13 In,Green,PK 5
    • TOUGH GUY
    • Scrubbing Pad, 13 In, Green, PK 5
    • Item # 4RY11
    • Mfr. Model # 4RY11
    • Scrubbing Pad, Green, Size 13 In., 175 to 350 rpm, Machine Size 13 In., For Use With Rotary or Automatic...More

    Filter,Cartridge Filter,HEPA
    • TOUGH GUY
    • Beige Burnishing Pad
    • Multiple product options available

    • TOUGH GUY
    • Red Buffing Pads
    • Multiple product options available

    Bag,2-Ply,Paper,Non-reusable,PK 10
    • TOUGH GUY
    • Filter Bag
    • Multiple product options available

    Stripping Pad,13 In,Brown,PK 5
    • TOUGH GUY
    • Stripping Pad, 13 In, Brown, PK 5
    • Item # 4RU89
    • Mfr. Model # 4RU89
    • Stripping Pad, Brown, Size 13 In., 175 to 350 rpm, Machine Size 13 In., For Use With Rotary or Automatic...More

    • TOUGH GUY
    • Pink Burnishing Pads
    • Multiple product options available

    Burnishing Pad,17In,Gray/Black Blend,PK5
    • TOUGH GUY
    • Burnishing Pad, 17In, Gray/Black Blend, PK5
    • Item # 6YMV8
    • Mfr. Model # 6YMV8
    • Burnishing Pad, Gray/Black, Size 17 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    • TOUGH GUY
    • Aqua Burnishing Pad
    • Multiple product options available

    Compound/Conditioner Pad,16 In,Gray,PK 5
    • TOUGH GUY
    • Compound/Conditioner Pad, 16 In, Gray, PK 5
    • Item # 6YMW7
    • Mfr. Model # 6YMW7
    • Recycled Compound and Conditioner Pad, Gray, Size 16 In., 175 rpm, Material Recycled Plastic Polyester Fiber,...More

    Recycled Stripping Pad,15In,Burgundy,PK5
    • TOUGH GUY
    • Recycled Stripping Pad, 15In, Burgundy, PK5
    • Item # 6XZW0
    • Mfr. Model # 6XZW0
    • Recycled Aggressive Stripping Pad, Burgundy, Size 15 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

    Burnishing Pad,19 In,Creme Marble,PK 5
    • TOUGH GUY
    • Burnishing Pad, 19 In, Creme Marble, PK 5
    • Item # 6YMW5
    • Mfr. Model # 6YMW5
    • Burnishing Pad, Creme Marble, Size 19 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Filter,2-Ply,17inLx10inWx1/2inH,PK10
    • TOUGH GUY
    • Filter, 2-Ply, 17inLx10inWx1/2inH, PK10
    • Item # 20TM81
    • Mfr. Model # 20TM81
    • Filter,2-Ply,Micro Filter,High Efficiency Efficiency,Length 17 In.,Width 10 In.,Height 1/2...More

    Results per page: 16 | 32 | 48