Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Equipment

22 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • BagBag
    • Multiple product options available

      Bag; Varies by Bag Type, Length, Width and Height

    Clutch Plate
    • TOUGH GUY
    • Clutch PlateClutch Plate
    • Item # 1MEH6
    • Mfr. Model # 1MEH6
    • Clutch Plate, For Use With American Lincoln, Breuer, Cassidy, Clarke, Dart, Eureka, General Models 85000 and...More

    Recycled Stripping Pad,13In,Burgundy,PK5
    • TOUGH GUY
    • Recycled Stripping Pad, 13In, Burgundy, PK5Aggressive Stripping Pads
    • Item # 6XZV9
    • Mfr. Model # 6XZV9
    • Recycled Aggressive Stripping Pad, Burgundy, Size 13 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

    • TOUGH GUY
    • Red Buffing PadsRed Buffing Pads
    • Multiple product options available

      Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

    Filter,PK10
    Recycled Polishing Pad,14 In,White,PK5
    • TOUGH GUY
    • Recycled Polishing Pad, 14 In, White, PK5White Polishing Pads
    • Item # 6YMN5
    • Mfr. Model # 6YMN5
    • Recycled Polishing Pad, White, Size 14 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Buffing and Cleaning Pad,11 In,Red,PK5
    • TOUGH GUY
    • Buffing and Cleaning Pad, 11 In, Red, PK5Red Buffing Pad
    • Item # 4RY16
    • Mfr. Model # 4RY16
    • Buffing and Cleaning Pad, Red, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In., Material...More

    • TOUGH GUY
    • Filter BagFilter Bag
    • Multiple product options available

      Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

    Buffing/Cleaning Pad,11 In,White,PK5
    • TOUGH GUY
    • Buffing/Cleaning Pad, 11 In, White, PK5White Buff Pad
    • Item # 4RY22
    • Mfr. Model # 4RY22
    • Buffing and Cleaning Pad, White, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In.,...More

    Recycled Scrubbing Pad,15 In,Pink,PK5
    • TOUGH GUY
    • Recycled Scrubbing Pad, 15 In, Pink, PK5Pink Auto Scrub Pads
    • Item # 6YMP3
    • Mfr. Model # 6YMP3
    • Recycled Scrubbing Pad, Pink, Size 15 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Burnishing Pad,17 In,Aqua,PK5
    • TOUGH GUY
    • Burnishing Pad, 17 In, Aqua, PK5Aqua Burnishing Pad
    • Item # 6YMP8
    • Mfr. Model # 6YMP8
    • Burnishing Pad, Aqua, Size 17 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad,17 In,Pink,PK5
    • TOUGH GUY
    • Burnishing Pad, 17 In, Pink, PK5Pink Burnishing Pads
    • Item # 6YMT9
    • Mfr. Model # 6YMT9
    • Burnishing Pad, Pink, Size 17 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad,17 In,Beige,PK5
    • TOUGH GUY
    • Burnishing Pad, 17 In, Beige, PK5Beige Burnishing Pad
    • Item # 6YMR5
    • Mfr. Model # 6YMR5
    • Burnishing Pad, Beige, Size 17 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Scrubbing Pad,11 In,Blue,PK5
    • TOUGH GUY
    • Scrubbing Pad, 11 In, Blue, PK5Blue Scrub Pad
    • Item # 4RU94
    • Mfr. Model # 4RU94
    • Scrubbing Pad, Blue, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester...More

    • TOUGH GUY
    • Blue Cleaner PadsBlue Cleaner Pads
    • Multiple product options available

      Recycled Cleaning Pad, Blue, 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard Electric and Autoscrub Machine and 3-1/4"; Varies by Size

    Cleaning Pad,16 In,Blue,PK5
    • TOUGH GUY
    • Cleaning Pad, 16 In, Blue, PK5Blue Cleaning Pad
    • Item # 10E069
    • Mfr. Model # 10E069
    • Cleaning Pad, Blue, Size 16 In., 175 to 350 rpm, Machine Size 12 In., Block Size 16 In., Material Polyester...More

    • TOUGH GUY
    • Light Blue Burnishing PadsLight Blue Burnishing Pads
    • Multiple product options available

      Burnishing Pad, Light Blue, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

    Buffing Pad,14 In,Red,PK5
    • TOUGH GUY
    • Buffing Pad, 14 In, Red, PK5Red Buffing Pad
    • Item # 10E066
    • Mfr. Model # 10E066
    • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

    Stripping Pad,15 In,Brown,PK5
    • TOUGH GUY
    • Stripping Pad, 15 In, Brown, PK5Brown Stripping Pad
    • Item # 6XZX5
    • Mfr. Model # 6XZX5
    • Stripping Pad, Brown, Size 15 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

    Results per page: 16 | 32 | 48