Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Equipment

12 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Stripping Pad,20 In,Brown,PK5
    • TOUGH GUY
    • Stripping Pad, 20 In, Brown, PK5Brown Stripping Pad
    • Item # 4RU93
    • Mfr. Model # 4RU93
    • Stripping Pad, Brown, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester...More

    Buffing Pad,19 In,Peach,PK5
    • TOUGH GUY
    • Buffing Pad, 19 In, Peach, PK5Peach Buffing Pad
    • Item # 4RY38
    • Mfr. Model # 4RY38
    • Buffing Pad, Peach, Size 19 In., 1000 to 1500 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester...More

    Burnishing Pad,27 In,Pink,PK5
    • TOUGH GUY
    • Burnishing Pad, 27 In, Pink, PK5Pink Burnishing Pads
    • Item # 6YMU4
    • Mfr. Model # 6YMU4
    • Burnishing Pad, Pink, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

    Burnishing Pad,17 In,White,PK5
    • TOUGH GUY
    • Burnishing Pad, 17 In, White, PK5White Burnish Pad
    • Item # 4RY47
    • Mfr. Model # 4RY47
    • Burnishing Pad, White, Size 17 In., 1000 to 3000 rpm, Machine Size 17 In., Block Size 17 In., Material...More

    • TOUGH GUY
    • Tan Burnish PadTan Burnish Pad
    • Multiple product options available

      Burnishing Pad, Tan, 1000 to 3000 rpm and For Use With Electric, Battery, Propane Floor Machine; Varies by Size

    Carpet Bonnet,15 In.,White
    Stripping Pad,13 In,Dark Blue,PK5
    • TOUGH GUY
    • Stripping Pad, 13 In, Dark Blue, PK5Dark Blue Strip Pad
    • Item # 4RY76
    • Mfr. Model # 4RY76
    • Stripping Pad, Dark Blue, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material...More

    Filter Bag,2-Ply,Paper,PK25
    • TOUGH GUY
    • Filter Bag, 2-Ply, Paper, PK25Bag
    • Item # 3ZJL3
    • Mfr. Model # 3ZJL3
    • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Oreck Dual...More

    Burnishing Pad,28 In,Creme Marble,PK5
    • TOUGH GUY
    • Burnishing Pad, 28 In, Creme Marble, PK5Creme Marble Burnishing Pad
    • Item # 6YMV0
    • Mfr. Model # 6YMV0
    • Burnishing Pad, Creme Marble, Size 28 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

    Stripping Pad,13 In,Maroon,PK10
    • TOUGH GUY
    • Stripping Pad, 13 In, Maroon, PK10Chemical Free Stripping Pad
    • Item # 21D036
    • Mfr. Model # 21D036
    • Stripping Pad, Maroon, Size 13 In., 350 rpm, Machine Size Various, Material Synthetic fibers, For Use With...More

    Results per page: 16 | 32 | 48