Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Filter,Cartridge Filter
    • DAYTON
    • Filter, Cartridge FilterCartridge Filter Filter
    • Item # 4TB95
    • Mfr. Model # 4TB95
    • Filter, Cartridge Filter, Width 5-3/4 In., Height 5 In., For Use With Mfr. No. 1TFX2, 1VHF8, 1VHF9, 4TB89,...More

    Upright Vacuum,15 In,12A,120V,HEPA
    • ROYAL
    • Upright Vacuum, 15 In, 12A, 120V, HEPAUpright Vacuum
    • Item # 6ENE6
    • Mfr. Model # RY6100
    • Upright Vacuum, Amps 12A, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 32 ft.,...More

    Wet/Dry Vacuum,6.5 HP,22 gal.,120V
    • SHOP VAC
    • Wet/Dry Vacuum, 6.5 HP, 22 gal., 120VIndustrial Wet/Dry Vacuum
    • Item # 8CL66
    • Mfr. Model # 960-98-10
    • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 22 gal., Industrial Series, Air Flow 200 cfm, Amps 12, Static Pressure...More

    Upright Vacuum,16 In,145 cfm,7A,120V
    • SANITAIRE
    • Upright Vacuum, 16 In, 145 cfm, 7A, 120VCommercial Upright Vacuum
    • Item # 3U478
    • Mfr. Model # SC899F
    • Commercial Upright Vacuum, Amps 7, 16 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out Bag,...More

    Battery Powered Sweeper,9-1/2"
    • ORECK
    • Battery Powered Sweeper, 9-1/2"Battery Powered Sweeper,9-1/2"
    • Item # 6WPE0
    • Mfr. Model # PR9100NM
    • Battery Powered Sweeper, Cleaning Path 9-1/2 In., Battery Voltage 4.8VDC, Length 50-3/4 In., Width 11 In.,...More

    Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • DAYTON
    • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • Item # 4NEK1
    • Mfr. Model # 4NEK1
    • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

    Upright Vacuum,13 In,111 cfm,10A,120V
    • HOOVER
    • Upright Vacuum, 13 In, 111 cfm, 10A, 120VUpright Vacuum
    • Item # 11W085
    • Mfr. Model # CH50100
    • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type 2 Layer, Power Cord Length 50 ft.,...More

    Wet/Dry Vacuum Accessory Kit
    • DAYTON
    • Wet/Dry Vacuum Accessory KitWet/Dry Vacuum Accessory Kit
    • Item # 2Z978
    • Mfr. Model # 2Z978
    • Wet/Dry Vacuum 9 Piece Tool Kit, 1.5 Inch Diameter, Chrome Plated Metal, Fits 1.5 Inch Diameter Hose,...More

    Hang-Up Wet/Dry Vacuum,2.5 HP,8 gal,120V
    • DAYTON
    • Hang-Up Wet/Dry Vacuum, 2.5 HP, 8 gal, 120VHang Up(R) Hang-Up Wet/Dry Vacuum
    • Item # 4UAC7
    • Mfr. Model # 4UAC7
    • Hang-Up Wet/Dry Vacuum, Peak HP 2.5, Tank Size 8 gal., Hang Up(r) Series, Air Flow 100 cfm, Amps 8, Static...More

    Upright Vacuum,15 In,115 cfm,9.4A,120V
    • DAYTON
    • Upright Vacuum, 15 In, 115 cfm, 9.4A, 120VCommercial Upright Vacuum
    • Item # 4JMU6
    • Mfr. Model # 4JMU6
    • Commercial Upright Vacuum, Amps 9.4A, 15 In. Cleaning Path, Bag Type Knit Outer Bag and 2-Ply High Efficiency...More

    Walk Behind Floor Scrubber,Micro,15 In.
    • NOBLES
    • Walk Behind Floor Scrubber, Micro, 15 In.Walk Behind Floor Scrubber
    • Item # 4VDR3
    • Mfr. Model # 9004200-H
    • Walk Behind Floor Scrubber,Style Micro,Deck Style Cylindrical,Cleaning Path 15 In.,Power Source 120VAC, 60...More

    Filter Bag,Paper,13 to 18 gal.,PK 10
    Results per page: 16 | 32 | 48