Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Equipment

10 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Filter Bag,2-Ply,15 to 22 gal.,PK5
    Stripping Pad,20 In,Black,PK5
    • 3M
    • Stripping Pad, 20 In, Black, PK5Black Stripping Pad
    • Item # 3U074
    • Mfr. Model # 7200
    • Stripping Pad, Black, Size 20 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    • DAYTON
    • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

    Wet/Dry Vacuum,4.5 HP,6 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4.5 HP, 6 gal., 120VWet/Dry Vacuum Commerical
    • Item # 4YE65
    • Mfr. Model # 4YE65
    • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 6 gal., Commerical Series, Air Flow 180 cfm, Amps 8, Static Pressure...More

    Backpack Vacuum Cleaner,7 qt.,9A
    • DAYTON
    • Backpack Vacuum Cleaner, 7 qt., 9ABackpack Vacuum Cleaner
    • Item # 1UG82
    • Mfr. Model # 1UG82
    • Backpack Vacuum Cleaner, Amps 9, Air Flow 135 cfm, Tank Size 7 qt., Static Pressure 70 In., Net Weight 10...More

    Wet/Dry Vacuum,2 gal.,28V
    • MILWAUKEE
    • Wet/Dry Vacuum, 2 gal., 28VWet/Dry Vacuum
    • Item # 2CDC5
    • Mfr. Model # 0780-20
    • Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 28, Filter Type HEPA, Series...More

    Wet/Dry Vacuum,3.5 HP,2.5 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 3.5 HP, 2.5 gal., 120VWet/Dry Vacuum,3.5 HP,2.5 gal.,120V
    • Item # 13J019
    • Mfr. Model # 13J019
    • Portable Wet/Dry Vacuum, Peak HP 3.5, Tank 2.5 gal., 7.5 Amps @ 120V, 60 Hz, Single-Stage Motor, Average...More

    • HOOVER
    • Upright VacuumUpright Vacuum
    • Multiple product options available

      Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

    Turbo Brush Nozzle
    • DAYTON
    • Turbo Brush NozzleTurbo Brush Nozzle
    • Item # 1UG87
    • Mfr. Model # 1UG87
    • Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., For Use With Dayton Back Pack Vacuum and Utility Vacuum,...More

    Wide Area Vacuum, 30 In., 1 HP
    • HOOVER
    • Wide Area Vacuum, 30 In., 1 HPWide Area Vacuum, 30 In., 1 HP
    • Item # 11W082
    • Mfr. Model # CH86000
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

    Results per page: 16 | 32 | 48