Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Equipment

9 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Filter,Dry,Cartridge Filter,Paper,6-1/2"
    • DAYTON
    • Filter, Dry, Cartridge Filter, Paper, 6-1/2"
    • Item # 2W435
    • Mfr. Model # 2W435
    • Filter,Dry,Cartridge Filter,Height 6-1/2 In.,Paper,Reusable,For Use With Dayton Wet/Dry Vacuums,Includes...More

    Portable Vac,1.5 Gal
    • DAYTON
    • Portable Vac, 1.5 Gal
    • Item # 2NYE3
    • Mfr. Model # 2NYE3
    • Portable Wet/Dry Vacuum, Tank Size 1.5, Peak HP 2, 7.4 Amps AC, Amps @ 120V 7.4, Voltage 120, 60 Hz, 120 CFM,...More

    • HOOVER
    • Upright Vacuum
    • Multiple product options available

    Backpack Vacuum Cleaner,6.4 qt.,3.5 HP
    • HOOVER
    • Backpack Vacuum Cleaner, 6.4 qt., 3.5 HP
    • Item # 6ENE2
    • Mfr. Model # C2401
    • Backpack Vacuum Cleaner, Peak HP 3.5, Amps 8.5, Air Flow 120 cfm, Series Commercial, Tank Size 6.4 qt.,...More

    Wet/Dry Vacuum,6.5 HP,10 gal.,120V
    • SHOP VAC
    • Wet/Dry Vacuum, 6.5 HP, 10 gal., 120V
    • Item # 8AZC1
    • Mfr. Model # 9625510
    • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 10 gal., Right Stuff(r) Series, Air Flow 195 cfm, Amps 12, Static...More

    Push Sweeper,Walk Behind,27",8 gal.
    • DAYTON
    • Push Sweeper, Walk Behind, 27", 8 gal.
    • Item # 5Z042
    • Mfr. Model # 5Z042
    • Push Sweeper, Walk Behind, Cleaning Path 27 In., Hopper Capacity 8 gal., Side Broom Size 12 In., Brush Width...More

    Vacuum,Indoor/Outdoor
    • DAYTON
    • Vacuum, Indoor/Outdoor
    • Item # 6H003
    • Mfr. Model # 6H003
    • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

    Upright Vacuum,18 In,10A,120V,HEPA
    • ROYAL
    • Upright Vacuum, 18 In, 10A, 120V, HEPA
    • Item # 6ENE7
    • Mfr. Model # CR5158Z
    • Upright Vacuum, Amps 10A, 18 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

    Wet/Dry Vacuum,6.5 HP,13 gal.,120V
    • BOSCH
    • Wet/Dry Vacuum, 6.5 HP, 13 gal., 120V
    • Item # 21TP21
    • Mfr. Model # 3931A-PB
    • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 13 gal., Industrial/Commercial Series, Air Flow 130 cfm, Amps 15,...More

    Results per page: 16 | 32 | 48