Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

27 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wet/Dry Vacuum,4.5 HP,3 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4.5 HP, 3 gal., 120VPortable Wet/Dry Vacuum
    • Item # 4YE74
    • Mfr. Model # 4YE74
    • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 3 gal., Portable Series, Air Flow 180 cfm, Amps 8, Static Pressure 62...More

    • DAYTON
    • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

    • DAYTON
    • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
    • Multiple product options available

      Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

    Wet/Dry Vacuum,6 HP,16 gal.,120V
    • CRAFTSMAN
    • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
    • Item # 8CY15
    • Mfr. Model # 9-17761
    • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

    Upright Vacuum,13 In,12A,120V,HEPA
    • DAYTON
    • Upright Vacuum, 13 In, 12A, 120V, HEPAHEPA Upright Vacuum
    • Item # 24Z193
    • Mfr. Model # 24Z193
    • Upright Vacuum, Amps 12A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Dirt Cup, Power Cord Length 50...More

    Backpack Vacuum Cleaner,16 qt.,12A
    • DAYTON
    • Backpack Vacuum Cleaner, 16 qt., 12ABackpack Vacuum Cleaner
    • Item # 1TFX2
    • Mfr. Model # 1TFX2
    • Backpack Vacuum Cleaner, Amps 12, Air Flow 210 cfm, Tank Size 16 qt., Static Pressure 60 In., Net Weight 12...More

    Universal Floor Nozzle,For No. 3931
    Upright Vacuum, 12A, 120V, 25 ft.
    • HOOVER
    • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
    • Item # 36FX63
    • Mfr. Model # UH70805
    • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

    Wet/Dry Cordless Vacuum,2 gal.,18V
    • MILWAUKEE
    • Wet/Dry Cordless Vacuum, 2 gal., 18VWet/Dry Vacuum
    • Item # 2CDC6
    • Mfr. Model # 0880-20
    • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

    Backpack Vacuum Cleaner,10 qt.,6.2A
    • PROTEAM
    • Backpack Vacuum Cleaner, 10 qt., 6.2ABackpack Vacuum Cleaner
    • Item # 5TZH4
    • Mfr. Model # 100277
    • Backpack Vacuum Cleaner, Amps 6.2, Air Flow 124 cfm, Series Industrial, Tank Size 10 qt., Filter Type HEPA,...More

    Wet/Dry Vacuum,2 HP,6 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 2 HP, 6 gal., 120VWet/Dry Vacuum Commercial
    • Item # 22XJ51
    • Mfr. Model # 22XJ51
    • Wet/Dry Vacuum, Peak HP 2, Tank Size 6 gal., Commercial Series, Air Flow 100 cfm, Amps 7.4, Static Pressure...More

    Scrubbing Rotary Brush,17 In. Machine
    • TOUGH GUY
    • Scrubbing Rotary Brush, 17 In. MachineScrubbing Rotary Brush
    • Item # 1MEJ2
    • Mfr. Model # 1MEJ2
    • Scrubbing Rotary Brush, Machine Size 17 In., Block Size 15 In., Bristle Material Polypropylene, Bristle Dia....More

    • HOOVER
    • Upright VacuumUpright Vacuum
    • Multiple product options available

      Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

    Wet/Dry Vacuum,11 gal.,120V
    • MILWAUKEE
    • Wet/Dry Vacuum, 11 gal., 120VWet/Dry Vacuum,11 gal.,120V
    • Item # 2Q433
    • Mfr. Model # 8911
    • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

    Carrying Vacuum Bag,Mfr. No. CH30000
    Upright Vacuum,12 In,108 cfm,4A,120V
    • ORECK
    • Upright Vacuum, 12 In, 108 cfm, 4A, 120VCommercial Upright Vacuum
    • Item # 36N095
    • Mfr. Model # XL2100RHS
    • Commercial Upright Vacuum, Amps 4A, 12 In. Cleaning Path, Filter Type Advanced Fine Filtration, Bag Type...More

    Walk Behind Carpet Extractor,1 gal,120V
    • HOOVER
    • Walk Behind Carpet Extractor, 1 gal, 120VWalk Behind Carpet Extractor,1 gal,120V
    • Item # 6ENE1
    • Mfr. Model # C3820
    • Walk Behind Carpet Extractor, Cleaning Path 11 In., Power Source 120V, Solution Tank Capacity 1 gal.,...More

    Upright Vacuum,12 In,145 cfm,7A,120V
    • SANITAIRE
    • Upright Vacuum, 12 In, 145 cfm, 7A, 120VCommercial Upright Vacuum
    • Item # 4WYR3
    • Mfr. Model # SC887B
    • Commercial Upright Vacuum, Amps 7, 12 In. Cleaning Path, Filter Type Standard, Bag Type Dust Cup, Power Cord...More

    Filter,Cartridge Filter,7 gal.,HEPA
    Portable Vacuum,3.1 HP,0.5 gal.,120V
    • HOOVER
    • Portable Vacuum, 3.1 HP, 0.5 gal., 120VPortable Vacuum,3.1 HP,0.5 gal.,120V
    • Item # 6ENE3
    • Mfr. Model # CH30000
    • Portable Vac Cleaner, Commercial, Peak HP 3.1, Amps @ 120V 7.4, Voltage 120, 60 Hz, Hose Dimensions 1.25...More

    Wet/Dry Vacuum,1 HP,5 gal.,110V
    • BUCKETVAC
    • Wet/Dry Vacuum, 1 HP, 5 gal., 110VWet/Dry Vacuum,1 HP,5 gal.,110V
    • Item # 5AEW5
    • Mfr. Model # BV-5
    • Wet/Dry Vacuum, Peak HP 1, Tank Size 5 gal., Contractor Series, Air Flow 100 cfm, Amps 6.7, Static Pressure...More

    Push Sweeper,Walk Behind,18 In.,6.6 gal.
    Garage Utility Vacuum,5 gal.,108cfm,120V
    • BOSCH
    • Wet/Dry Vacuum VACWet/Dry Vacuum VAC
    • Multiple product options available

      Wet/Dry Vacuum, VAC, Air Flow 150 cfm, Amps 9.5, Static Pressure 97", Voltage 120, Tank Material Polypropylene, Hose Dia. 35mm, Hose Length 10 ft., Number of Motor...More

    Hose,15 In.
    • BOSCH
    • Hose, 15 In.Hose,15 In.
    • Item # 21TN84
    • Mfr. Model # VAC005
    • Hose, Attachment Dia. 15 In., For Use With Rubber Nozzle Tool end Sized for Friction Fit with the Hose Ports...More

    Anti-Static Hose,15 ft
    • DEWALT
    • Anti-Static Hose, 15 ftAnti-Static Hose,15 ft
    • Item # 40K405
    • Mfr. Model # DWV9316
    • Anti-Static Hose, Hose Length 15 ft., Black, For Use With Dust Collection with Tools Or Shrouds In Concrete,...More

    Vacuum, 18V, Foam Filter
    • HITACHI
    • Vacuum, 18V, Foam FilterVacuum, 18V, Foam Filter
    • Item # 19TA66
    • Mfr. Model # R18DSLP4
    • Vacuum, Voltage 18, Bag Type Cloth, Filter Type Foam, Series Portable, Height 5-1/2 In., Length 16-1/4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More