Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Wet/Dry Vacuum,4.5 HP,3 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4.5 HP, 3 gal., 120VPortable Wet/Dry Vacuum
    • Item # 4YE74
    • Mfr. Model # 4YE74
    • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 3 gal., Portable Series, Air Flow 180 cfm, Amps 8, Static Pressure 62...More

    Wet/Dry Cordless Vacuum,2 gal.,18V
    • MILWAUKEE
    • Wet/Dry Cordless Vacuum, 2 gal., 18VWet/Dry Vacuum
    • Item # 2CDC6
    • Mfr. Model # 0880-20
    • Cordless Wet/Dry Vacuum, 3 Amps, Air Flow 45 cfm, Voltage 18VDC, Filter Type HEPA, Series...More

    • DAYTON
    • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
    • Multiple product options available

      Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

    Wet/Dry Vacuum,6.5 HP,22 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 6.5 HP, 22 gal., 120VContractor Wet/Dry Vacuum
    • Item # 1UG91
    • Mfr. Model # 1UG91
    • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 22 gal., Contractor Series, Air Flow 210 cfm, Amps 12, Static Pressure...More

    Upright Vacuum, 12A, 120V, 25 ft.
    • HOOVER
    • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
    • Item # 36FX63
    • Mfr. Model # UH70805
    • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

    Upright Vacuum,13 In,12A,120V,HEPA
    • DAYTON
    • Upright Vacuum, 13 In, 12A, 120V, HEPAHEPA Upright Vacuum
    • Item # 24Z193
    • Mfr. Model # 24Z193
    • Upright Vacuum, Amps 12A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Dirt Cup, Power Cord Length 50...More

    • HOOVER
    • Upright VacuumUpright Vacuum
    • Multiple product options available

      Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

    Wet/Dry Vacuum Head,3 HP,55 gal.,120V
    • SHOP VAC
    • Wet/Dry Vacuum Head, 3 HP, 55 gal., 120VWet/Dry Vacuum Head,3 HP,55 gal.,120V
    • Item # 8VUG3
    • Mfr. Model # 970-06-10
    • Wet/Dry Vacuum Head, Peak HP 3, Tank Size 55 gal., Industrial/Commercial Series, Air Flow 109 cfm, Amps 11,...More

    Portable Vacuum,3.1 HP,0.5 gal.,120V
    • HOOVER
    • Portable Vacuum, 3.1 HP, 0.5 gal., 120VPortable Vacuum,3.1 HP,0.5 gal.,120V
    • Item # 6ENE3
    • Mfr. Model # CH30000
    • Portable Vac Cleaner, Commercial, Peak HP 3.1, Amps @ 120V 7.4, Voltage 120, 60 Hz, Hose Dimensions 1.25...More

    Filter,Cartridge Filter,7 gal.,HEPA
    Backpack Vacuum Cleaner,10 qt.,6.2A
    • PROTEAM
    • Backpack Vacuum Cleaner, 10 qt., 6.2ABackpack Vacuum Cleaner
    • Item # 5TZH4
    • Mfr. Model # 100277
    • Backpack Vacuum Cleaner, Amps 6.2, Air Flow 124 cfm, Series Industrial, Tank Size 10 qt., Filter Type HEPA,...More

    Wet/Dry Vacuum,14 gal.,120V
    • BOSCH
    • Wet/Dry Vacuum, 14 gal., 120VWet/Dry Vacuum VAC
    • Item # 19TT55
    • Mfr. Model # VAC140A
    • Wet/Dry Vacuum, Tank Size 14 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

    Scrubbing Rotary Brush,17 In. Machine
    • TOUGH GUY
    • Scrubbing Rotary Brush, 17 In. MachineScrubbing Rotary Brush
    • Item # 1MEJ2
    • Mfr. Model # 1MEJ2
    • Scrubbing Rotary Brush, Machine Size 17 In., Block Size 15 In., Bristle Material Polypropylene, Bristle Dia....More

    Carrying Vacuum Bag,Mfr. No. CH30000
    Garage Utility Vacuum,5 gal.,108cfm,120V
    Hose,15 In.
    • BOSCH
    • Hose, 15 In.Hose,15 In.
    • Item # 21TN84
    • Mfr. Model # VAC005
    • Hose, Attachment Dia. 15 In., For Use With Rubber Nozzle Tool end Sized for Friction Fit with the Hose Ports...More

    Results per page: 16 | 32 | 48