Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By
Ratings

Equipment

13 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    • DAYTON
    • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

    Backpack Vacuum Cleaner,16 qt.,12A
    • DAYTON
    • Backpack Vacuum Cleaner, 16 qt., 12ABackpack Vacuum Cleaner
    • Item # 1TFX2
    • Mfr. Model # 1TFX2
    • Backpack Vacuum Cleaner, Amps 12, Air Flow 210 cfm, Tank Size 16 qt., Static Pressure 60 In., Net Weight 12...More

    Wet/Dry Vacuum,1 HP,5 gal.,110V
    • BUCKETVAC
    • Wet/Dry Vacuum, 1 HP, 5 gal., 110VWet/Dry Vacuum,1 HP,5 gal.,110V
    • Item # 5AEW5
    • Mfr. Model # BV-5
    • Wet/Dry Vacuum, Peak HP 1, Tank Size 5 gal., Contractor Series, Air Flow 100 cfm, Amps 6.7, Static Pressure...More

    Walk Behind Carpet Extractor,1 gal,120V
    • HOOVER
    • Walk Behind Carpet Extractor, 1 gal, 120VWalk Behind Carpet Extractor,1 gal,120V
    • Item # 6ENE1
    • Mfr. Model # C3820
    • Walk Behind Carpet Extractor, Cleaning Path 11 In., Power Source 120V, Solution Tank Capacity 1 gal.,...More

    Push Sweeper,Walk Behind,18 In.,6.6 gal.
    Upright Vacuum,12 In,145 cfm,7A,120V
    • SANITAIRE
    • Upright Vacuum, 12 In, 145 cfm, 7A, 120VCommercial Upright Vacuum
    • Item # 4WYR3
    • Mfr. Model # SC887B
    • Commercial Upright Vacuum, Amps 7, 12 In. Cleaning Path, Filter Type Standard, Bag Type Dust Cup, Power Cord...More

    Upright Vacuum,12 In,108 cfm,4A,120V
    • ORECK
    • Upright Vacuum, 12 In, 108 cfm, 4A, 120VCommercial Upright Vacuum
    • Item # 36N095
    • Mfr. Model # XL2100RHS
    • Commercial Upright Vacuum, Amps 4A, 12 In. Cleaning Path, Filter Type Advanced Fine Filtration, Bag Type...More

    Wet/Dry Vacuum,2 HP,6 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 2 HP, 6 gal., 120VWet/Dry Vacuum Commercial
    • Item # 22XJ51
    • Mfr. Model # 22XJ51
    • Wet/Dry Vacuum, Peak HP 2, Tank Size 6 gal., Commercial Series, Air Flow 100 cfm, Amps 7.4, Static Pressure...More

    • HOOVER
    • Upright VacuumUpright Vacuum
    • Multiple product options available

      Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

    Wet/Dry Vacuum,11 gal.,120V
    • MILWAUKEE
    • Wet/Dry Vacuum, 11 gal., 120VWet/Dry Vacuum,11 gal.,120V
    • Item # 2Q433
    • Mfr. Model # 8911
    • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

    Universal Floor Nozzle,For No. 3931
    Push Sweeper,Walk Behind,18 In.,6 gal.
    • HOOVER
    • Push Sweeper, Walk Behind, 18 In., 6 gal.Push Sweeper,Walk Behind,18 In.,6 gal.
    • Item # 3XCH7
    • Mfr. Model # L1405
    • Push Sweeper, Walk Behind, Cleaning Path 18 In., Hopper Capacity 6.6 gal., Side Broom Size 18 In., Brush...More

    Wet/Dry Vacuum,9 gal.,120V
    • BOSCH
    • Wet/Dry Vacuum, 9 gal., 120VWet/Dry Vacuum VAC
    • Item # 19TT54
    • Mfr. Model # VAC090S
    • Wet/Dry Vacuum, Tank Size 9 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

    Results per page: 16 | 32 | 48