Skip Content

Filter Results By

Applied Filters Clear All

Equipment

21 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • NOBLES
    • Floor ScrubberFloor Scrubber
    • Multiple product options available

      Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 60 dBA, Construction Rotationally Molded...More

    • NORTECH
    • Pneumatic Vacuum HeadPneumatic Vacuum Head
    • Multiple product options available

      Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

    Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • DAYTON
    • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • Item # 4NEK1
    • Mfr. Model # 4NEK1
    • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

    HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
    • NILFISK
    • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HPHEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
    • Item # 39UD67
    • Mfr. Model # 107412640
    • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

    Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4"
    • NOBLES
    • Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4" Cleaning PathPortable Carpet Spotter
    • Item # 4VDV6
    • Mfr. Model # 9007629
    • Portable Carpet Spotter, Cleaning Path 4 In., Power Source 115V, Solution Tank Capacity 2 gal., Recovery Tank...More

    Wide Area Vacuum, 26 In
    • DAYTON
    • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
    • Item # 5UMR1
    • Mfr. Model # 5UMR1
    • Wide Area Vacuum, Cleaning Path 26 In., 1.57 HP, 11 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag...More

    Tile and Baseboard Scrubber,Single,6.5In
    • CORTECH
    • Tile and Baseboard Scrubber, Single, 6.5InTile and Baseboard Scrubber,Single,6.5In
    • Item # 1YMR1
    • Mfr. Model # 515460
    • Tile and Baseboard Scrubber, Single Speed, Machine Size 6-1/2 In., 1.8 HP Motor, Power Source 120VAC @ 60 Hz,...More

    16 gal. Commerical Wet/Dry Vacuum 1.6 Peak HP, 120
    • NOBLES
    • 16 gal. Commerical Wet/Dry Vacuum 1.6 Peak HP, 120 VoltageCommerical Wet/Dry Vacuum
    • Item # 5PFT3
    • Mfr. Model # 9007473
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 16 gal., Commerical Series, Air Flow 112 cfm, Amps 10.7, Static...More

    • TORNADO
    • Floor ScrubberFloor Scrubber
    • Multiple product options available

      Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Construction Rolled Steel, Features Quick-Grip Pad Holders Come...More

    10 gal. Commercial/Industrial/Contractor Dry Vacuum 2 Peak&
    • ONFLOOR
    • 10 gal. Commercial/Industrial/Contractor Dry Vacuum 2 Peak HP, 115 VoltageCommercial/Industrial/Contractor Dry Vacuum
    • Item # 1NNT5
    • Mfr. Model # 224286
    • Dry Vacuum, Peak HP 2, Tank Size 10 gal., Commercial/Industrial/Contractor Series, Air Flow 112 cfm, Amps 11,...More

    Floor Burnisher,Dust Cntrl,20 In Pad
    • DAYTON
    • Floor Burnisher, Dust Cntrl, 20 In PadFloor Burnisher,Dust Cntrl,20 In Pad
    • Item # 14X834
    • Mfr. Model # 14X834
    • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source...More

    Walk Behind Carpet Extractor, 10 gal., 110V, 100 psi,
    • DAYTON
    • Walk Behind Carpet Extractor, 10 gal., 110V, 100 psi, 12" Cleaning PathWalk Behind Carpet Extractor
    • Item # 14X836
    • Mfr. Model # 14X836
    • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 10 gal.,...More

    Pneumatic Vacuum,10 HP,8 gal,60 cfm
    • NORTECH
    • Pneumatic Vacuum, 10 HP, 8 gal, 60 cfmPneumatic Vacuum Cleaner
    • Item # 3PXL7
    • Mfr. Model # N081DC
    • Pneumatic Vacuum Cleaner, Static Water Lift 213 In., Air Flow 60 cfm, Minimum Air Compressor 10 HP, Air...More

    HEPA Wet/Dry Vac,12 gal,1.8 Peak HP
    • NILFISK
    • HEPA Wet/Dry Vac, 12 gal, 1.8 Peak HPHEPA Wet/Dry Vac,12 gal,1.8 Peak HP
    • Item # 4NFT1
    • Mfr. Model # 9058910010
    • HEPA Wet/Dry Vacuum, Peak HP 1.8, Tank Capacity 12 gal., Industrial Series, Air Flow 89 cfm, Amps 11.2,...More

    Portable Vacuum,9.9 gal.,120V
    • ONFLOOR
    • Concrete Grinding PadConcrete Grinding Pad
    • Multiple product options available

      Concrete Grinding Pad, Application Concrete and Stone Grinding and Includes —; Varies by Pad Size, Machine Size, Color, Grit, For Use With and Abrasive Material

    • TOUGH GUY
    • Rigid ScraperRigid Scraper
    • Multiple product options available

      Rigid Scraper and Application Concrete Floor Residue Removal; Varies by Pad Size, Machine Size and Block Size

    Hard Surface Tool,10 ft.L,10 in.W,Metal
    Cart Vacuum,1.3 HP,44 gal.,110 cfm,120V
    • RUBBERMAID
    • Cart Vacuum, 1.3 HP, 44 gal., 110 cfm, 120VCart Vacuum,1.3 HP,44 gal.,110 cfm,120V
    • Item # 4YNU7
    • Mfr. Model # FG9VDVSS4400
    • Straight Suction Cart Vacuum, 8 Amps, 120 Voltage, 60 Hz, 110 CFM, 1.3 HP, Single Stage Motor, Height 28.5...More

    Critical Area Vacuum Accessory Kit
    • NILFISK
    • Critical Area Vacuum Accessory KitCritical Area Vacuum Accessory Kit
    • Item # 4RXZ3
    • Mfr. Model # M80075
    • Explosionproof Kit, Dry Only, For Use With 4NFR2, Includes 10 Ft. Conductive Polyurethane Hose, Accessory...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More