Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

36 Results Found that Include 61 Products 

Results per page: 16 | 32 | 48
  • DAYTON
  • Floor ScrubberFloor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 63 dBA, Construction Metal and Includes...More

Wet/Dry Vacuum,3 HP,55 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 3 HP, 55 gal., 120VIndustrial/Commercial Wet/Dry Vacuum
  • Item # 8A517
  • Mfr. Model # 970-05-10
  • Wet/Dry Vacuum, Peak HP 3, Tank Size 55 gal., Industrial/Commercial Series, Air Flow 109 cfm, Amps 11, Static...More

  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

High Speed Burnisher,1500 RPM
  • DAYTON
  • High Speed Burnisher, 1500 RPMHigh Speed Burnisher,1500 RPM
  • Item # 4NEK5
  • Mfr. Model # 4NEK5
  • High Speed Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source 115VAC,...More

Wet/Dry Vacuum,1.3 HP,15 gal.,120V
  • NOBLES
  • Wet/Dry Vacuum, 1.3 HP, 15 gal., 120VCommerical Wet/Dry Vacuum
  • Item # 5PFT2
  • Mfr. Model # 9007469
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commerical Series, Air Flow 103 cfm, Amps 8.5, Static...More

Wet/Dry Vacuum,1.3 HP,18 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 1.3 HP, 18 gal., 120VWet/Dry Vacuum Commerical
  • Item # 5UMR0
  • Mfr. Model # 5UMR0
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 18 gal., Commerical Series, Air Flow 95 cfm, Amps 8, Static Pressure...More

Wet/Dry Vacuum,1.3 HP,15 gal.,120V
  • NOBLES
  • Wet/Dry Vacuum, 1.3 HP, 15 gal., 120VWet/Dry Vacuum,1.3 HP,15 gal.,120V
  • Item # 49H351
  • Mfr. Model # 9008703
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

Wet/Dry Vacuum,1.6 HP,20 gal.,120V
  • TORNADO
  • Wet/Dry Vacuum, 1.6 HP, 20 gal., 120VCommercial Wet/Dry Vacuum
  • Item # 21YG59
  • Mfr. Model # 94236
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 20 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

  • PROTEAM
  • Backpack Vacuum CleanerBackpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2", Hose Length 4 ft. 6 In. and 3 yr.; Varies by Amps, Air Flow, Tank Size and Static Pressure

Upright Vacuum,18 In,121 cfm,9.6A,120V
  • ORECK
  • Upright Vacuum, 18 In, 121 cfm, 9.6A, 120VCommercial Upright Vacuum
  • Item # 2FTJ8
  • Mfr. Model # UPRO18T
  • Commercial Upright Vacuum, Amps 9.6A, 18 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120VUpright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

Push Sweeper,Walk Behind,34 In.
  • NOBLES
  • Push Sweeper, Walk Behind, 34 In.Push Sweeper,Walk Behind,34 In.
  • Item # 21ML62
  • Mfr. Model # 1071116
  • Push Sweeper, Walk Behind, Cleaning Path 34 In., Hopper Capacity 1.8 cu. ft., Side Broom Size 13 In., Max....More

  • NORTECH
  • Pneumatic Vacuum HeadPneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

  • DAYTON
  • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

Portable Carpet Spotter,2 gal,115V
  • NOBLES
  • Portable Carpet Spotter, 2 gal, 115VPortable Carpet Spotter
  • Item # 4VDV5
  • Mfr. Model # 9007502
  • Portable Carpet Spotter, Cleaning Path 4 In., Power Source 115V, Solution Tank Capacity 2 gal., Recovery Tank...More

Wet/Dry Vacuum,1.6 HP,12 gal.,120V
  • NILFISK
  • Wet/Dry Vacuum, 1.6 HP, 12 gal., 120VContractor Wet/Dry Vacuum
  • Item # 12A505
  • Mfr. Model # ATTIX 50 AS/E VACUUM
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 12 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static...More

  • GRAINGER APPROVED VENDOR
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL,...More

Wet/Dry Vacuum,Hepa Filter
  • MAKITA
  • Wet/Dry Vacuum, Hepa FilterWet/Dry Vacuum,Hepa Filter
  • Item # 7DJ12
  • Mfr. Model # VC4710 + P-79859
  • Wet/Dry Vacuum, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92 In.,...More

Floor Wand,F/Mfr. No. 9007626 Extractors
  • NOBLES
  • Floor Wand, F/Mfr. No. 9007626 ExtractorsWand Assembly
  • Item # 4VDV1
  • Mfr. Model # 600049
  • Wand Assembly, For Use With Mfr. No. 9007626 Extractors, Features (3) Spray Jets, Foam Handle, and Trigger...More

Antibac HEPA Vacuum,6 gal.,1.35 Peak HP
  • ATRIX INTERNATIONAL
  • Antibac HEPA Vacuum, 6 gal., 1.35 Peak HPAntibac HEPA Vacuum,6 gal.,1.35 Peak HP
  • Item # 21AD22
  • Mfr. Model # ATIBCV
  • Antibac HEPA Vacuum, Peak HP 1.35, Tank Capacity 6 gal., Air Flow 118 cfm, Amps 8.3, Static Pressure 105 In.,...More

  • ONFLOOR
  • ScarifierScarifier
  • Multiple product options available

    Scarifier, Application Floor Coating and Adhesive Removal, Machine Size 16", Abrasive Material Carbide and Color Gray; Varies by Pad Size and For Use With

Portable Carpet Spotter,1.5 gal.,120V
  • SANITAIRE
  • Portable Carpet Spotter, 1.5 gal., 120VPortable Carpet Spotter,1.5 gal.,120V
  • Item # 30RR57
  • Mfr. Model # SC6075A
  • Portable Carpet Spotter, 9 Amps, Voltage 120, Series Industrial, Tank Size 1.5 gal., Power Cord Length 15...More

Rigid Scraper,6.5 In,Black,PK 3
  • ONFLOOR
  • Rigid Scraper, 6.5 In, Black, PK 3Rigid Scraper
  • Item # 1NNG3
  • Mfr. Model # 223468
  • Rigid Scraper, Application Glue and Mastic Removal, Machine Size 16 In., Pad Size 6-1/2 In., Abrasive...More

  • ONFLOOR
  • Concrete Grinding PadConcrete Grinding Pad
  • Multiple product options available

    Concrete Grinding Pad, Application Concrete and Stone Grinding and Includes —; Varies by Pad Size, Machine Size, Color, Grit, For Use With and Abrasive Material

Floor Scrubber,Metal,1.5 HP Motor,63dB
  • DAYTON
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

Dry Vacuum,2 HP,8 gal.,115V
  • ONFLOOR
  • Dry Vacuum, 2 HP, 8 gal., 115VCommercial/Industrial/Contractor Dry Vacuum
  • Item # 1NNT4
  • Mfr. Model # 224278
  • Dry Vacuum, Peak HP 2, Tank Size 8 gal., Commercial/Industrial/Contractor Series, Air Flow 112 cfm, Amps 11,...More

Tool-Start,8 gal.
Vacuum Accessory Kit
Wet/Dry Vacm Accssory Kt,Mfr No. GWD 255
Results per page: 16 | 32 | 48