Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Upright Vacuum,13 In,12A,120V,HEPA
    • DAYTON
    • Upright Vacuum, 13 In, 12A, 120V, HEPAHEPA Upright Vacuum
    • Item # 24Z193
    • Mfr. Model # 24Z193
    • Upright Vacuum, Amps 12A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Dirt Cup, Power Cord Length 50...More

    15 gal. Commercial Wet/Dry Vacuum 1.3 Peak HP, 120
    • NOBLES
    • 15 gal. Commercial Wet/Dry Vacuum 1.3 Peak HP, 120 Voltage15 gal. Commercial Wet/Dry Vacuum 1.3 Peak HP, 120 Voltage
    • Item # 49H351
    • Mfr. Model # 9008703
    • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

    Backpack Vacuum Cleaner,6.4 qt.,3.5 HP
    • HOOVER
    • Backpack Vacuum Cleaner, 6.4 qt., 3.5 HPBackpack Vacuum Cleaner
    • Item # 6ENE2
    • Mfr. Model # C2401
    • Backpack Vacuum Cleaner, Peak HP 3.5, Amps 8.5, Air Flow 120 cfm, Series Commercial, Tank Size 6.4 qt.,...More

    Upright Vacuum,14 In,120 cfm,10A,120V
    • NOBLES
    • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
    • Item # 5PFR9
    • Mfr. Model # 1060829
    • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

    Upright Vacuum,12 In,108 cfm,4A,120V
    • ORECK
    • Upright Vacuum, 12 In, 108 cfm, 4A, 120VCommercial Upright Vacuum
    • Item # 36N096
    • Mfr. Model # U2000RB-1
    • Commercial Upright Vacuum, Amps 4A, 12 In. Cleaning Path, Filter Type Advanced Fine Filtration, Bag Type...More

    14" Red Buffing Pad Polyester Fiber, Package Quantity
    • TOUGH GUY
    • 14" Red Buffing Pad Polyester Fiber, Package Quantity 5Red Buffing Pad
    • Item # 10E066
    • Mfr. Model # 10E066
    • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

    Upright Vacuum,18 In,10A,120V,HEPA
    • ROYAL
    • Upright Vacuum, 18 In, 10A, 120V, HEPAUpright Vacuum
    • Item # 6ENE7
    • Mfr. Model # CR5158Z
    • Upright Vacuum, Amps 10A, 18 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

    Wide Area Vacuum, 26 In
    • NOBLES
    • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
    • Item # 4VDW1
    • Mfr. Model # 9007457
    • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

    Walk Behind Carpet Extractor,10 gal,115V
    • NOBLES
    • Walk Behind Carpet Extractor, 10 gal, 115VWalk Behind Carpet Extractor
    • Item # 4VDU3
    • Mfr. Model # 9007486
    • Walk Behind Carpet Extractor, Cleaning Path 20 In., Power Source 115V, Solution Tank Capacity 10 gal.,...More

    High Speed Burnisher,1600 RPM
    • NOBLES
    • High Speed Burnisher, 1600 RPMHigh Speed Burnisher,1600 RPM
    • Item # 4VDX5
    • Mfr. Model # 9007347
    • Burnisher, Brush Speed 1600 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A, Sound Level...More

    Upright Vacuum,14 In,120 cfm,10A,120V
    • TENNANT
    • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
    • Item # 15A756
    • Mfr. Model # 1068027
    • Dual Motor Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord...More

    Walk Behind Floor Scrubber,Micro,15 In.
    • NOBLES
    • Walk Behind Floor Scrubber, Micro, 15 In.Walk Behind Floor Scrubber
    • Item # 4VDR3
    • Mfr. Model # 9004200-H
    • Walk Behind Floor Scrubber, Style Micro, Deck Style Cylindrical, Cleaning Path 15 In., Power Source 120VAC,...More

    Floor Scrubber,9340 sq. ft./hr.,47 lb.
    • NOBLES
    • Floor Scrubber, 9340 sq. ft./hr., 47 lb.Floor Scrubber,9340 sq. ft./hr.,47 lb.
    • Item # 39DK97
    • Mfr. Model # MV-SS300-0001
    • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 In., Power Source 105Ah Battery, Vacuum...More

    Floor Scrubber,11208 sq. ft./hr.,52 lb.
    • NOBLES
    • Floor Scrubber, 11208 sq. ft./hr., 52 lb.Floor Scrubber,11208 sq. ft./hr.,52 lb.
    • Item # 39DK99
    • Mfr. Model # MV-SS300-0003
    • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 In., Power Source 130Ah Battery, Vacuum...More

    Floor Scrubber,14943 sq. ft./hr.,92 lb.
    • NOBLES
    • Floor Scrubber, 14943 sq. ft./hr., 92 lb.Floor Scrubber,14943 sq. ft./hr.,92 lb.
    • Item # 39DL02
    • Mfr. Model # MV-SS300-0005
    • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 In., Power Source 155Ah Battery, Vacuum...More

    Floor Scrubber,15469 sq. ft./hr.,64 lb.
    • NOBLES
    • Floor Scrubber, 15469 sq. ft./hr., 64 lb.Floor Scrubber,15469 sq. ft./hr.,64 lb.
    • Item # 39DL08
    • Mfr. Model # MV-SS300-0011
    • Floor Scrubber, Style Walk-Behind, Deck Style Cylindrical, Cleaning Path 20 In., Power Source 155Ah Battery,...More

    Orbital Scrubber,15469 sq. ft./hr.
    • NOBLES
    • Orbital Scrubber, 15469 sq. ft./hr.Orbital Scrubber,15469 sq. ft./hr.
    • Item # 39DL07
    • Mfr. Model # MV-SS300-0010
    • Orbital Scrubber, Style Walk-Behind, Cleaning Path 20 In., Power Source 155Ah Battery, Vacuum Motor 0.5 HP,...More

    Orbital Scrubber,14943 sq. ft./hr.
    • NOBLES
    • Orbital Scrubber, 14943 sq. ft./hr.Orbital Scrubber,14943 sq. ft./hr.
    • Item # 39DL06
    • Mfr. Model # MV-SS300-0009
    • Orbital Scrubber, Style Walk-Behind, Cleaning Path 20 In., Power Source 155Ah Battery, Vacuum Motor 0.5 HP,...More

    Push Sweeper,Walk Behind,34 In.
    • NOBLES
    • Push Sweeper, Walk Behind, 34 In.Push Sweeper,Walk Behind,34 In.
    • Item # 21ML62
    • Mfr. Model # 1071116
    • Push Sweeper, Walk Behind, Cleaning Path 34 In., Hopper Capacity 1.8 cu. ft., Side Broom Size 13 In., Max....More

    Filter Bag,2-Ply,PK10
    • TOUGH GUY
    • Filter Bag, 2-Ply, PK10Filter Bag
    • Item # 10E085
    • Mfr. Model # 10E085
    • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With Minuteman 761177PKG for...More

    Filter,EA 1
    Battery Powered Sweeper,Walk Behind,24In
    • NOBLES
    • Battery Powered Sweeper, Walk Behind, 24InBattery Powered Sweeper,Walk Behind,24In
    • Item # 4VDW6
    • Mfr. Model # 614213
    • Battery Powered Sweeper, Walk Behind, Cleaning Path 24 In., Power Source 12V, Hopper Capacity 1.25 cu. ft.,...More

    Floor Scrubber,9668 sq. ft./hr.,47 lb.
    • NOBLES
    • Floor Scrubber, 9668 sq. ft./hr., 47 lb.Floor Scrubber,9668 sq. ft./hr.,47 lb.
    • Item # 39DK98
    • Mfr. Model # MV-SS300-0002
    • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 In., Power Source 105Ah Battery, Vacuum...More

    Floor Scrubber,11602 sq. ft./hr.,52 lb.
    • NOBLES
    • Floor Scrubber, 11602 sq. ft./hr., 52 lb.Floor Scrubber,11602 sq. ft./hr.,52 lb.
    • Item # 39DL01
    • Mfr. Model # MV-SS300-0004
    • Floor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 In., Power Source 130Ah Battery, Vacuum...More

    FilterFoam,PK6
    Bag,SMS Cloth,EA 1
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More