Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Equipment

590 Results Found that Include 1,086 Products

Results per page: 16 | 32 | 48
Wet/Dry Vacuum,5.5 HP,12 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 5.5 HP, 12 gal., 120VContractor Wet/Dry Vacuum
  • Item # 12Z214
  • Mfr. Model # 12Z214
  • Wet/Dry Vacuum, Peak HP 5.5, Tank Size 12 gal., Contractor Series, Air Flow 195 cfm, Amps 11.5, Static...More

  • SHOP VAC
  • Right Stuff(R) Wet/Dry VacuumRight Stuff(R) Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Right Stuff®, Voltage 120, Number of Motor Stages 1, Casters Yes, Filter Type Cartridge/Collection Filter Bag, Hz 60, 1 yr. and Standards cUL, US; Varies...More

  • SANITAIRE
  • BagBag
  • Multiple product options available

    Bag, Paper and Non-reusable; Varies by Bag Type

Filter,12 In. L, 6 In. W,PK3
Wet/Dry Vacuum,6 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 6 HP, 14 gal., 120VWet/Dry Vacuum,6 HP,14 gal.,120V
  • Item # 9YCC0
  • Mfr. Model # 965-14-00
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 14 gal., Contractor Series, Air Flow 200 cfm, Amps 11.8, Static Pressure...More

  • SHOP VAC
  • BagBag
  • Multiple product options available

    Multiple product options available

Upright Vacuum, 12A, 120V, 25 ft.
  • HOOVER
  • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
  • Item # 36FX63
  • Mfr. Model # UH70805
  • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

Cordless 2-in-1 Vacuum,10 In,6V
  • EUREKA
  • Cordless 2-in-1 Vacuum, 10 In, 6VCordless 2-in-1 Vacuum,10 In,6V
  • Item # 3XDT7
  • Mfr. Model # 96H
  • Cordless 2-in-1 Vacuum, 10 In. Cleaning Path, Filter Type Micron Filter, Bag Type Dirt Cup, Voltage 6V, Net...More

Cleaning and Buffing Pad,14 In,Red,PK5
  • 3M
  • Cleaning and Buffing Pad, 14 In, Red, PK5Red Buffing and Cleaning Pad
  • Item # 3U090
  • Mfr. Model # 5100
  • Buffing and Cleaning Pad, Red, Size 14 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

  • 3M
  • Red Buffing PadRed Buffing Pad
  • Multiple product options available

    Buffing Pad, Red, 175 to 600 rpm, Material Non-Woven Polyester Fiber and For Use With Rotary or Automatic Floor Machine; Varies by Size

Wet/Dry Vacuum,5.5 HP,5 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 5 gal., 120VWet/Dry Vacuum,5.5 HP,5 gal.,120V
  • Item # 8FF62
  • Mfr. Model # 5872462
  • Wet/Dry Vacuum, 11.5 Amps, Air Flow 195 cfm, Voltage 120V, Filter Type Cartridge, Series Portable, Static...More

  • NILFISK
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Filter Bag,Paper,Intercept Micro,PK10
Bag,Micron Filter,HEPA,Non-reusable,PK3
Dusting Brush Nozzle,1-1/4in dia,Plastic
Wet/Dry Vacuum,6 HP,16 gal.,120V
  • CRAFTSMAN
  • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

  • TOUGH GUY
  • Red Buffing PadsRed Buffing Pads
  • Multiple product options available

    Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

Filter Bag,2-ply,10 gal.,PK3
Wet/Dry Vacuum,5.5 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 14 gal., 120VWet/Dry Vacuum,5.5 HP,14 gal.,120V
  • Item # 8TZT4
  • Mfr. Model # 9689400
  • Wet/Dry Vacuum, Peak HP 5.5, Tank Size 14 gal., Specialty Series, Air Flow 190 cfm, Amps 11.5, Static...More

Replace. Vacuum Cleaner Bags,HEPA,PK10
Vacuum Hose,10 ft.,1-1/2 In. Dia.
  • SHOP VAC
  • Vacuum HoseVacuum Hose
  • Multiple product options available

    Vacuum Hose and Black; Varies by Hose Dia. and Hose Length

Buffing Pad,14 In,White,PK5
  • 3M
  • Buffing Pad, 14 In, White, PK5White Buffing and Cleaning Pad
  • Item # 3U084
  • Mfr. Model # 4100
  • Buffing and Cleaning Pad, White, Size 14 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use...More

  • SHOP VAC
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static Pressure, Tank...More

Results per page: 16 | 32 | 48