Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

43 Results Found that Include 94 Products 

Results per page: 16 | 32 | 48
  • NOBLES
  • Rider Floor ScrubberRider Floor Scrubber
  • Multiple product options available

    Rider Floor Scrubber, Power Source 235Ah Battery, Solution Tank Capacity 29 gal. and Recovery Tank Capacity 29 gal.; Varies by Style, Deck Style, Cleaning Path and...More

  • DAYTON
  • Walk Behind Floor ScrubberWalk Behind Floor Scrubber
  • Multiple product options available

    Walk Behind Floor Scrubber, Deck Style Disc and Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For...More

Cord Electric Mini Scrubber,16 In.
  • TORNADO
  • Cord Electric Mini Scrubber, 16 In.Walk Behind Floor Scrubber
  • Item # 21YG55
  • Mfr. Model # 99406
  • Cord Electric Mini Scrubber, Deck Style Cylindrical, Cleaning Path 16 In., Power Source 120VAC, 60 Hz, Vacuum...More

Battery Powered Sweeper,Walk Behind,24In
  • NOBLES
  • Battery Powered Sweeper, Walk Behind, 24InBattery Powered Sweeper,Walk Behind,24In
  • Item # 4VDW6
  • Mfr. Model # 614213
  • Battery Powered Sweeper, Walk Behind, Cleaning Path 24 In., Power Source 12V, Hopper Capacity 1.25 cu. ft.,...More

  • NOBLES
  • Walk Behind Carpet ExtractorWalk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

Battery Powered Sweeper,Walk Behind,35In
  • NOBLES
  • Battery Powered Sweeper, Walk Behind, 35InBattery Powered Sweeper,Walk Behind,35In
  • Item # 21ML71
  • Mfr. Model # 9010139
  • Battery Powered Sweeper, Self-Propelled Walk Behind, Cleaning Path 35 In., Power Source 12V, Hopper Capacity...More

Burnisher,2.8HP,64dBA,18,500 sq. ft./hr.
  • NOBLES
  • Burnisher, 2.8HP, 64dBA, 18,500 sq. ft./hr.Burnisher,2.8HP,64dBA,18,500 sq. ft./hr.
  • Item # 31YA63
  • Mfr. Model # MV-SG5-0001
  • Burnisher, Brush Speed 2100 RPM, Motor 2.8 HP, Pad Size 20 In., Power Source (3) 12V 225A, Sound Level 64...More

Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • NILFISK
  • Wet/Dry HEPA Vacuum, 15 gal., 1.3 Peak HPWet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • Item # 9KYD4
  • Mfr. Model # 01799531
  • Wet/Dry HEPA Vacuum, Peak HP 1.3, Tank Capacity 15 gal., Industrial Series, Air Flow 99 cfm, Amps 10.3,...More

Canister Extractor with Heat,15 gal.
  • TENNANT
  • Canister Extractor with Heat, 15 gal.Canister Extractor with Heat,15 gal.
  • Item # 19XZ90
  • Mfr. Model # 9012277
  • Canister Extractor with Heat, Cleaning Path 13 In., Power Source 120V, Solution Tank Capacity 15 gal.,...More

  • NILFISK
  • Pneumatic Vacuum CleanerPneumatic Vacuum Cleaner
  • Multiple product options available

    Pneumatic Vacuum Cleaner, Static Water Lift 157", Air Flow 99 cfm, Minimum Air Compressor 10 HP, Air Requirements 45 cfm, Filter Type Polyester/HEPA, Tank Material...More

  • TENNANT
  • Walk Behind Floor ScrubberWalk Behind Floor Scrubber
  • Multiple product options available

    Walk Behind Floor Scrubber, Power Source 235Ah Battery, Vacuum Motor 3 Stage 0.8 HP, Solution Tank Capacity 30 gal., Recovery Tank Capacity 40 gal., Brush Motor 0.6 HP,...More

  • NILFISK
  • Explosion Proof Dry VacuumExplosion Proof Dry Vacuum
  • Multiple product options available

    Explosion Proof Dry Vacuum, Peak HP 1.3, Industrial, Air Flow 130 cfm, Amps 10, Static Pressure 69", Voltage 120, Watts 1000, Tank Material Stainless Steel, Average...More

  • NILFISK
  • Industrial Dry VacuumIndustrial Dry Vacuum
  • Multiple product options available

    Dry Vacuum, Industrial, Voltage 120, Tank Material Steel, Average Brush Life 1000 hr., Power Cord Length 30 ft, Drain No, Casters Yes, Hz 60, Width 23-5/8", Length...More

Battery Powered Sweeper,Ride On,36V,30In
  • TENNANT
  • Battery Powered Sweeper, Ride On, 36V, 30InBattery Powered Sweeper,Ride On,36V,30In
  • Item # 4VDW8
  • Mfr. Model # MV-6100-0005
  • Battery Powered Sweeper, Ride On, Cleaning Path 30 In., Power Source 36V, Hopper Capacity 3 cu. ft., Side...More

Battery Powered Sweeper,Walk Behind,34In
  • TENNANT
  • Battery Powered Sweeper, Walk Behind, 34InBattery Powered Sweeper,Walk Behind,34In
  • Item # 4VDW7
  • Mfr. Model # M-S10
  • Battery Powered Sweeper, Walk Behind, Cleaning Path 34 In., Power Source 24V, Hopper Capacity 2.8 cu. ft.,...More

Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • TENNANT
  • Hard Floor Cleaner, Midsize, Disc, 4-1/2 inHard Floor Cleaner,Midsize,Disc,4-1/2 in
  • Item # 19YA01
  • Mfr. Model # 9011459
  • Hard Floor Cleaner, Style Midsize, Deck Style Disc, Cleaning Path 4-1/2 In., Power Source Electric, Vacuum...More

  • NOBLES
  • Rider BurnisherRider Burnisher
  • Multiple product options available

    Rider Burnisher, Brush Speed 1500 to 1600 rpm, Motor 4 HP, Power Source (6) 6V 435A Lead Acid Batteries, Sound Level 69dB and Construction Carbon Steel Main Frame and...More

Dry Vacuum,3 HP,9 gal.,460V
  • ONFLOOR
  • Dry Vacuum, 3 HP, 9 gal., 460VDry Vacuum,3 HP,9 gal.,460V
  • Item # 1NNT6
  • Mfr. Model # 224294
  • Concrete Dust Vacuum, Peak HP 3, Tank Size 9 gal., Continuous Duty Series, Air Flow 80 cfm, Amps 4, Static...More

Dry Vacuum,12 HP,9 gal.,115V
  • ONFLOOR
  • Dry Vacuum, 12 HP, 9 gal., 115VIntermittent Duty Concrete Dust Vacuum
  • Item # 1NNT8
  • Mfr. Model # 224316
  • Concrete Dust Vacuum, Peak HP 12, Tank Size 9 gal., Intermittent Duty Series, Air Flow 288 cfm, Amps 19,...More

Vacuum Cleaner,1-1/2in(38mm),Polyurethne
  • NILFISK
  • Vacuum Cleaner, 1-1/2in(38mm), PolyurethneVacuum Cleaner,1-1/2in(38mm),Polyurethne
  • Item # 33JG43
  • Mfr. Model # 55100030
  • Vacuum Cleaner, Hose Dia. 1-1/2 In. (38mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage...More

Vacuum Cleaner,2 in. (50mm),Polyurethane
  • NILFISK
  • Vacuum Cleaner, 2 in. (50mm), PolyurethaneVacuum Cleaner,2 in. (50mm),Polyurethane
  • Item # 33JG44
  • Mfr. Model # 55100031
  • Vacuum Cleaner, Hose Dia. 2 In. (50mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage 120,...More

  • NILFISK
  • Mercury Recovery VacuumMercury Recovery Vacuum
  • Multiple product options available

    Mercury Recovery Vacuum, Industrial, Voltage 120, Average Brush Life 1000 hr., Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank...More

Filter,Dry,Carbon Filter
Floor Scrubber,Single,32 in.,225 rpm
Floor Scrubber,Single,28 in.,225 rpm
Critical Explosion Prf Wet Vac,13.2 gal
  • NILFISK
  • Critical Explosion Prf Wet Vac, 13.2 galCritical Explosion Prf Wet Vac,13.2 gal
  • Item # 4NFR5
  • Mfr. Model # 1-118DAWXXXKT
  • Explosion Proof Wet Vacuum, Peak HP 1.3, Tank Capacity 13.2 gal., Industrial Series, Air Flow 130 cfm, Amps...More

Rider Carpet Extractor,32 gal,Battery
  • NOBLES
  • Rider Carpet Extractor, 32 gal, BatteryRider Carpet Extractor,32 gal,Battery
  • Item # 4VDT7
  • Mfr. Model # 9001690-G
  • Rider Carpet Extractor, Cleaning Path 28 In., Power Source (4) 6V, 360Ah Batteries, Solution Tank Capacity 32...More

Burnisher,3.6HP,63dBA,22,000 sq. ft./hr.
  • NOBLES
  • Burnisher, 3.6HP, 63dBA, 22,000 sq. ft./hr.Burnisher,3.6HP,63dBA,22,000 sq. ft./hr.
  • Item # 31YA64
  • Mfr. Model # MV-SG7-0001
  • Burnisher, Brush Speed 1875 RPM, Motor 3.6 HP, Pad Size 24 In., Power Source (6) 6V 240A, Sound Level 63 dBA,...More

Orbital Scrubber,Walk Behind
  • NOBLES
  • Orbital Scrubber, Walk BehindOrbital Scrubber,Walk Behind
  • Item # 21ML58
  • Mfr. Model # MV-SS3-0016
  • Orbital Scrubber, Power Source 155Ah, Vacuum Motor 0.6 HP, Solution Tank Capacity 10.5 gal., Recovery Tank...More

Canister Extractor with Heat,15 gal.
  • TENNANT
  • Canister Extractor with Heat, 15 gal.Canister Extractor with Heat,15 gal.
  • Item # 19XZ89
  • Mfr. Model # 9011453
  • Canister Extractor with Heat, Cleaning Path 12 In., Power Source 120V, Solution Tank Capacity 15 gal.,...More

Burnisher,3.6HP,63dBA,25,000 sq. ft./hr.
  • NOBLES
  • Burnisher, 3.6HP, 63dBA, 25,000 sq. ft./hr.Burnisher,3.6HP,63dBA,25,000 sq. ft./hr.
  • Item # 31YA65
  • Mfr. Model # MV-SG7-0002
  • Burnisher, Brush Speed 1875 RPM, Motor 3.6 HP, Pad Size 27 In., Power Source (6) 6V 330A, Sound Level 63 dBA,...More

Results per page: 16 | 32 | 48