Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Equipment

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Dual Venturi Vacuum,25 HP,55 gal,163 cfm
    • NORTECH
    • Dual Venturi Vacuum, 25 HP, 55 gal, 163 cfmStatic Conductive Pneumatic Vacuum Cleaner
    • Item # 3PXT1
    • Mfr. Model # N552BC-NED
    • Static Conductive Pneumatic Vacuum Cleaner, Static Water Lift 163 In., Air Flow 163 cfm, Minimum Air...More

    Walk Behind Floor Scrubber,Micro,15 In.
    • NOBLES
    • Walk Behind Floor Scrubber, Micro, 15 In.Walk Behind Floor Scrubber
    • Item # 4VDR3
    • Mfr. Model # 9004200-H
    • Walk Behind Floor Scrubber, Style Micro, Deck Style Cylindrical, Cleaning Path 15 In., Power Source 120VAC,...More

    Wet Vacuum with Sump Pump,8.5 HP,19 gal.
    • NILFISK
    • Wet Vacuum with Sump Pump, 8.5 HP, 19 gal.Wet Vacuum with Sump Pump,8.5 HP,19 gal.
    • Item # 10W854
    • Mfr. Model # M60004
    • Wet Vacuum with Sump Pump, Peak HP 8.5, Tank Size 19 gal., Contractor Series, Air Flow 140 cfm, Amps 15,...More

    Quad Head Pneumatic Vacuum Head,50 HP
    • TORNADO
    • Quad Head Pneumatic Vacuum Head, 50 HPQuad Head Pneumatic Vacuum Head,50 HP
    • Item # 32EY93
    • Mfr. Model # 98695
    • Quad Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 200 In., Air Flow 238 cfm, Minimum Air Compressor...More

    Floor Scrubber,Single,14 in.,180 rpm
    Cart Vacuum,82 cfm,120V
    • PROTEAM
    • Cart Vacuum, 82 cfm, 120VCart Vacuum,82 cfm,120V
    • Item # 2RKX2
    • Mfr. Model # 106784
    • Cart Vacuum, 13.4 Amps, 120 Voltage, 60 Hz, 82 CFM, Static Pressure 67 In, Two-Stage Motor, Height 39 In, Dia...More

    Burnisher,1.5 HP,2000 RPM,115V
    • TORNADO
    • Burnisher, 1.5 HP, 2000 RPM, 115VSelf Propelled Burnisher
    • Item # 21YG53
    • Mfr. Model # 98484
    • Burnisher, Brush Speed 175/320 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 7A,...More

    Results per page: 16 | 32 | 48